FIIO7日以内出荷
FP3は、従来の平面磁界型とは一線を画す、新しいコンセプトの平面磁界型ドライバー搭載のインイヤーモニター型イヤホンです。14.5mm平面磁界型ドライバーユニットを搭載し、振動板は業界最先端の薄さ1μmを実現。FIIO独自のチタンとアルミニウム二層構造技術により、高解像度と理想的な周波数特性を実現しています。ハウジングには純木製フェイスプレートを採用し、Rosewood(ローズウッド)とWalnut(ウォールナット)の2種展開。片耳約6.5gの軽量設計により、優れた装着感も実現しています。
付属品0.78mm 2ピン銀メッキ単結晶銅ケーブル、収納ケース(FIIO HB11)、高域用イヤーチップ×3ペア(S/M/L)※Mサイズ装着済み、バランス型イヤーチップ×3ペア(S/M/L)、クイックスタートガイド質量(g)約6.5(片耳/ケーブル除く)ケーブル長(m)約1.2感度105dB/mW(@1kHz)プラグ(mm)3.5プラグ(金メッキ単結晶銅)周波数特性10Hz-40kHz材質(ケーブル)銀メッキ銅(392芯)インピーダンス(Ω)36(@1kHz)ドライバ種類14.5mm平面磁界型ドライバー