材質起歪体:ステンレス鋼質量(kg)0.34定格出力2 mV/V±0.005 mV/V保護等級IP67相当温度補償(℃)-10~70繰返し性0.05 %R.O.絶縁抵抗(MΩ)2000以上(DC50V)(ブリッジ~本体間)寿命疲労寿命:定格容量で1000000回ケーブル4芯シールド付3m直結、先端Y型圧着端子付(ロボットケーブル(6M)付)温度の影響零点:0.05 %R.O./10 ℃、出力:0.1 %LOAD/10 ℃印加電圧(V)推奨:12以下、最大:18許容温度(℃)-20~80非直線性0.15 %R.O.許容過負荷150 %R.C.限界過負荷200 %R.C.入力抵抗425 Ω±50 Ω出力抵抗350 Ω±5 Ωケーブル径(Φmm)6