27型/2560×1440/HDMI、DPJAPANNEXT翌日出荷
27インチIPS BLACKパネル搭載WQHD(2560×1440)ゲーミングモニター。フルHDの約1.8倍の表示領域で高精細。IPS BLACKパネルは広視野角178°、コントラスト比2000:1で深い黒を表現し、プロフェッショナルワークにも最適。260Hz高速リフレッシュレート、1ms(MPRT)高速応答で滑らかな映像。3つのゲームモード搭載。最大輝度400cd/m2、sRGB:100%、DCI-P3:95%の広色域でHDR400相当の性能。PS5とのWQHD:120Hz接続対応。高さ調整可能な昇降式多機能スタンドはピボット、スイーベル機能も搭載。HDMI 2.0×2、DisplayPort 1.4×2を装備。AdaptiveSync(FreeSync)対応でティアリングを防止。フリッカーフリー、ブルーライト軽減モード搭載。75×75mmVESAマウント対応、2W×2スピーカー内蔵。本製品には、2年間のメーカー保証が付きます。
仕様●HDR方式:HDR400相当 (DisplayPort/HDMI)●アダプタ:あり「24V/2A」●パネル方式:IPS BLACK●モニタ形状:平面●リフレッシュレート:260Hz●上下角度調整(チルト)機能:あり「-5°+20°」●左右角度調整(スイベル)機能:あり「30°」●応答速度(G to G):6ms●本体サイズ(H×W×D):高 横373-513/縦625-648mm×幅 横615/縦364mm×奥行190mm スタンド幅240mm●本体色:ブラック●縦回転(ピボット)機能:あり「R90°」●電気用品安全法(付属品等):適合/例外承認●電気通信事業法備考:公衆回線に接続しない為●高さ調整:あり「140mm」ピッチ約0.233mm寸法27型消費電力(W)最大36通常23省エネ19スタンバイ1電源AC 100-240V 50/60Hz To DC 24V/2A表面処理ノングレア本体質量(kg)5.4入力信号デジタル最大消費電力(W)36コントラスト比2000:1輝度400cd/m2表示色1677万色 sRGB 100% DCI-P3 95% AdobeRGB 85%解像度2560×1440視野角H:178° V:178°ケーブルDP ケーブル(1.5m)入力端子HDMI×2、DP×2スピーカーあり「2W×2」色(本体)黒RoHS指令(10物質対応)対応バックライトE-LEDアスペクト比16:9モニターサイズ27パネル駆動方式IPSUSBなし