JAPANNEXT翌日出荷
31.5インチのVAパネルを採用した4K(3840x2160)解像度の液晶モニターです。4KはフルHD(1920×1080)解像度の約4倍の作業領域を実現する3840×2160ドットの解像度となり、高精細な表示を実現できます。160Hzの高速リフレッシュレート、1ms(MPRT)の高速液晶応答速度に対応。高精細で滑らかな表現を可能にし、FPSなどの動きの速いゲームで快適なゲームプレイを実現します。※MPRT 1msはリフレッシュレート100Hz以上で有効。ゲーミングPCだけでなく、PS5との4K 120Hz接続に対応し、大画面で高精細なゲームを存分に楽しめます。HDR(ハイダイナミックレンジ)対応で明るい部分も暗い部分もくっきり表現し、リアルに迫った深みのある映像を演出します。HDCP2.2対応で4K配信動画もお楽しみ頂けます。インターフェイスは、HDMI2.1 x2(160Hz対応)とDisplayPort1.4 x2(160Hz対応)を搭載。様々な入力機器からの映像入力が可能です。最大130mm(横置時)の範囲で高さを調整出来る昇降式スタンドを採用、お好みの高さにモニターを固定できます。ピボット(回転)機能にも対応、縦でも使用することが出来ます。
仕様●保守:2年付属品HDMIケーブル/電源ケーブル/電源アダプタ/マニュアル/ VESA用スペーサー/保証書ピッチ(mm)約0.182mm電源AC 100-240V 50/60Hz To DC 24V 2.5A使用温度(℃)0-50℃表面処理非光沢角度調整範囲上下(チルト):-5~+20°/左右(スイベル):R・L15°/縦回転(ピボット):R90°コントラスト比3000:1表示色1677万色 sRGB 99%/DCI-P3 90%解像度3840×2160視野角H:178°/V:178°ケーブルHDMIケーブル、電源ケーブル応答速度OD:7ms(GtoG)/ MPRT 1ms入力端子DP×2、HDMI×2スピーカー2Wx2色(本体)ブラック高さ調節あり「130」mm使用湿度(%RH)10% - 90%アスペクト比16:9最大輝度(cd/m2)350 cd/m2モニターサイズ31.5パネル駆動方式VAパネルフリッカーフリーYES対応VESA規格75x75mm(M4x7mm)リフレッシュレート(Hz)160角度調節あり