JAPANNEXT翌日出荷
31.5インチVAパネル搭載4K(3840×2160)液晶モニター。フルHDの4倍の解像度で高生産性を実現。3500:1の高コントラスト比VAパネルは、黒をくっきり表現し、写真や動画を色鮮やかに映し出す。最大輝度300cd/m2、sRGB:98%の広色域対応。HDR対応で、明るい部分も暗い部分もくっきり表現し、リアルで深みのある映像を演出。インターフェイスはHDMI 2.0×1、DisplayPort 1.2×1、USB-C×1 (60Hz/最大65W給電)。USB-Cはケーブル1本で映像出力とノートPCへの給電が可能。KVM機能を搭載し、モニター接続のキーボード・マウスを複数のPCで共有可能。PIP(Picture In Picture)とPBP(Picture By Picture)に対応し、複数の入力映像を同時表示。フリッカー軽減、ブルーライト軽減機能で目の負担を軽減。100×100mmのVESAマウント対応。2W×2スピーカー内蔵。2年間のメーカー保証付き。
仕様●HDR方式:HDR10 (DisplayPort/HDMI/USB-C)●アダプタ:あり「24V/4A」●パネル方式:VA●モニタ形状:平面●リフレッシュレート:60Hz●上下角度調整(チルト)機能:あり「-5°+15°」●左右角度調整(スイベル)機能:なし●応答速度(G to G):10ms●本体サイズ(H×W×D):高500mm×幅715mm×奥行185mm スタンド幅496mm●本体色:ブラック●縦回転(ピボット)機能:なし●電気用品安全法(付属品等):適合/例外承認●電気通信事業法備考:公衆回線に接続しない為●高さ調整:なしピッチ約0.182mm寸法31.5型消費電力(W)最大46通常33省エネ24スタンバイ1 給電使用時 最大115電源AC 100-240V 50/60Hz To DC 24V/4A表面処理ハーフグレア本体質量(kg)4.5入力信号デジタル最大消費電力(W)115コントラスト比3500:1輝度300cd/m2表示色10.7億色 sRGB 98% DCI-P3 76% AdobeRGB 75%解像度3840×2160視野角H:178° V:178°ケーブル電源ケーブル(1.5m)、USB-CケーブルUSB-A to USB-B ケーブル(1.5m)、HDMI ケーブル(1.5m)入力端子HDMI×1、DP×1、USB-C×1スピーカーあり「2W×2」色(本体)黒RoHS指令(10物質対応)対応バックライトE-LEDアスペクト比16:9モニターサイズ31.5パネル駆動方式VAUSBあり