ビクセン3日以内出荷
スマホで操作できる天体望遠鏡!高性能SDガラスレンズを採用した屈折式81mm鏡筒搭載。高性能SDガラスレンズを採用したSD81SII鏡筒と、コンパクトながら本格的な天体観測に対応するAP赤道儀(AP-WLマウント)とのセットです。天体望遠鏡を無線制御できるワイヤレスユニットを搭載。お手持ちのスマートフォンから、自動導入・自動追尾など多彩な機能を手軽に使用可能(専用アプリ使用)。コンパクトな赤道儀で手軽に天体撮影を楽しみたい方に最適な一台です。
仕様【集光力】肉眼の134倍【三脚部】長さ570⇔1.296mm 高さ(地上高)526⇔1,159mm 縮長598.4mm設置半径350⇔710mm・3.0kg・アルミ製3段伸縮式三脚(ワンタッチ式)【鏡筒部】長さ585mm 外径90mm・3.6kg(本体2.3kg)付属品カラー星空ガイドブック、星座早見盤、ウェイト1kg×1個、1.9kg×1個パーツケースセット内容SD81SII鏡筒、AP-WLマウント、APP-TL130三脚、ウェイト1kg×1個、1.9kg×1個、パーツケース等級極限等級11.3等本体質量(kg)13.8分解能1.43秒焦点調整ラックアンドピニオン接眼レンズ31.7mm径/SLV20mm(31倍、実視界97分) 、SLV5mm(125倍、実視界24分)ファインダーXYスポットファインダー(等倍)対物レンズ有効径(mm)(主鏡)81 / SDアポクロマート、マルチコート焦点距離(mm)口径比F/625 (F7.7)寸法(幅W×奥行D×高さH)(cm)110×98×175取付サイズパーツ:ネジ込み/60mm、42mmTリング用ネジ、差し込み/50.8mm・31.7mm(フリップミラー付)