付属品単3アルカリ電池2本材質本体ケース:ABS樹脂質量(g)85(乾電池含む)使用温度範囲(℃)0~35(結露なきこと)外形寸法(mm)120×45×22電源DC3V(単3アルカリ電池)測定範囲(mg/L)0.00~1.00(100段階数値表示)表示方式LCDデジタル表示、LED2段階表示(緑・赤)機能センサー交換お知らせランプ機能形態ハンディ型電池寿命電池:約1200回使用/センサー:購入使用後1年~1年半または5000回使用検知方式半導体ガスセンサー保管温度範囲(℃)-10~60(結露なき事)関連資料関連資料(0.2MB)認定取得J-BAC(認定番号:10001-19)再生紙使用マーク適合