NEC翌々日出荷
Aterm Biz SH6030Aは、5GHz帯:2402Mbps/2.4GHz帯:574Mbpsの通信速度(理論値)で高速かつ便利なワイヤレス通信を実現します。無料のクラウド型総合管理サービスNetMeister利用可(お申込みはwebから「ネットマイスター」で検索)
仕様●ADSL・CATVモデム機能:モデム機能は無し●DSU内蔵:無し●WANインターフェース:100BASE-TX/1000BASE-T×1ポート●その他インターフェース:100BASE-TX/1000BASE-T×3ポート、無線LAN(IEEE802.11a/b/g/n/ac/ax)●その他環境及び安全規格:VCCI クラスB●同時接続ユーザー数:利用環境による●拡張スロット:無し●本体サイズ(D):145mm●本体サイズ(H):145mm●本体サイズ(W):46mm●添付ソフト:無し●環境自己主張マーク:なし●適用回線:光回線、CATV回線、ADSL、等●電気用品安全法(付属品等):適合/例外承認●電気用品安全法(備考):ACアダプタが適合●電気通信事業法:適合●電気通信事業法備考:本体●電波法:適合●電波法備考:本体付属品ACアダプタ、LANケーブル、はじめにお読みください、保証書備考無し本体質量(g)300セキュリティSSID、MACアドレスフィルタリング、リモートワークWi-Fi(ネットワーク分離機能)、WPA2-PSK (AES)、WPA/WPA2-PSK(TKIP/AES)、WPA3-SAE(AES)[WPA3-Personal]、WPA2-PSK(AES)/WPA3-SAE(AES) [WPA2/WPA3 mixed mode]RoHS指令(10物質対応)対応