カテゴリ
- 制御機器(3)
絞り込み
ブランド
- シュナイダーエレクトリック
- CKD(14)
- 椿本チエイン(5)
- イチネンTASCO(4)
- 小池酸素工業(3)
- KUKKO(クッコ)(2)
- P・O・Pプロダクツ(2)
- KSフィルター(2)
- IDEC(和泉電気)(1)
- 小野測器(1)
- ノーブランド(1)
- Panasonic(パナソニック)(1)
- 水本機械製作所(1)
- 日本モレックス(molex)(1)
- つくし工房(1)
- SUNSTAR(サンスター)(1)
- アイワ金属(1)
- BAGSTER (バグスター)(1)
- 電成興業(1)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(2)
「b-844」の検索結果
特価

ZB5AS844
シュナイダーエレクトリック¥15,980税込¥17,5781個当日出荷幅(mm)40質量(kg)0.046直径(Φmm)40高さ(mm)40タイプProduct or Component:Head for emergency stop push-button、Operator:trigger action and mechanical latching、Head:Standard使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1、IEC 60204-1、IEC 60364-5-53、ISO 13850、GB 14048.5シリーズZB5深さ(mm)57保護等級IP66 IEC 60529、IP67、IP69、IP69Kヘッド形状Shape of signaling unit:RoundリセットTurn to release保存温度範囲(℃)-40~70機械的耐久性300000サイクル操作部形状Red mushroom Φ40mm、unmarkedクラスClass II IEC 60536耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Dark grey plastic耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZB4BS844
シュナイダーエレクトリック¥17,980税込¥19,7781個当日出荷幅(mm)40質量(kg)0.073直径(Φmm)40高さ(mm)40タイプProduct or Component:Head for emergency switching off push-button、Operator:trigger action and mechanical latching、Head:Standard使用温度範囲(℃)-40~70規格UL 508、IEC 60947-5-5、CSA C22.2 No 14、IEC 60947-5-4、JIS C8201-5-1、IEC 60947-1、IEC 60947-5-1、IEC 60204-1、IEC 60364-5-53、GB 14048.5、ISO 13850、JIS C8201-1シリーズZB4深さ(mm)57保護等級IP66 IEC 60529、IP69、IP69Kヘッド形状Shape of signaling unit:RoundリセットTurn to release保存温度範囲(℃)-40~70機械的耐久性300000サイクル操作部形状Red mushroom Φ40mm、unmarkedクラスClass I IEC 61140取付径(Φmm)22.5RoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metal耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZB5AT844
シュナイダーエレクトリック¥6,398税込¥7,0381個7日以内出荷幅(mm)30質量(kg)0.05直径(Φmm)30高さ(mm)30タイプProduct or Component:Head for emergency stop push-button、Operator:trigger action and mechanical latching、Head:Standard使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1、IEC 60204-1、IEC 60364-5-53、ISO 13850、GB 14048.5シリーズZB5深さ(mm)56保護等級IP66 IEC 60529、IP67、IP69、IP69Kヘッド形状Shape of signaling unit:RoundリセットPush-pull保存温度範囲(℃)-40~70機械的耐久性300000サイクル操作部形状Red mushroom Φ30mm、unmarkedクラスClass II IEC 60536RoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Dark grey plastic耐振動(Hz)5gn(2~500)IEC 60068-2-6