カテゴリ

  • パソコン/周辺機器(3)
  • 制御機器(1)
絞り込み
ブランド
  • シュナイダーエレクトリック
  • AMPHENOL(5)
  • CKD(12)
  • EPCOS(5)
  • MAZDA(マツダ)(7)
  • RS PRO(7)
  • SMC(47)
  • SPARKFUN(27)
  • サンドビック(5)
  • シンコール(12)
  • トヨタ(4)
  • ホンダ(32)
  • ミツビシ(7)
  • 三菱ふそう(15)
  • 三菱マテリアル(28)
  • 京セラ(15)
  • 住友電工ハードメタル(4)
  • 日本製線(7)
  • 日野自動車(5)
  • ブランドをもっと見る
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「ccet」の検索結果

関連キーワード
4件中 1~4件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • NetBotz Rack Access Pod 175 pod 13.56 MHz handles and door contacts for APC SX rack シュナイダーエレクトリック

    NetBotz Rack Access Pod 175 pod 13.56 MHz handles and door contacts for APC SX rack

    シュナイダーエレクトリック
    ¥299,800税込¥329,780
    1式
    6日以内出荷
    NetBotz Rack Access Pod 175はNetBotz 750/755/756のA-Linkポートに接続して使用する電子錠ハンドル、ドアセンサーおよびラックアクセスポッドをバンドルした製品です。本製品を利用してAPC NetShelterラック製品のドアを電子錠にすることが出来ます。電子錠は遠隔、13.56MHz近接センサーカードを使用して開閉することが出来ます。
    仕様●アスベスト:非含有●RoHS指令:対応●J-Moss:対象外●環境自己主張マーク:なし●その他環境及び安全規格:なし●電波法備考:対象外製品の為●電気通信事業法備考:対象外製品の為●電波法:非対象●電気通信事業法:非対象●法規関連確認日:20210901●電気用品安全法(本体):非対象●電気用品安全法(付属品等):非対象●電気用品安全法(備考):非対象●※RoHS指令情報は2024年3月時点のものです。アズワン品番68-4204-18
  • NetBotz Rack Access Pod 175 pod 125 kHz handles and door contacts for APC SX rack シュナイダーエレクトリック

    NetBotz Rack Access Pod 175 pod 125 kHz handles and door contacts for APC SX rack

    シュナイダーエレクトリック
    ¥289,800税込¥318,780
    1式
    6日以内出荷
    NetBotz Rack Access Pod 175はNetBotz 750/755/756のA-Linkポートに接続して使用する電子錠ハンドル、ドアセンサーおよびラックアクセスポッドをバンドルした製品です。本製品を利用してAPC NetShelterラック製品のドアを電子錠にすることが出来ます。電子錠は遠隔、125kHz近接センサーカードを使用して開閉することが出来ます。
    仕様●アスベスト:非含有●RoHS指令:対応●J-Moss:対象外●環境自己主張マーク:なし●その他環境及び安全規格:なし●電波法備考:対象外製品の為●電気通信事業法備考:対象外製品の為●電波法:非対象●電気通信事業法:非対象●法規関連確認日:20210901●電気用品安全法(本体):非対象●電気用品安全法(付属品等):非対象●電気用品安全法(備考):非対象●※RoHS指令情報は2024年3月時点のものです。アズワン品番68-4204-15
  • NetBotz Rack Access Pod 175 pod only シュナイダーエレクトリック

    NetBotz Rack Access Pod 175 pod only

    シュナイダーエレクトリック
    ¥139,800税込¥153,780
    1式
    6日以内出荷
    仕様●アスベスト:非含有●RoHS指令:対応●J-Moss:対象外●環境自己主張マーク:なし●その他環境及び安全規格:なし●電波法備考:対象外製品の為●電気通信事業法備考:対象外製品の為●電波法:非対象●電気通信事業法:非対象●法規関連確認日:20210901●電気用品安全法(本体):非対象●電気用品安全法(付属品等):非対象●電気用品安全法(備考):非対象●※RoHS指令情報は2024年3月時点のものです。アズワン品番68-4204-17
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    ¥8,798税込¥9,678
    1個
    7日以内出荷
    Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-button。It is marked with black text which reads ARRET D’URGENCE。When the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environments。It is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplace。These practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiency。Benefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 series。The text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operators。The consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
    仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241アズワン品番65-7804-71