カテゴリ

  • 制御機器(3)
  • クリーンルーム用品(1)
絞り込み
ブランド
  • シュナイダーエレクトリック
  • モノタロウ(1)
  • サンワサプライ(52)
  • フエニックス・コンタクト(15)
  • SPARKFUN(9)
  • HP(日本ヒューレット・パッカード)(8)
  • AMPHENOL(5)
  • アーガス(4)
  • ASUS(エイスース)(4)
  • オーム電機(3)
  • 共立電子産業(3)
  • LEM(3)
  • Baumer(3)
  • テクシオ・テクノロジー(GW INSTEK)(2)
  • MURATA(村田製作所)(2)
  • SIEMENS(2)
  • TRACO POWER(2)
  • ABB(2)
  • 菊水電子工業(2)
  • RS PRO(2)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(2)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「dc power supply」の検索結果

4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Power Supply Univ 24VDC Output シュナイダーエレクトリックPower Supply Univ 24VDC Outputシュナイダーエレクトリック
24,980税込27,478
1式
13日以内出荷
『NetBoz』データセンタ内におけるITインフラの物理的脅威、及び環境管理に対するソリューション。
仕様●アスベスト:非含有●RoHS指令:対象外●J-Moss:対象外●環境自己主張マーク:なし●電波法備考:非対象●電気通信事業法備考:非対象●電波法:非対象●電気通信事業法:非対象●法規関連確認日:2011/1026●電気用品安全法(本体):適合●電気用品安全法(付属品等):付属品等無し●電気用品安全法(備考):-●※RoHS指令情報は2024年3月時点のものです。アズワン品番68-4203-82
Schneider Electric PLC電源 Modicon M340シリーズ 24V dc シュナイダーエレクトリックSchneider Electric PLC電源 Modicon M340シリーズ 24V dcシュナイダーエレクトリック
56,980税込62,678
1個
7日以内出荷
RoHS指令(10物質対応)対応
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider ElectricThe Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plateThe marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in EnglishThis lens ring is primarily used with an emergency switching off mushroom head push-buttonThe light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiencyBenefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanismThe French text on the ring reading ARRET D’URGENCE is ideal for French speaking operatorsIt is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33
Schneider Electric PLC電源 BMX XTS CPSシリーズ シュナイダーエレクトリックSchneider Electric PLC電源 BMX XTS CPSシリーズシュナイダーエレクトリック
4,898税込5,388
1個
7日以内出荷
仕様メーカーシリーズ:BMX XTS CPS個 Power supply requires connectors.. Modicon M340 Power Supply Modules. BMXCPSppp0 power supply modules provide the power supply for 個 BMXXBPpp00 rack and the modules installed on it. Power supply modules for AC supplies Power supply modules for DC suppliesRoHS指令(10物質対応)対応