シュナイダーエレクトリック61日以内出荷
Φ110、直付けタイプ、ベアリングタイプで低温に強い 配線に便利な端子台方式のLED回転灯です。「スポットレンズ」を標準採用しており、上下方向からの視認性が高いデザインです。オプションで拡散レンズを装着すると、さらに視認性が向上します。標準仕様で30℃まで対応しており、冷凍庫内や寒冷地での使用にも適しています。AC/DC24V仕様はPLCによる直接駆動が可能です。(DC24V200mA以上、突入電流2A以上が対応のPLCで制御可能)グローブは透明度の高いメタクリル樹脂を使用しているので、鮮やかに閃光します。保護特性IP28(正方向取付け時)です。
幅(mm)110質量(kg)0.5色青高さ(mm)177消費電力(W)3取付径(Φmm)70RoHS指令(10物質対応)対応音色無定格制御電源電圧(V)24 AC/DC