カテゴリ

  • 制御機器(9)
絞り込み
ブランド
  • シュナイダーエレクトリック
  • MICROCHIP(101)
  • RS PRO(39)
  • SPARKFUN(34)
  • Panasonic(パナソニック)(22)
  • 三菱ふそう(22)
  • FTDI Chip(21)
  • onsemi(21)
  • TDKラムダ(20)
  • VISHAY(19)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(17)
  • piaggio(ピアッジオグループ)(17)
  • BOURNS(14)
  • KEMET(14)
  • 東芝(10)
  • BMW(10)
  • Bellnix(ベルニクス)(10)
  • Mono Wireless(9)
  • サンハヤト(8)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(2)
価格
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「dip ic」の検索結果

特価
本日5月4日(月)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260515
キャンペーンコードのご利用方法※特価からの更なる割引はございません
9件中 19
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Schneider Electric エンクロージャーアクセサリ 結露防止バルブ PA 6, 30mm x 120 Dia.mm IP68 ClimaSys M12 シュナイダーエレクトリックSchneider Electric エンクロージャーアクセサリ 結露防止バルブ PA 6, 30mm x 120 Dia.mm IP68 ClimaSys M12シュナイダーエレクトリック
9,998税込10,998
1袋(10個)
7日以内出荷
仕様量:10材質PA 6直径(Φmm)10.2高さ(mm)30タイププロダクト:圧力逃しベント奥行(mm)120シリーズClimaSysねじサイズM12RoHS指令(10物質対応)対応特性シール構造の防露バルブΦM12 F16リットル/時 @ 0.07 barIP等級IP68
Interface plug-in relay pre-assembled 5 シュナイダーエレクトリックInterface plug-in relay pre-assembled 5シュナイダーエレクトリック
6,798税込7,478
1個
7日以内出荷
組み立て済みの Schneider Electric インターフェイスプラグインリレーは、RXG シリーズに属しています。標準的なコンタクト操作を備えています。最大スイッチング電圧は 250 V です。IP20 認定 動作温度: -40 ℃ → 85 ℃ DINレール取り付け
端子台 Modicon TM5用 シュナイダーエレクトリック端子台 Modicon TM5用シュナイダーエレクトリック
4,798税込5,278
1個
7日以内出荷
Schneider Electric 製品は、Modicon TM5 製品の一部で、IP20 モジュラ I/O システム用のモジュール製品です。CANopen 通信モジュールは、絶縁シリアルリンク、9 極 D-Sub ( DE-09 )オス CANopen、10 kbps、20 kbps、50 kbps、125 kbps を提供します。 250 kbps、500 kbps、800 kbps、1000 kbps、自動検出統合接続。消費電流 300 mA、最大消費電力 1.5
仕様●アクセサリタイプ:端子台●併用可能製品:Modicon TM5 です●範囲:Modicon TM5 ですアズワン品番65-7329-26
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider ElectricThe Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-buttonIt is marked with black text which reads ARRET D’URGENCEWhen the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environmentsIt is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplaceThese practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiencyBenefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 seriesThe text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operatorsThe consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusionIP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any directionIP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning proceduresIP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downsType 13 conforming to UL 50E Protection against spraying, splashingType 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolantsType 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formationRoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241アズワン品番65-7804-71
Schneider Electric 圧力解放バルブ 結露防止バルブ PA 6, 30mm x 140 Dia.mm IP68 ClimaSys M12 シュナイダーエレクトリックSchneider Electric 圧力解放バルブ 結露防止バルブ PA 6, 30mm x 140 Dia.mm IP68 ClimaSys M12シュナイダーエレクトリック
8,198税込9,018
1袋(10個)
7日以内出荷
仕様シール構造の防露バルブΦM12 F120リットル/時 @ 0.07 bar材質PA 6直径(Φmm)10.2高さ(mm)30タイププロダクト:圧力逃しベント奥行(mm)140シリーズClimaSysねじサイズM12RoHS指令(10物質対応)対応各種認証Better World 認証:Green PremiumIP等級IP68
Interface plug-in relay pre-assembled 5 シュナイダーエレクトリックInterface plug-in relay pre-assembled 5シュナイダーエレクトリック
7,198税込7,918
1個
7日以内出荷
組み立て済みの Schneider Electric インターフェイスプラグインリレーは、RXG シリーズに属しています。標準的なコンタクト操作を備えています。最大スイッチング電圧は 250 V です。IP20 認定 動作温度: -40 ℃ → 85 ℃ DINレール取り付け
仕様●コイル電圧:24V dc●入力電圧 Max:24V dc●接点構成:DPDT●取り付けタイプ:DINレール●スイッチング電圧:250V●シリーズ:RXG●コード番号:203-5240アズワン品番65-8086-14
機能拡張ボード バスベース Modicon TM5用 シュナイダーエレクトリック機能拡張ボード バスベース Modicon TM5用シュナイダーエレクトリック
9,598税込10,558
1個
7日以内出荷
Schneider Electric 製品は、Modicon TM5 製品の一部で、IP20 モジュラ I/O システム用のモジュール製品です。バスベースの供給電圧は 24 V dc となっています。この分散 I/O ソリューションは、シンプルでオープンかつ柔軟性があり、製品ライフサイクルの各段階のニーズに対応します。ハウジングの色はグレーです。重量は 0.02 kg です。この製品は、リモ
仕様●アクセサリタイプ:バスベース●併用可能製品:Modicon TM5 です●範囲:Modicon TM5 ですアズワン品番65-7308-28
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider ElectricThe Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plateThe marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in EnglishThis lens ring is primarily used with an emergency switching off mushroom head push-buttonThe light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiencyBenefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanismThe French text on the ring reading ARRET D’URGENCE is ideal for French speaking operatorsIt is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in GermanThis legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operatorsWhen the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operatorsIt is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessoriesThe enhanced design of these products ensure improved control, efficiency and safety with your emergency stop systemBenefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operatorsIt is compatible with Schneider Electric XB4 and XB5 seriesIt can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusionIP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any directionIP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning proceduresIP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downsType 13 conforming to UL 50E Protection against spraying, splashingType 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolantsType 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formationRoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244アズワン品番65-7841-31