カテゴリ
- 制御機器(6)
絞り込み
ブランド
- シュナイダーエレクトリック
- モノタロウ(1)
- SMC(2,468)
- IDEC(和泉電気)(47)
- 坂詰製作所(15)
- フエニックス・コンタクト(13)
- Lovato(8)
- CKD(5)
- SIEMENS(4)
- 三菱ふそう(3)
- omron(オムロン)(2)
- HP(日本ヒューレット・パッカード)(2)
- 三菱電機(2)
- ABB(2)
- FINDER(2)
- DiodesZetex(2)
- コーセル(1)
- サトーパーツ(1)
- 富士電機(1)
- JET INOUE(ジェットイノウエ)(1)
- ブランドをもっと見る
「dul 24v」の検索結果

PLC I/Oモジュール Analogue Input Module ロジックコントローラ、モーションコントローラ用
シュナイダーエレクトリック¥159,800税込¥175,7801個7日以内出荷Schneider Electric アナログ入力モジュールは、複雑な機械向けに設計された柔軟性と拡張性に優れています。電源装置用に緑色の LED が 1 つ、電源装置用に赤色の LED が 1 つ、入力ステータス用に緑色の LED が 4 つあります。定格供給電圧: 24 V dc コモンモード除去: > 95 dB IP 保護等級: IP20仕様●アクセサリタイプ:アナログ入力モジュール●併用可能製品:ロジックコントローラ、モーションコントローラ●範囲:Modicon TM5 ですアズワン品番65-7334-17
PLC I/Oモジュール Analogue Input Module ロジックコントローラ、モーションコントローラ用
シュナイダーエレクトリック¥119,800税込¥131,7801個7日以内出荷Schneider Electric アナログ入力モジュールは、複雑な機械向けに設計された柔軟性と拡張性に優れています。電源装置用に緑色の LED が 1 つ、電源装置用に赤色の LED が 1 つ、入力ステータス用に緑色の LED が 1 つあります。色: 白 シールドされたケーブルのタイプ 定格供給電圧: 24 V dc 最大消費電力: 1.25 W 温度ドリフト: 10 ppm/ ℃仕様●アクセサリタイプ:アナログ入力モジュール●併用可能製品:ロジックコントローラ、モーションコントローラ●範囲:Modicon TM5 です●コード番号:220-8724アズワン品番65-7332-80
レンズリング
シュナイダーエレクトリック¥7,598税込¥8,3581個7日以内出荷。Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plate。The marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in English。This lens ring is primarily used with an emergency switching off mushroom head push-button。The light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiency。Benefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanism。The French text on the ring reading ARRET D’URGENCE is ideal for French speaking operators。It is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33
積層式表示灯 アロー 積層式LED表示灯 LOUTシリーズ LOUTシリーズ
シュナイダーエレクトリック¥11,980~税込¥13,178~1個6日以内出荷表示ユニットは1~5段の間で色配列を自由に組み替えできます。各段ごとに配線が決められているため、色配列を変更しても、配線の変更は必要ありません。コネクタ内蔵の壁付けブラケット取付けなら、機器輸送時の取り外し、再設置が簡単に行えます。ブザー付タイプは最大音量85dBです。外部音量調節ダイヤルにて最小70~最大85dBまで調節可能、NPN/PNPオープンコレクタ接続に標準対応しています。AC100~240V仕様はNPNオープンコレクタ接続にのみ対応、グローブは衝撃に強いポリカーボネート樹脂を採用。ボディは耐油性に優れたアロイ樹脂を一部に採用しているため、切削油などのオイルミスト環境にも配慮しています。消灯時は無色透明なクリアグローブを選択でき、明るい場所での点灯/消灯の視認性を高めることができます。耐振動性70m/s2{7.1G}(JIS D1601)をクリアしているので、建設機械車両などの過酷な条件でも安心してご採用いただけます。保護特性IP23(垂直面取付け時)~IP65(正方向取付け時)です。オプション品の使用により、異なります。
積層式表示灯 アロー 積層式LED表示灯 LEUTシリーズ LEUTシリーズ
シュナイダーエレクトリック¥18,980税込¥20,8781個6日以内出荷表示ユニットは1~5段の間で色配列を自由に組み替えできます。各段ごとに配線が決められているため、色配列を変更しても、配線の変更は必要ありません。ブザー付タイプは最大音量85dBで、連続音・断続音を吹鳴します。外部音量調節ダイヤルにて最小70~最大85dBまで調節可能。NPN/PNPオープンコレクタ接続に標準対応しています。AC100~240V仕様はNPNオープンコレクタ接続にのみ対応。グローブは衝撃に強いポリカーボネート樹脂を採用。ボディは耐油性に優れたアロイ樹脂を一部に採用しているため、切削油などのオイルミスト環境にも配慮しています。消灯時は無色透明なクリアグローブを選べば、明るい場所での点灯・消灯の視認性を高めることができます。耐振動性70m/s2{7.1G}(JIS D1601)をクリアしているので、建設機械車両などの過酷な条件でも安心してご採用いただけます。保護特性IP65(正方向取付け時)です。オプション品の使用により、異なります。
モータープロテクタ装置 サプレッサモジュール 3P LC1D40A...D80A 4P LC1DT60A...DT80A
シュナイダーエレクトリック¥5,298税込¥5,8281個7日以内出荷The Schneider Electric TeSys D is a series of Industrial grade Surge Protection modules capable of providing very good product compatibility。This series utilizes The Schneider Electric Bi-Directional Peak Limiting Technology to limit The Schneider Electric peak voltages.Control Voltage 126..250 V DC and 126..250 V AC 50/60 Hz