カテゴリ

  • 制御機器(4)
絞り込み
ブランド
  • シュナイダーエレクトリック
  • 三ツ星ベルト(10)
  • KSフィルター(6)
  • バンドー化学(5)
  • ラムマウント(3)
  • DONGIL RUBBER BELT(2)
  • ASUS(エイスース)(2)
  • SICK(2)
  • オーム電機(1)
  • マキタ(1)
  • XP POWER(1)
  • メディアカバーマーケット(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(2)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「e-power 3v」の検索結果

4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • TeSys コンタクタDシリーズ シュナイダーエレクトリック

    TeSys コンタクタDシリーズ

    シュナイダーエレクトリック(1件のレビュー)
    10,980税込12,078
    1個
    当日出荷から112日以内出荷
    38Aまで横幅45mmに統一、しかも全機種1a1b補助接点標準装備。 38Aまで低消費電力形をフルラインアップ。 専用ブスバーで、一次側渡り配線不要。 サージキラーは右側にワンタッチ取付。
  • LP4K0901BW3 シュナイダーエレクトリック

    LP4K0901BW3

    シュナイダーエレクトリック
    23,980税込26,378
    1個
    翌々日出荷
    仕様●製品群:TeSys●過電圧カテゴリー:III質量(kg)0.235取付支持形式Plate、レール接点構成3NO定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=690VAC AC-1 for power circuit補助接点1NC絶縁抵抗(MΩ)>10 for signalling circuit電極(P)3接続端子screw clamp terminalsモーター容量(kW)2.2 at 220~230VAC 50/60Hz AC-3、4 at 380~415VAC 50/60Hz AC-3、4 at 440/690VAC 50/60Hz AC-3、2.2 at 220~230VAC 50/60Hz AC-3e、4 at 380~415VAC 50/60Hz AC-3e、4 at 440/690VAC 50/60Hz AC-3e、2.2 at 220~230VAC 50/60Hz AC-4、4 at 380~415VAC 50/60Hz AC-4、4 at 440/690VAC 50/60Hz AC-4機械的耐久性30百万サイクル電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V定格インパルス耐電圧(kV)8定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947動作時間(ms)10~20 coil de-energisation and NO opening、30~40 coil energisation and NO closingコイルBuilt-in bidirectional peak limiting diode suppressor開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit動作回数(回)最大3600/h寸法(高さ×幅×奥行)(mm)58×45×57RoHS指令(10物質対応)対応製品分類区分ContactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC <=400Hz、Signalling circuit:<=690AC <=400Hz放熱量(W)1.8スイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)制御回路電圧(V)24DC
  • LC1D32P7 シュナイダーエレクトリック

    LC1D32P7

    シュナイダーエレクトリック
    38,980税込42,878
    1個
    7日以内出荷
    仕様●製品群:TeSys Deca●保護カバー:あり●信号回路周波数(Hz):25~400●過電圧カテゴリー:III質量(kg)0.375取付支持形式Plate、レール規格CSA C22.2 No 14、EN 60947-4-1、EN 60947-5-1、IEC 60947-4-1、IEC 60947-5-1、UL 60947-4-1、IEC 60335-1:Clause 30.2、IEC 60335-2-40:Annex JJ、UL 60335-2-40:Annex JJ、CSA C22.2 No 60947-4-1消費電力(W)(per pole)2 AC-3、5 AC-1、2 AC-3e接点構成3NO定格電流(A)32A(at<60℃)at<=440VAC AC-3 for power circuit/50A(at<60℃)at<=440VAC AC-1 for power circuit/32A(at<60℃)at<=440VAC AC-3e for power circuit保護等級IP20 前面 従いIEC 60529補助接点1NO+1NC絶縁抵抗(MΩ)>10 for signalling circuit許容周囲温度(℃)-40~60、60~70(ディレーティングあり)難燃性V1従い UL 94電極(P)3接続端子screw clamp terminalsモーター容量(kW)7.5 at 220~230VAC 50/60Hz(AC-3)、15 at 380~400VAC 50/60Hz(AC-3)、15 at 415~440VAC 50/60Hz(AC-3)、18.5 at 500VAC 50/60Hz(AC-3)、18.5 at 660~690VAC 50/60Hz(AC-3)、7.5 at 400VAC 50/60Hz(AC-4)、7.5 at 220~230VAC 50/60Hz(AC-3e)、15 at 380~400VAC 50/60Hz(AC-3e)、15 at 415~440VAC 50/60Hz(AC-3e)、18.5 at 500VAC 50/60Hz(AC-3e)、18.5 at 660~690VAC 50/60Hz(AC-3e)機械的耐久性15百万サイクル電気的耐久性1.65百万サイクル32A AC-3<=440V、1.4百万サイクル50A AC-1<=440V、1.65百万サイクル32A AC-3e<=440V標高(m)0~3000定格インパルス耐電圧(kV)6従いIEC 60947定格遮断容量(A)550 at 440V for power circuit conforming to IEC 60947動作時間(ms)4~19 opening、12~22 closing汚染度(使用環境)3コイルWithout built-in suppressor module保護TH従いIEC 60068-2-30モーター能力(HP)2 at 115VAC 50/60Hz for 単相 motors、5 at 230/240VAC 50/60Hz for 単相 motors、10 at 200/208VAC 50/60Hz for 三相 motors、10 at 230/240VAC 50/60Hz for 三相 motors、20 at 460/480VAC 50/60Hz for 三相 motors、25 at 575/600VAC 50/60Hz for 三相 motors耐候性従いIACS E10 exposure to damp heat/従いIEC 60947-1 Annex Q category D exposure to damp heat開放熱電流(A)10(at 60℃)for signalling circuit/50(at 60℃)for power circuit動作回数(回)最大3600/h(60℃)寸法(高さ×幅×奥行)(mm)85×45×92各種認証UL、CCC、CSA、Marine、UKCA、EAC、CB Scheme製品分類区分ContactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC 25~400Hz/Power circuit:<=300DC耐火等級850℃ 従いIEC 60695-2-1放熱量(W)2~3 at 50/60Hzスイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)2-Ith 50A 50Hz for power circuit(平均)制御回路電圧(V)230VAC 50/60HzデバイスLC1D
  • LP1K0910BD3 シュナイダーエレクトリック

    LP1K0910BD3

    シュナイダーエレクトリック
    19,980税込21,978
    1個
    7日以内出荷
    仕様●製品群:TeSys●過電圧カテゴリー:III質量(kg)0.225取付支持形式Plate、レール規格EN/IEC 60947-4-1、EN/IEC 60947-5-1、UL 60947-4-1、UL 60947-5-1、CSA C22.2 No 60947-4-1、CSA C22.2 No 60947-5-1、GB/T 14048.4接点構成3NO定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=690VAC AC-1 for power circuit保護等級IP2X補助接点1NO絶縁抵抗(MΩ)>10 for signalling circuit難燃性V1従い UL 94、Requirement 2 conforming to NF F 16-101、Requirement 2 conforming to NF F 16-102電極(P)3接続端子screw clamp terminalsモーター容量(kW)2.2 at 220~230VAC 50/60Hz AC-3、4 at 380~415VAC 50/60Hz AC-3、4 at 440/690VAC 50/60Hz AC-3、2.2 at 220~230VAC 50/60Hz AC-3e、4 at 380~415VAC 50/60Hz AC-3e、4 at 440/690VAC 50/60Hz AC-3e、2.2 at 220~230VAC 50/60Hz AC-4、4 at 380~415VAC 50/60Hz AC-4、4 at 440/690VAC 50/60Hz AC-4機械的耐久性10百万サイクル電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V標高(m)2000 without derating定格インパルス耐電圧(kV)8定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947動作時間(ms)30~40 coil energisation and NO closing、10 coil de-energisation and NO openingコイルBuilt-in bidirectional peak limiting diode suppressor周囲温度(℃)動作:-25~50、保存-50~80開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit動作回数(回)最大3600/h寸法(高さ×幅×奥行)(mm)58×45×57RoHS指令(10物質対応)対応各種認証CB Scheme、CCC、UL、CSA、EAC、CE、UKCA製品分類区分ContactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC <=400Hz、Signalling circuit:<=690AC <=400Hz放熱量(W)1.3スイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)制御回路電圧(V)24DCデバイスLP1K