カテゴリ
- 制御機器(25)
- クリーンルーム用品(2)
- パソコン/周辺機器(1)
絞り込み
ブランド
- シュナイダーエレクトリック
- モノタロウ(2)
- 大栄電線工業(212)
- 長岡特殊電線(102)
- 富士電線工業(76)
- 伸興電線(70)
- 川崎電線(64)
- RS PRO(53)
- タツタ電線(35)
- 弥栄電線(16)
- SPARKFUN(16)
- 行田電線(15)
- MUELLER ELECTRIC(13)
- 三菱電機(12)
- 阪神電線(11)
- 華陽電線(10)
- SIEMENS(9)
- 愛知電線(9)
- 冨士電線(四国)(7)
- オーム電機(6)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(5)
「electric wire」の検索結果
特価

Schneider Electric PLC I/Oモジュール BMXシリーズ
シュナイダーエレクトリック¥129,800税込¥142,7801個7日以内出荷仕様メーカーシリーズ:BMX入力数:6出力数:2入力タイプ:Encoder出力タイプ:Configurable併用可能製品:Modicon M340入力/出力数:6/2電圧カテゴリ:24 V dc出力電流:2 A長さ:503.2mm幅:100mm深さ:150mm寸法:503.2 x 100 x 150 mm電源電圧:10 → 30 VModicon M340 Counter Modules. The counter modules for the Modicon M340 automation platform are used to count the pulses generated by a sensor or to process the signals from an incremental encoder. 2-wire 24V proximity sensors 3-wire 24V proximity sensors 10/30V output signal incremental encoders with push-pull outputsRoHS指令(10物質対応)対応
Schneider Electric カウンタ Connection Kit M340カウンタモジュール用
シュナイダーエレクトリック¥7,998税込¥8,7981個7日以内出荷仕様アクセサリタイプ:接続キット併用可能製品:M340カウンタモジュールModicon M340 Counter Modules. The counter modules for the Modicon M340 automation platform are used to count the pulses generated by a sensor or to process the signals from an incremental encoder. 2-wire 24V proximity sensors 3-wire 24V proximity sensors 10/30V output signal incremental encoders with push-pull outputsRoHS指令(10物質対応)対応
Schneider Electric 機能拡張ボード Base Advantys ABE7 Telefast Pre-Wired System用
シュナイダーエレクトリック¥32,980~税込¥36,278~1個7日以内出荷RoHS指令(10物質対応)対応
端子カバー TeSys VLS用 37mm TeSys TeSys VLS
シュナイダーエレクトリック¥8,998税込¥9,8981個7日以内出荷Schneider Electric TeSys セットの 125 A Terminal (最大電流 125 A )は、ケースワイヤと Terminal ワイヤをほこり、振動、指から保護するため、Terminal Shorting、Ground、Wire disconnection、不適切な接続、感電事故を防止します。クリップ固定モード 低電圧保護アクセサリ仕様●種類:端子カバー●長さ:37mm●シリーズ:TeSys VLS●IP保護等級:IP20●コード番号:203-6832アズワン品番65-7836-30
端子カバー TeSys VLS用 37mm TeSys TeSys VLS
シュナイダーエレクトリック¥4,698税込¥5,1681個7日以内出荷Schneider Electric TeSys セットには、最大電流 125 A の 4 極ユニット端子用 Terminal カバーが 2 つあり、ケースワイヤや Terminal ワイヤをほこり、振動、指から保護することで、Terminal Short-circing、Ground faults、Wire discコネクション、または不適切な接続、感電事故を防止します。1極 クリップ固定モード 低電圧保護アクセサリ仕様●種類:端子カバー●範囲:TeSys●シリーズ:TeSys VLS●IP保護等級:IP20●コード番号:203-6828アズワン品番65-7836-61
ラッチングリレー Acti9
シュナイダーエレクトリック¥14,980税込¥16,4781個7日以内出荷。The Schneider Electric extension iETL iTL proves to be one of The Schneider Electric essential accessory for increasing The Schneider Electric number of poles making it suitable for remote applications。The Schneider Electric extension shows great compatibility over a wide range.EU RoHS Directive Compliant(2022年10月現在)仕様●極数:2●範囲:Acti9●スイッチング電圧:120V●スイッチング電流:16A●コード番号:211-1634アズワン品番65-8059-40
制御リレー TeSysシリーズ 110 A 24 Vac 0.0018 kW
シュナイダーエレクトリック¥19,980税込¥21,9781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:24 Vac●範囲:TeSys●許容入力:0.0018 kW●通常端子構成:4NOアズワン品番65-7280-89
制御リレー TeSysシリーズ 110 A 115 Vac 0.045 kW
シュナイダーエレクトリック¥9,998税込¥10,9981個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:115 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:2NO + 2NCアズワン品番65-7279-67
制御リレー TeSysシリーズ 110 A 48 Vdc 0.003 kW
シュナイダーエレクトリック¥12,980税込¥14,2781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:48 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:3NO + 1NCアズワン品番65-7285-63
制御リレー TeSysシリーズ 110 A 440 Vac 0.045 kW
シュナイダーエレクトリック¥10,980税込¥12,0781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:440 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:2NO + 2NCアズワン品番65-7291-18
制御リレー TeSysシリーズ 110 A 42 Vac 0.045 kW
シュナイダーエレクトリック¥9,998税込¥10,9981個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:42 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:3NO + 1NCアズワン品番65-7284-02
制御リレー TeSysシリーズ 110 A 24 Vac 0.045 kW
シュナイダーエレクトリック¥11,980~税込¥13,178~1個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
制御リレー TeSysシリーズ 110 A 120 Vac 0.045 kW
シュナイダーエレクトリック¥9,998税込¥10,9981個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:120 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:3NO + 1NCアズワン品番65-7283-13
制御リレー TeSysシリーズ 110 A 12 Vdc 0.003 kW
シュナイダーエレクトリック¥13,980税込¥15,3781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:12 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:3NO + 1NCアズワン品番65-7282-25
制御リレー TeSysシリーズ 110 A 400 Vac 0.045 kW
シュナイダーエレクトリック¥9,498税込¥10,4481個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:400 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:3NO + 1NCアズワン品番65-7282-26
制御リレー TeSysシリーズ 110 A 220 Vac 0.003 kW
シュナイダーエレクトリック¥12,980~税込¥14,278~1個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
制御リレー TeSysシリーズ 110 A 72 Vdc 0.003 kW
シュナイダーエレクトリック¥15,980税込¥17,5781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:72 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:2NO + 2NCアズワン品番65-7285-78
制御リレー TeSysシリーズ 110 A 110 Vdc 0.0018 kW
シュナイダーエレクトリック¥14,980税込¥16,4781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.0018 kW●通常端子構成:2NO + 2NCアズワン品番65-7291-25
制御リレー TeSysシリーズ 110 A 110 Vdc 0.003 kW
シュナイダーエレクトリック¥13,980税込¥15,3781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:2NO + 2NC●コード番号:211-1649アズワン品番65-7285-43
制御リレー TeSysシリーズ 110 A 110 Vdc 0.0018 kW
シュナイダーエレクトリック¥17,980税込¥19,7781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.0018 kW●通常端子構成:4NO●コード番号:211-1663アズワン品番65-7292-84
制御リレー TeSysシリーズ 110 A 60 Vdc 0.003 kW
シュナイダーエレクトリック¥11,980税込¥13,1781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:60 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:4NO●コード番号:211-1660アズワン品番65-7288-94
制御リレー TeSysシリーズ 110 A 230 Vac 0.045 kW
シュナイダーエレクトリック¥12,980税込¥14,2781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:230 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:2NO + 2NC●コード番号:211-1639アズワン品番65-7284-92
制御リレー TeSysシリーズ 110 A 220 Vac 0.003 kW
シュナイダーエレクトリック¥12,980税込¥14,2781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:220 Vac●範囲:TeSys●許容入力:0.003 kW●通常端子構成:3NO + 1NC●コード番号:211-1657アズワン品番65-7292-78
NetBotz Wireless Temperature & Humidity Sensor
シュナイダーエレクトリック¥35,980税込¥39,5781式欠品中データセンターまたはネットワーククローゼットの温度や湿度をモニターするワイヤレスセンサー。500円玉ぐらいの大きさで厚み1.9cmとコンパクト。磁石で取付け簡単。仕様●アスベスト:非含有●RoHS指令:対応●J-Moss:対象外●環境自己主張マーク:なし●その他環境及び安全規格:なし●電波法備考:適合●電気通信事業法備考:非対象●電波法:適合●電気通信事業法:非対象●法規関連確認日:20151009●電気用品安全法(本体):非対象●電気用品安全法(付属品等):付属品等無し●電気用品安全法(備考):-●※RoHS指令情報は2024年3月時点のものです。アズワン品番68-4204-24
NetBotz Wireless Temperature Sensor
シュナイダーエレクトリック¥24,980税込¥27,4781式13日以内出荷データセンターまたはネットワーククローゼットの温度をモニターするワイヤレスセンサー。500円玉ぐらいの大きさで厚み1.9cmとコンパクト。磁石で取付け簡単。仕様●アスベスト:非含有●RoHS指令:対応●J-Moss:対象外●環境自己主張マーク:なし●その他環境及び安全規格:なし●電波法備考:適合●電気通信事業法備考:非対象●電波法:適合●電気通信事業法:非対象●法規関連確認日:20151009●電気用品安全法(本体):非対象●電気用品安全法(付属品等):付属品等無し●電気用品安全法(備考):-●※RoHS指令情報は2024年3月時点のものです。アズワン品番68-4204-25
NetBotz Wireless USB Coordinator & Router
シュナイダーエレクトリック¥26,980税込¥29,6781式13日以内出荷ワイヤレスUSBレシーバーとルーター機能を併せ持つ機器。互換性のある機器をつなぎ、ワイヤレスネットワークを形成します。付属の電源供給を利用すれば、ワイヤレスネットワークの規模を拡張することができます。仕様●アスベスト:非含有●RoHS指令:対応●J-Moss:対象外●環境自己主張マーク:なし●その他環境及び安全規格:なし●電波法備考:適合●電気通信事業法備考:非対象●電波法:適合●電気通信事業法:非対象●法規関連確認日:20151009●電気用品安全法(本体):非対象●電気用品安全法(付属品等):付属品等無し●電気用品安全法(備考):-●※RoHS指令情報は2024年3月時点のものです。アズワン品番68-4204-21