カテゴリ

  • 制御機器(4)
絞り込み
ブランド
  • シュナイダーエレクトリック
  • TRACO POWER(51)
  • SMC(20)
  • XP POWER(18)
  • RECOM(9)
  • MEAN WELL(8)
  • Panasonic(パナソニック)(6)
  • SICK(4)
  • RS PRO(4)
  • TDKラムダ(3)
  • 大洋製器工業(2)
  • PULS(2)
  • omron(オムロン)(1)
  • パナソニック インダストリー(パナソニック デバイスSUNX)(1)
  • タジマツール(TJMデザイン)(1)
  • ネグロス電工(1)
  • ミドリ安全(1)
  • UNION(ユニオン産業)(1)
  • IKA(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「en-w3」の検索結果

関連キーワード
4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
10,980税込12,078
1個
7日以内出荷
。Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plate。The marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in English。This lens ring is primarily used with an emergency switching off mushroom head push-button。The light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiency。Benefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanism。The French text on the ring reading ARRET D’URGENCE is ideal for French speaking operators。It is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33
XPSMCMシリーズ 出力モジュール Preventaモジュラセーフティコントローラ用 シュナイダーエレクトリックXPSMCMシリーズ 出力モジュール Preventaモジュラセーフティコントローラ用シュナイダーエレクトリック
37,980税込41,778
1個
7日以内出荷
XPSMCMシリーズ 入力 / 出力モジュール Preventaモジュラセーフティコントローラ用 シュナイダーエレクトリックXPSMCMシリーズ 入力 / 出力モジュール Preventaモジュラセーフティコントローラ用シュナイダーエレクトリック
65,980税込72,578
1個
7日以内出荷
仕様範囲:Preventa●シリーズ:XPSMCM●タイプ:入力 / 出力モジュール●併用可能製品:Preventaモジュラセーフティコントローラ●電源電圧:24 V dc●入力数:10●出力数:8●許容入力:3 W●取付けスタイル:DINレール取り付け●寸法:22.5 x 99 x 114.5 mm●CE、cULus、TUV. XPSMCMシステムは、TUV SUDの認定を受け、EN / ISO13849-1 PLeカテゴリ4、SILCL 3 IEC / EN61508、IEC / EN60261の各規格に準拠しています。. Preventa拡張モジュール、XPSMCM. Preventa XPSMCM拡張モジュールは、安全入力又は安全出力向けに設計されており、個別に、又はペアで設定可能です。 拡張モジュールは、22.5 x 99 x 114.5 mmというコンパクトな設計で、標準的なセーフティリレーとサイズが同じです。. 特長と利点:. 専用のテスト出力を介したライン制御監視機能による監視 シングル入力ごとにフィルタと遅延を設定可能 出力の有効化 / 無効化遅延を設定可能 出力ペアの独立した制御 診断出力信号を設定可能 前面のLED信号によるシンプルな診断、構成ソフトウェア、通信拡張モジュール 拡張バスコネクタ経由でセーフティコントローラに接続 取り外し可能なねじ式端子台でマシンのバス又はネットワークチャンネルや電源を接続 対称型DINレールロッククリップ グリーンプレミアム製品 RoHS対応. 品番 ; 111-3520 111-3520. 8デジタル入力 出力電流400 mAのOSSDペア x 2 入力回路のライン制御監視機能用テスト出力 x 4 設定可能な状態出力 x 2 インターロックの起動 / 再起動及び外部機器監視機能(EDM)用の入力 x 2. 品番 ; 111-3510 111-3510. 8デジタル入力 入力回路のライン制御監視機能用テスト出力 x 4. 品番 ; 111-3512 111-3512. デジタル入力 x 16 入力回路のライン制御監視機能用テスト出力 x 4. 品番 ; 111-3511 111-3511. デジタル入力 x 12 ライン制御監視機能用テスト出力 x 8: 最大4つの4線式安全マットを監視可能. 品番 ; 111-3513 111-3513. 出力電流400 mAのOSSDペア x 2 インターロックの起動 / 再起動及び外部機器監視機能(EDM)用の入力 x 2 設定可能な状態出力 x 2. 品番 ; 111-3514 111-3514. 出力電流400 mAのOSSDペア x 4 インターロックの起動 / 再起動及び外部機器監視機能(EDM)用の入力 x 4 設定可能な状態出力 x 4