カテゴリ
- 制御機器(8)
絞り込み
ブランド
- シュナイダーエレクトリック
- MAZDA(マツダ)(28)
- イスカル(14)
- オリエンタルモーター(10)
- エスコ(7)
- SanDisk(サンディスク)(7)
- BIG DAISHOWA(4)
- ハンマーキャスター(4)
- ニッタ(4)
- 清水製作所[継手](4)
- ERECTA(エレクター)(3)
- TRUSCO(3)
- ELPA(2)
- サンワサプライ(2)
- 未来工業(2)
- UNION(ユニオン産業)(2)
- フジトク(2)
- キャンブロ(2)
- 佐文工業所(2)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(2)
「gn6」の検索結果

ワイヤレススイッチ 受信機
シュナイダーエレクトリック¥31,980~税込¥35,178~1個当日出荷から7日以内出荷離れた場所からの操作や、レイアウト変更が多い場所で、様々な用途で活躍する無線スイッチ!!。ワイヤレスで電源、電池、配線が不要・取付にかかる時間とコストの削減。産業環境に適合なので堅牢で安全安心。長距離でも操作可能
ZBE101
シュナイダーエレクトリック¥2,998税込¥3,2981個当日出荷仕様●Contact operation:Slow-break質量(kg)0.011タイプProduct or Component:Contact block、Contact block:Single使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1保護構造IP20シリーズZBE接点構成1NO保護等級IP20 IEC 60529締付トルク(N・m)0.8~1.2操作力(N)2.3 N NO changing electrical state保存温度範囲(℃)-40~70機械的耐久性10000000サイクル電気的耐久性1000000サイクル耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZB5AS844
シュナイダーエレクトリック¥15,980税込¥17,5781個当日出荷幅(mm)40質量(kg)0.046直径(Φmm)40高さ(mm)40タイプProduct or Component:Head for emergency stop push-button、Operator:trigger action and mechanical latching、Head:Standard使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1、IEC 60204-1、IEC 60364-5-53、ISO 13850、GB 14048.5シリーズZB5深さ(mm)57保護等級IP66 IEC 60529、IP67、IP69、IP69Kヘッド形状Shape of signaling unit:RoundリセットTurn to release保存温度範囲(℃)-40~70機械的耐久性300000サイクル操作部形状Red mushroom Φ40mm、unmarkedクラスClass II IEC 60536耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Dark grey plastic耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZB4BS844
シュナイダーエレクトリック¥15,980税込¥17,5781個当日出荷幅(mm)40質量(kg)0.073直径(Φmm)40高さ(mm)40タイプProduct or Component:Head for emergency switching off push-button、Operator:trigger action and mechanical latching、Head:Standard使用温度範囲(℃)-40~70規格UL 508、IEC 60947-5-5、CSA C22.2 No 14、IEC 60947-5-4、JIS C8201-5-1、IEC 60947-1、IEC 60947-5-1、IEC 60204-1、IEC 60364-5-53、GB 14048.5、ISO 13850、JIS C8201-1シリーズZB4深さ(mm)57保護等級IP66 IEC 60529、IP69、IP69Kヘッド形状Shape of signaling unit:RoundリセットTurn to release保存温度範囲(℃)-40~70機械的耐久性300000サイクル操作部形状Red mushroom Φ40mm、unmarkedクラスClass I IEC 61140取付径(Φmm)22.5RoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metal耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZB5AZ105
シュナイダーエレクトリック¥6,198税込¥6,8181個当日出荷仕様●Contact operation:Slow-break幅(mm)30高さ(mm)42タイプProduct or Component:Complete body/contact assembly、Head:Standard、Contact block:Single使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZB5接点構成1NO+1NC深さ(mm)32保護等級IP20 IEC 60529保存温度範囲(℃)-40~70機械的耐久性10000000サイクルRoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZENL1121
シュナイダーエレクトリック¥2,898税込¥3,1881個当日出荷仕様●Contact operation:Slow-break質量(kg)0.015タイプProduct or Component:Contact block、Assembly:For customer assembly使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZENL接点構成1NC保護等級IP20 IEC 60529ヘッド形状screw:Cross Philips no 1、cross pozidriv No 1、Slotted flat Φ4mm、Slotted flat Φ5.5mm締付トルク(N・m)0.8~1.2操作力(N)2 N NC changing electrical state保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性10000000サイクル電気的耐久性1000000サイクル耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6