熱動過負荷リレー TeSysシリーズ 630 A 32 Vシュナイダーエレクトリック7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:630 A●コンタクトの定格電流:5 A●制御電圧:32 V●範囲:TeSys●極の設定:SP●通常端子構成:1NO + 1NC●コード番号:211-1806アズワン品番65-7288-86