カテゴリ
- 制御機器(7)
絞り込み
ブランド
- シュナイダーエレクトリック
- ホンダ(107)
- 三菱ふそう(42)
- メディアカバーマーケット(36)
- RS PRO(27)
- SPARKFUN(26)
- FUNAHASHI(24)
- SKF(日本エスケイエフ)(18)
- VISHAY(10)
- HASCO(9)
- SKC(環境測定)(9)
- SIEMENS(8)
- YAMAHA(ヤマハ)(7)
- フエニックス・コンタクト(6)
- I ・O DATA(アイオーデータ)(5)
- 長谷川工業(5)
- BOSCH(ボッシュ)(5)
- AMPHENOL(5)
- StarTech.com(5)
- ブランドをもっと見る
「has 24」の検索結果
特価

スイッチング電源モジュラータイプ
シュナイダーエレクトリック¥4,998~税込¥5,498~1個当日出荷から67日以内出荷制御盤から装置組込みまで様々な用途に応じた出力24Vdc 10Wから480Wまでの13種類の豊富なラインナップを展開 コンパクトで小さな出力(10W~60W)までのモジュラーABLMシリーズ、最大480Wまでをカバーし、スペース 効率を追求したオプティマイズドABLSシリーズ、100、150、240WのパネルマウントABLPシリーズを用意 従来のPhaseoシリーズより最大50%のダウンサイズを実現 欧州指令の新製品安全規格である「IEC 62368-1」に対応をはじめ、UL1310 Class2(一部機種)など様々な安全規格に対応 湿気、化学溶剤などから防腐する基板コーティングを標準採用(オプティマイズタイプのブック型のみ) DINレール取付けに特化 (モジュラータイプは、オプション無でパネル取付可能、パネルマウントタイプはオプション金具でDINレール取付可能) 動作周囲温度:-25℃(オプティマイズドタイプ:-20℃、パネルマウントタイプ-30/-10℃)~+70℃(温度ディレーティング有)仕様DINレール取付(パネル取付可)定格電圧(V)DC24動作周囲温度(℃)-25(オプティマイズドタイプ:-20、パネルマウントタイプ-30/-10)~+70(温度ディレーティング有)
スイッチング電源 Modiconパワーサプライ パネルマウントタイプ パネルマウント取付けキット
シュナイダーエレクトリック¥849~税込¥934~1個4日以内出荷から42日以内出荷制御盤から装置組込みまで様々な用途に応じた出力24Vdc 10Wから480Wまでの13種類の豊富なラインナップを展開 コンパクトで小さな出力(10W~60W)までのモジュラーABLMシリーズ、最大480Wまでをカバーし、スペース 効率を追求したオプティマイズドABLSシリーズ、100、150、240WのパネルマウントABLPシリーズを用意 従来のPhaseoシリーズより最大50%のダウンサイズを実現 欧州指令の新製品安全規格である「IEC 62368-1」に対応をはじめ、UL1310 Class2(一部機種)など様々な安全規格に対応 湿気、化学溶剤などから防腐する基板コーティングを標準採用(オプティマイズタイプのブック型のみ) DINレール取付けに特化 (モジュラータイプは、オプション無でパネル取付可能、パネルマウントタイプはオプション金具でDINレール取付可能) 動作周囲温度:-25℃(オプティマイズドタイプ:-20℃、パネルマウントタイプ-30/-10℃)~+70℃(温度ディレーティング有)仕様DINレール取付キット動作周囲温度(℃)-25(オプティマイズドタイプ:-20、パネルマウントタイプ-30/-10)~+70(温度ディレーティング有)
レンズリング
シュナイダーエレクトリック¥7,598税込¥8,3581個7日以内出荷。Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plate。The marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in English。This lens ring is primarily used with an emergency switching off mushroom head push-button。The light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiency。Benefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanism。The French text on the ring reading ARRET D’URGENCE is ideal for French speaking operators。It is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33
可変速ドライブ ATV320 380 → 500 V ac 4 kW Altivar Machine ATV320 イーサネット
シュナイダーエレクトリック¥309,800税込¥340,7801個7日以内出荷Altivar ATV320 シリーズ Altivar Machine ATV320可変速ドライブは、シンプルながら各所が強化されています。これらは、OEM メーカー向けに設計されており、0.18 → 15 kW の三相同期及び非同期モータのシンプルかつ Advanced な要件に適合します。 このタイプの VFD は、各種用途で機械の実効性を向上させるのに最適なソリューションです。 特長と利点: オープンループモータ制御によるオートメーション機能の強化と非同期及び同期モータの単純さの組み合わせ。これは、始動 / 停止用途向けの低速動的精度にも適用されます。 EtherNet/IP - Modbus TCP、Profinet EtherCAT、Profibus、CANopen、DeviceNet などの Advanced Connectivity 機械に専門性や柔軟性をもたらす ATVLogic などの機能を搭載 Altivar Machine ATV320 可変速ドライブは、前モデルの堅牢性と信頼性の伝統を継承 特に生産変更時に機械の動作時間を最大化するために、安全診断と安全動作、システム統合、及びネットワーク構成をタイムリーに実現できます。 ATV320 は、複数の機械レイアウトに対応し、キャビネットや機械フレームなどの場所の内側に設置できるコスト効果が高く簡単な設備として設計 これらの VFD は、堅牢で強度と信頼性に優れ、IEC60721-3-3 クラス 3C3 コーティングを施された基板と可変周波数ドライブを備え、過酷な環境での機械の可用性を拡大 このシリーズには、機械に応じたさまざまな取り付けオプション(垂直、水平、ドライブを横向きに取り付ける場合は制御モジュールをオフセットするオプションを使用、横並び) 追加安全トルクオフ、機械の認定と機械指令 2006/42/EC への準拠を単純化する完全安全監視の 4 つの機能を備えた、総合的な組み込み安全アカウントです。 カセット形式で簡単に取り付け可能な通信カード 可変周波数ドライブは通常どこにありますか ATV320 シリーズはシンプルな機械要件にも Advanced の機械要件にも対応 機械設備にも電気設備にも使用可能 原材料処理 - 小型コンベア 包装 - 小型ラベル貼り機、小型袋詰め機 ファン付き機械のある機械のある機械 - 空気又は煙の排出、プラスチックフィルム製造機械、オーブン、ボイラーなど アクセスバリアの処理、広告板の回転など、シンプルな消費者向け機械 医療用ベッドやランニングマシンなどの健康業界 食品及び飲料産業の製粉機、こね混ぜ機、ミキサーなどでも活躍 商品や材料の吊り上げ移動を必要とする企業にも優れたソリューションとなるインバータドライブです。 ATV320 シリーズ VFD のメンテナンス方法 Altivar 12に予防保守は一切必要ありませんが、性能を最適化するため、いくつかの定期チェックを実施することをお勧めします。 すべての接続の状態と締め付け具合。 ユニット周囲の温度が許容可能なレベルに保たれ、換気が効果的であることを確認します。ファンの平均サービス寿命は10年もあります。 目に見えるほこりがないことを確認します。 ファンが常に適切に動作しており、カバーに物理的な損傷がないことを確認してください。 ATV320U40N4W Altivar Machine ATV320 Variable Speed Drive Inverter Drive with Vario IP66。ATV320。Asynchronous motors, Synchronous motors。Complex machine application。Without Vario。Enclosed control block Integrated EMC filter Class C2。Product does Not have a built-in fan。380 to 500 V Rated supply voltage。5 hp Motor (heavy duty)。Line current 10.6 A 500 V, 13.7 A 380 V。52 dB Noise level to 86/188/EEC。Relay output (R1, R2), 5 mA at 24 V DC minimum switching current。Machinery applications.仕様●許容入力:4 kW●相数:3●電源電圧:380 → 500 V ac●許容電流値:10.6 A●出力周波数:0.1 → 599Hz●併用可能製品:Altivar Machine ATV320●シリーズ:ATV320●IP保護等級:IP66●フィールドバス通信タイプ:CANopen、Modbus●STO:あり●フィルタを含む:あり●機能:モータ制御, 開ループ速度制御●コード番号:186-0908アズワン品番65-7326-58
タッチパネル ディスプレイ サイズ:4 インチ Harmony ST6 及び STW6シリーズ IP20、IP65
シュナイダーエレクトリック¥109,800税込¥120,7801個7日以内出荷Schneider Electric タッチパネルスクリーン - 4 インチディスプレイ Schneider Electric ST6 / STW6 HMI タッチパネルは、革新的なエンジニアリングの成果で、総合的なオートメーションの鍵となる製品です。より複雑な HMI タスク(ヒューマンマシンインターフェイス)を実行することが、このモジュールの主な機能です。多数のアプリケーションに対応する、究極の利便性と自動化ソリューションを提供します。1600 万色、50000 時間のバックライト寿命、480 x 272 ピクセルのディスプレイ解像度でお客様にお届けします。Schneider Electrics タッチパネルディスプレイは、オペレータの Web インターフェイスとして最適なソリューションです。4 インチディスプレイサイズ、16 レベルの輝度、各種文字フォントから選択できます。 特長及び利点 シングルタッチアナログ抵抗膜タッチパネルタイプ カラー TFT LCD ディスプレイ 定格供給電圧は 24 V dc です 突入電流は 30 A です ローカルシグナリングは、赤と緑の LED によって実行されます 消費電力は 6.9 W、プロセッサ周波数は 800 MHz USB および Ethernet 統合接続タイプ リアルタイムクロック内蔵 フロント素材はアルミニウムで構成されているが エンクロージャの材質は PC です この製品が使用されている場合に、防塵性と耐湿性を提供します ソリッドペインにインストールされます 範囲情報 Harmony ST6/STW6 Basic シリーズは、さまざまな規格、認定、要件に準拠して設計されています Harmony ST6 Basic 及び STW6 Basic Web HMI パネルは、高品質のグラフィックとスタイリッシュなデザインを提供します。カラータッチスクリーン端子( TFT 技術)です。 Harmony ST6 ベーシックパネルは、EcoStruxure オペレータ Terminal Expert ソフトウェアを使用して構成されます。このソフトウェアとそのユーザーインターフェイスにより、プロジェクト開発やオンラインアップデートをより簡単に行うことができます。EcoStruxure オペレータ Terminal Expert を使用すると、HMI 用途を作成できます Harmony ST6 の革新的なナビゲーションコンセプトを採用しています Harmony ST6 HMI パネルは、Schneider Electric ( Uni-TE、Modbus )、Mitsubishi Electric、Omron、Allen-Bradley、Siemens のいずれかの通信プロトコルを使用して、1 つ又は 2 つの内蔵シリアルリンク経由で PLC と通信しますEcoStruxure オペレータ Terminal Expert 付きのパネルには、次の機能があります。 8 種類のアニメーションによる合成光のアニメーション表示 ( タッチパネルの押し、色の変化、塗りつぶし、動き、回転、サイズ、表示、値表示 ) 数値および英数字の制御、変更 現在の日付と時刻を表示します ログ付きのリアルタイムカーブとトレンドカーブ アラーム表示、アラームログ、およびアラームグループの管理 マルチウィンドウ レシピ管理 ビルドタイムエディタでの多言語サポート (10 言語 ) アプリケーションログを USB スティックに保存します仕様●メーカーシリーズ:Harmony ST6 及び STW6●ディスプレイのタイプ:TFT LCD●ディスプレイのサイズ:4インチ●ディスプレイの解像度:480 x 272pixels●プロセッサのタイプ:ARM Cortex●オンボードメモリ:512 MB●バックライト:あり●電源電圧:24 V dc●IP保護等級:IP20、IP65●奥行き:43mm●コード番号:200-8969アズワン品番65-7298-30
スイッチング電源パネルマウントタイプ
シュナイダーエレクトリック¥7,698~税込¥8,468~1個42日以内出荷制御盤から装置組込みまで様々な用途に応じた出力24Vdc 10Wから480Wまでの13種類の豊富なラインナップを展開 コンパクトで小さな出力(10W~60W)までのモジュラーABLMシリーズ、最大480Wまでをカバーし、スペース 効率を追求したオプティマイズドABLSシリーズ、100、150、240WのパネルマウントABLPシリーズを用意 従来のPhaseoシリーズより最大50%のダウンサイズを実現 欧州指令の新製品安全規格である「IEC 62368-1」に対応をはじめ、UL1310 Class2(一部機種)など様々な安全規格に対応 湿気、化学溶剤などから防腐する基板コーティングを標準採用(オプティマイズタイプのブック型のみ) DINレール取付けに特化 (モジュラータイプは、オプション無でパネル取付可能、パネルマウントタイプはオプション金具でDINレール取付可能) 動作周囲温度:-25℃(オプティマイズドタイプ:-20℃、パネルマウントタイプ-30/-10℃)~+70℃(温度ディレーティング有)定格電圧(V)DC24動作周囲温度(℃)-25(オプティマイズドタイプ:-20、パネルマウントタイプ-30/-10)~+70(温度ディレーティング有)
スイッチング電源オプティマイズドタイプ
シュナイダーエレクトリック¥8,998~税込¥9,898~1個62日以内出荷制御盤から装置組込みまで様々な用途に応じた出力24Vdc 10Wから480Wまでの13種類の豊富なラインナップを展開 コンパクトで小さな出力(10W~60W)までのモジュラーABLMシリーズ、最大480Wまでをカバーし、スペース 効率を追求したオプティマイズドABLSシリーズ、100、150、240WのパネルマウントABLPシリーズを用意 従来のPhaseoシリーズより最大50%のダウンサイズを実現 欧州指令の新製品安全規格である「IEC 62368-1」に対応をはじめ、UL1310 Class2(一部機種)など様々な安全規格に対応 湿気、化学溶剤などから防腐する基板コーティングを標準採用(オプティマイズタイプのブック型のみ) DINレール取付けに特化 (モジュラータイプは、オプション無でパネル取付可能、パネルマウントタイプはオプション金具でDINレール取付可能) 動作周囲温度:-25℃(オプティマイズドタイプ:-20℃、パネルマウントタイプ-30/-10℃)~+70℃(温度ディレーティング有)定格電圧(V)DC24動作周囲温度(℃)-25(オプティマイズドタイプ:-20、パネルマウントタイプ-30/-10)~+70(温度ディレーティング有)