カテゴリ
- 制御機器(6)
絞り込み
ブランド
- シュナイダーエレクトリック
- モノタロウ(5)
- SMC(11)
- DELTA(デルタ)(10)
- 三菱電機(9)
- タカチ電機工業(7)
- Seabass Link(7)
- RG(レーシングギア)(6)
- BLACK BOX(5)
- 明治機械製作所(4)
- コミネ(4)
- SPHERELIGHT(スフィアライト)(4)
- PIAA(3)
- カーメイト(3)
- IPF(3)
- エフケイシステム(3)
- SMART[自動車用品](3)
- STANLEY(スタンレー電気)(2)
- SK(新潟精機)(2)
- フィリップス(2)
- ブランドをもっと見る
「hid d4」の検索結果

モータープロテクタ装置 サプレッサモジュール 3P LC1D40A...D80A 4P LC1DT60A...DT80A
シュナイダーエレクトリック¥5,298税込¥5,8281個7日以内出荷The Schneider Electric TeSys D is a series of Industrial grade Surge Protection modules capable of providing very good product compatibility。This series utilizes The Schneider Electric Bi-Directional Peak Limiting Technology to limit The Schneider Electric peak voltages.Control Voltage 126..250 V DC and 126..250 V AC 50/60 Hz
D40A to D65A RC 380-415V Suppressor
シュナイダーエレクトリック¥5,298税込¥5,8281個7日以内出荷This is a Schneider Electric series of Industrial grade Suppressor modules capable of providing very good product compatibility。This series utilizes The Schneider Electric R-C circuitry to limit The Schneider Electric peak voltages.EU RoHS Directive Compliant(2022年10月現在)仕様●アクセサリタイプ:モジュール●併用可能製品:3P LC1D40A...D80A4P LC1DT60A...DT80A●範囲:TeSys●コード番号:211-1691アズワン品番65-7292-44
D40A to D65A RC 50-127V Suppressor
シュナイダーエレクトリック¥5,298税込¥5,8281個7日以内出荷The Schneider Electric TeSys D is a series of Industrial grade Surge Protection modules capable of providing very good product compatibility。This series utilizes The Schneider Electric Bi-Directional Peak Limiting Technology to limit The Schneider Electric peak voltages.EU RoHS Directive Compliant(2022年10月現在)仕様●アクセサリタイプ:モジュール●併用可能製品:3P LC1D40A...D80A4P LC1DT60A...DT80A●範囲:TeSys●コード番号:211-1690アズワン品番65-7289-18
レンズリング
シュナイダーエレクトリック¥7,598税込¥8,3581個7日以内出荷。Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plate。The marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in English。This lens ring is primarily used with an emergency switching off mushroom head push-button。The light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiency。Benefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanism。The French text on the ring reading ARRET D’URGENCE is ideal for French speaking operators。It is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33
熱動過負荷リレー TeSysシリーズ 0.63 A 690 Vac
シュナイダーエレクトリック¥19,980税込¥21,9781個7日以内出荷The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o仕様●モーター定格電流:0.63 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSysアズワン品番65-7291-74
TeSys D - suppressor module - bidirectio
シュナイダーエレクトリック¥7,198~税込¥7,918~1個7日以内出荷The Schneider Electric TeSys D is a series of Industrial grade Surge Protection modules capable of providing very good product compatibility。This series utilizes The Schneider Electric Bi-Directional Peak Limiting Technology to limit The Schneider Electric peak voltages.Control Voltage 126..250 V DC and 126..250 V AC 50/60 Hz