カテゴリ
- 制御機器(3)
絞り込み
ブランド
- シュナイダーエレクトリック
- I ・O DATA(アイオーデータ)(198)
- MOXA(12)
- メディアカバーマーケット(7)
- ASUS(エイスース)(4)
- omron(オムロン)(3)
- unitech(3)
- SICK(2)
- エレコム(1)
- テクシオ・テクノロジー(GW INSTEK)(1)
- 渡辺電機工業(1)
- SecuSTATION(1)
- DENALI(1)
エコロジープロダクト
RoHS10物質対応(3)
「i-o data」の検索結果

Schneider Electric シリアルModbus BMX
シュナイダーエレクトリック¥96,980税込¥106,6781個7日以内出荷仕様メーカーシリーズ:BMX併用可能製品:M340 Seriesモジュールスロット:2取り付けタイプ:DIN Rail重量(無負荷):0.2kg長さ:100mm深さ:93mm動作温度 Min:0℃動作温度 Max:+60℃Modicon M340 CPU, Level 1. Standard and Performance processors from the Modicon M340 automation platform manage an entire PLC single-rack station on which a maximum of 11 slots can be equipped with:. Discrete I/O modules Analog I/O modules Application-specific modules (counter, Ethernet TCP/IP communication). 個 processor is supplied with a memory card used for:. Backing up the application (program, symbols and constants) Activating a standard web server for the Transparent Ready B10 class integrated ethernet port (depending on the model). Max 510 discrete I/O Max 128 Analogue I/O. 66 in single-rack configuration (4I/2Q x 11) 20 counter channels 2,048Kb Total internal user RAM (1664Kb Program, constants and symbols + 128Kb Data)RoHS指令(10物質対応)対応
Schneider Electric カバー 空白スロットのカバー Modicon M340 / M580用
シュナイダーエレクトリック¥11,980税込¥13,1781個7日以内出荷仕様アクセサリタイプ:空白スロットのカバー併用可能製品:Modicon M340 / M580Modicon M340 Racks. BMX XBPpp00 racks are the basic element of the Modicon M340 automation platform in a single-rack configuration.,These racks perform the following functions:. Mechanical function:. They are used to install all the modules in a PLC station (power supply, processor, discrete I/O, analog and application-specific I/O). These racks can be mounted on a panel, plate or DIN rail:. Inside enclosures On machine frames, etc. Electrical function:. Distribute the power supplies required for 個 module in the same rack Distribute data and service signals for the entire PLC station Hot swap modules during operation. The racks incorporate a Bus X. They are used to:RoHS指令(10物質対応)対応