カテゴリ
- 制御機器(12)
絞り込み
ブランド
- シュナイダーエレクトリック
- IDEC(和泉電気)(183)
- RS PRO(42)
- コミネ(23)
- HAMMOND(6)
- RIDEZ(ライズ)(3)
- AOHI(アオハイ)(2)
- ホンダ(1)
- Weller(1)
- TELEMECANIQUE SENSORS(1)
- ATEN(1)
- GATOR Case(1)
エコロジープロダクト
RoHS10物質対応(1)
「idec lb」の検索結果

交換用モジュール ダイアフラム XML S35
シュナイダーエレクトリック¥21,980税込¥24,1781個7日以内出荷Schneider Electric のダイアフラムは、XMLBS35 及び XMLCS35 圧力スイッチの代替部品です。XML シリーズは、高いレベルの信頼性と品質、長寿命、世界中で利用可能な機能を提供します。環境に配慮したグリーンプレミアム製品 MERCURY 無料仕様●アクセサリタイプ:ダイアフラム●併用可能製品:XML S35●コード番号:221-0132アズワン品番65-7332-40
TeSys D - Terminal block - 4P - Screw cl
シュナイダーエレクトリック¥11,980税込¥13,1781個7日以内出荷SchneiderElectricLA9Dシリーズ4極Terminalブロックは、LC1D115コンタクタ用のねじクランプ端子付きです。毒性の強い金属不使用水銀不使用仕様●アクセサリタイプ:端子台●併用可能製品:LC1D115●範囲:TeSysアズワン品番65-7288-36
Set of power connections parallel bars
シュナイダーエレクトリック¥18,980税込¥20,8781個7日以内出荷Schneider Electric LA9D シリーズの電源接続セットで、3 極切換接触器アセンブリ用の平行バーです。毒性の強い金属不使用 水銀不使用仕様●アクセサリタイプ:接続のセット●併用可能製品:LC1D115、LC1D150●範囲:Tesys D●コード番号:211-2570アズワン品番65-7288-62
TeSys D - Terminal block - 3P - Ring lug
シュナイダーエレクトリック¥16,980税込¥18,6781個7日以内出荷Schneider Electric LA9D シリーズ 3 極 Terminal Block は、LC1D115 又は LC1D150 コンタクタ用のリングラグ端子を備えています。毒性の強い金属不使用 水銀不使用仕様●アクセサリタイプ:端子台●併用可能製品:LC1D115 又は LC1D150 です●範囲:TeSys●コード番号:211-2567アズワン品番65-7286-45
Set of power connections parallel bars
シュナイダーエレクトリック¥14,980税込¥16,4781個7日以内出荷Schneider Electric LA9D シリーズの電源接続、平行バーは、4 極切換接触器アセンブリ用です。Green Premium 製品 毒性の強い金属不使用 水銀不使用仕様●アクセサリタイプ:接続のセット●併用可能製品:LC1D80004●範囲:Tesys Dアズワン品番65-7286-71
Set of power connections parallel busba
シュナイダーエレクトリック¥4,898税込¥5,3881個7日以内出荷Schneider Electric LAD9 シリーズの電源接続、パラレルバスバー、3P 可逆コンタクタアセンブリ用です。Green Premium 製品 毒性の強い金属不使用 水銀不使用仕様●アクセサリタイプ:接続のセット●併用可能製品:LC1D09-d38 です●範囲:Linergy 、TeSysアズワン品番65-7286-76
Adapter terminal block TeSys LRD for d
シュナイダーエレクトリック¥28,980税込¥31,8781個7日以内出荷Schneider Electric LA7D シリーズアダプタ Terminal ブロックは、ねじ端子付きで、TeSys D コンタクタ LC1D115-d150 に直接取り付けできます。Green Premium 製品 正味重量 - 0.30 Kg仕様●アクセサリタイプ:端子台●併用可能製品:LC1D115 、LC1D150 、LR2D 、LR3D●範囲:TeSysアズワン品番65-7287-59
Set of power connections parallel busba
シュナイダーエレクトリック¥2,398税込¥2,6381個7日以内出荷Schneider Electric の 3P 可逆接触器アセンブリ用の電源接続、パラレルバスバーセットです。3 極接触器 LC1D093-D323 用の TeSys D 電源接続モジュール(スプリング端子付き)です。可逆モータスタータや、LAD331 及び LAD341 電源接続モジュールを使用する場合にコンタクタを組み立てるのに適しています。ライン側で 2 つのコンタクタを並列接続できます。毒性の強い金属不使用 水銀不使用仕様●アクセサリタイプ:電源接続のセット●併用可能製品:Lc1D09-d38●範囲:Linergy 、TeSys●コード番号:221-1130アズワン品番65-7331-78
レンズリング
シュナイダーエレクトリック¥7,798税込¥8,5781個7日以内出荷Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in German。This legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operators。When the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operators。It is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessories。The enhanced design of these products ensure improved control, efficiency and safety with your emergency stop system。Benefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operators。It is compatible with Schneider Electric XB4 and XB5 series。It can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244アズワン品番65-7841-31
レンズリング
シュナイダーエレクトリック¥7,598税込¥8,3581個7日以内出荷。Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plate。The marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in English。This lens ring is primarily used with an emergency switching off mushroom head push-button。The light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiency。Benefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanism。The French text on the ring reading ARRET D’URGENCE is ideal for French speaking operators。It is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33
レンズリング
シュナイダーエレクトリック¥8,798税込¥9,6781個7日以内出荷Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-button。It is marked with black text which reads ARRET D’URGENCE。When the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environments。It is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplace。These practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiency。Benefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 series。The text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operators。The consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241アズワン品番65-7804-71