カテゴリ
- 制御機器(5)
絞り込み
ブランド
- シュナイダーエレクトリック
- RS PRO(90)
- omron(オムロン)(23)
- WIKA(15)
- オムロンヘルスケア(13)
- SICK(13)
- TELEMECANIQUE SENSORS(10)
- ハネウェル(9)
- Banner(8)
- RECOM(7)
- GEMS SENSORS(5)
- azbil(旧:山武)(4)
- Baumer(4)
- Panasonic(パナソニック)(3)
- SIEMENS(3)
- Druck(3)
- 北陽電機(2)
- honeywell(2)
- フエニックス・コンタクト(2)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(3)
「ip01ma」の検索結果

パワーLED回転灯 LRMT-MAシリーズ Φ130 マグネット脱着
シュナイダーエレクトリック¥24,980~税込¥27,478~1個3日以内出荷から11日以内出荷Φ130、マグネット脱着タイプ、建機・車載に便利 電源電圧のラインアップが幅広く、建機・車載に適したマグネット脱着タイプのLED回転灯です。*1「スポットレンズ」を標準採用しており、上下方向からの視認性が高いデザインです。オプションで拡散レンズを装着すると、さらに視認性が向上します。DC24V仕様はPLCによる直接駆動が可能です。(DC24V200mA以上、突入電流2A以上が対応のPLCで制御可能)保護特性IP54(正方向取付け時)です。*1建設工事車両の作業警告灯としての使用を想定しています。車両走行中は落下の危険があります。必ず取外して走行してください。幅(mm)180質量(kg)1.2高さ(mm)184引出し線長さ(mm)4000取付径(Φmm)70RoHS指令(10物質対応)対応音色無
パワーLED回転灯 LRMTシリーズ Φ130 耐震 直付
シュナイダーエレクトリック¥24,980税込¥27,4781個3日以内出荷Φ130、マグネット脱着タイプ、建機・車載に便利。電源電圧のラインアップが幅広く、建機・車載に適したマグネット脱着タイプのLED回転灯です。*1「スポットレンズ」を標準採用しており、上下方向からの視認性が高いデザインです。オプションで拡散レンズを装着すると、さらに視認性が向上します。DC24V仕様はPLCによる直接駆動が可能です。(DC24V200mA以上、突入電流2A以上が対応のPLCで制御可能)保護特性IP54(正方向取付け時)です。*1建設工事車両の作業警告灯としての使用を想定しています。車両走行中は落下の危険があります。必ず取外して走行してください。幅(mm)180質量(kg)1.2色赤高さ(mm)184消費電力(W)3引出し線長さ(mm)4000取付径(Φmm)70RoHS指令(10物質対応)対応音色無定格制御電源電圧(V)12 DC
レンズリング
シュナイダーエレクトリック¥7,598税込¥8,3581個7日以内出荷。Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plate。The marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in English。This lens ring is primarily used with an emergency switching off mushroom head push-button。The light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiency。Benefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanism。The French text on the ring reading ARRET D’URGENCE is ideal for French speaking operators。It is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33
Schneider Electric セーフティコントローラ XPSMCMシリーズ
シュナイダーエレクトリック¥59,980税込¥65,9781個7日以内出荷仕様範囲:Preventaシリーズ:XPSMCM入力/出力数:18セーフティ入力数:8セーフティ出力数:2安全カテゴリ:4SIL:SIL 3フィールドバス通信タイプ:イーサネットIP、Modbus TCP、USB利用可能な拡張性:あり電源電圧:24 V dcコンタクトの定格電流:400 mAコンタクトの定格電圧:24 Vターミナルタイプ:ねじIP評価:IP20長さ:22.5mmEN / IEC61496-1、EN / IEC61508、EN / IEC61800-5-1、EN / ISO13849-1、IEC62061. CE、cULus、TUV. Preventaモジュラセーフティコントローラ、XPSMCM. PreventaモジュラセーフティコントローラXPSMCMは、安全構成を監視する目的で設計されており、SoSafe構成ソフトウェアで構成することができます。 セーフティコントローラCPUは、スタンドアロンデバイスとして使用するか、XPSMCMシステムのいずれかの拡張ユニットに接続することもできます。 拡張ユニットには、I/O拡張、リレー出力、通信拡張、速度監視、非安全フィールドバス通信などのモジュールがあります。 拡張ユニットは、22.5 x 99 x 114.5 mmというコンパクトな設計で、標準的なセーフティリレーとサイズが同じです。. 特長と利点:. オプションの構成メモリカード(品番 ; 111-3519 111-3519 、別売り) 変更した最新の5つの構成を変更日付付きで古い順にログファイルに格納 24端子のコンパクトな赤色ハウジング、22.5 x 99 x 114.5 mm 拡張バスコネクタ(品番 ; 111-3503 111-3503 、別売り)経由で他の拡張モジュールと接続可能 構成用ミニUSB 2.0コネクタ 安全デジタル入力 x 8 出力電流400 mAのOSSDペア x 2 入力回路のライン制御監視機能用テスト出力 x 4 インターロックの起動 / 再起動及び外部機器監視機能(EDM)用の入力 x 2 設定可能な状態出力 x 2 IEC62061に準拠するSILCL 3 EN / IEC61496-1に準拠するタイプ4 EN / ISO13849-1に準拠するPLeの要件の充足 EN / ISO13849-1に準拠するカテゴリ4の要件の充足 グリーンプレミアム製品 RoHS対応. 用途情報. XPSMCMは、速度監視、イネーブルスイッチ、安全マット、両手操作、磁気スイッチ、フットスイッチ、ライトカーテン、及び緊急停止に適しています。