カテゴリ
- 制御機器(20)
- 店舗什器・備品(1)
絞り込み
ブランド
- シュナイダーエレクトリック
- モノタロウ(1)
- ホンダ(42)
- メディアカバーマーケット(28)
- Merck(メルクミリポア)(16)
- フェリック(12)
- SMC(10)
- 光(10)
- CONDOR(山崎産業)(8)
- KEMET(8)
- 摂津金属工業(7)
- MOTO GRAFIX (モトグラフィックス)(7)
- アイコ(6)
- リケン(6)
- LUMBERG(6)
- RS PRO(6)
- Eazi-Grip(イージーグリップ)(6)
- I ・O DATA(アイオーデータ)(5)
- ツヨロン(藤井電工)(5)
- 住まいスタイル(5)
- ブランドをもっと見る
「kgr」の検索結果

ロック キャビネット キーシリンダ 黒
シュナイダーエレクトリック¥38,980税込¥42,8781個7日以内出荷Schneider Electric Spacial バレルロックキットの PA (ポリアミド)材質です。正味重量は 0.204 kg です。Green Premium 製品仕様●色:黒●コード番号:211-8767アズワン品番65-7892-14
取り付けプレート セルジー
シュナイダーエレクトリック¥20,980税込¥23,0781個7日以内出荷Schneider Electric の 25 A の従来型フリーエア熱電流によるライン面取り付けプレートです。ケーブル 3 本で正味重量 0.145 kg です。Green Premium 製品 水銀不使用仕様●アクセサリタイプ:取り付けプレート●範囲:セルジー●コード番号:211-8758アズワン品番65-8059-01
取り付けプレート セルジー 1袋 6個入
シュナイダーエレクトリック¥46,980税込¥51,6781袋(6個)7日以内出荷Schneider Electric のラインジープラグコンセントは、従来の 16 A のフリーエア熱電流を備えています。ケーブルは 4 本、正味重量は 0.045 kg です。Green Premium 製品 水銀不使用仕様●アクセサリタイプ:取り付けプレート●範囲:セルジー●コード番号:211-8762アズワン品番65-8056-62
取り付けプレート セルジー
シュナイダーエレクトリック¥12,980税込¥14,2781個7日以内出荷Schneider Electric の 25 A の空気中熱電流フリーの取り付けプレートです。 105 ℃ で 4 mm 2 のケーブル 3 本、4 mm 2 のケーブル 3 本、正味重量 0.71 kg です。Green Premium 製品 水銀不使用仕様●アクセサリタイプ:取り付けプレート●範囲:セルジー●コード番号:211-8760アズワン品番65-8057-47
変流器 入力電流:800A 800:5 DINレール
シュナイダーエレクトリック¥28,980税込¥31,8781個7日以内出荷SchneiderElectricMETSECT5MD080は、バスバー取り付け用に熱帯化された電流トランスで、精度クラス0.5@8Vac及びクラス1@12Vacを備えています。この変流器はクラスBの電気絶縁クラスを備え、シールが付属しています。絶縁ロックねじ取り付けモードとサポート用のバスバーが付属しています。SchneiderElectricMETSECT5MD080は、VDE0414及びIEC61869-2などのさまざまな環境及びその他の規格に適合しています。このトランス0.511kgは、GreenPremium製品の持続可能なステータスを提供します。幅広い比率範囲:800/5ケーブル用に熱帯化処理済み5A二次電流DINレール取り付けIP20保護仕様●巻数比:800:5●ボアサイズ:40mm●トランスタイプ:熱帯仕様●入力電流:800A●出力電流:5 A●全体の高さ:95mm●全体の幅:70mm●全体的な深さ:65mm●動作温度 Min:-25℃●動作温度 Max:+60℃●実装タイプ:DINレールアズワン品番65-7320-07
レンズリング
シュナイダーエレクトリック¥7,598税込¥8,3581個7日以内出荷。Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plate。The marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in English。This lens ring is primarily used with an emergency switching off mushroom head push-button。The light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiency。Benefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanism。The French text on the ring reading ARRET D’URGENCE is ideal for French speaking operators。It is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33
レンズリング
シュナイダーエレクトリック¥7,798税込¥8,5781個7日以内出荷Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in German。This legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operators。When the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operators。It is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessories。The enhanced design of these products ensure improved control, efficiency and safety with your emergency stop system。Benefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operators。It is compatible with Schneider Electric XB4 and XB5 series。It can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244アズワン品番65-7841-31
レンズリング
シュナイダーエレクトリック¥8,798税込¥9,6781個7日以内出荷Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-button。It is marked with black text which reads ARRET D’URGENCE。When the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environments。It is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplace。These practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiency。Benefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 series。The text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operators。The consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241アズワン品番65-7804-71
変流器 入力電流:1250A 1250:5 表面実装
シュナイダーエレクトリック¥41,980税込¥46,1781個7日以内出荷Schneider Electric METSECT5DE125 は、バスバー取り付け用に熱帯化された電流トランスで、精度クラス 0.5 @ 12 V ac 及びクラス 1 @ 15 V ac を備えています。この変流器はクラス B の電気絶縁クラスを備え、シールが付属しています。絶縁ロックねじ取り付けモードとサポート用のバスバーが付属しています。Schneider ElectricMETSECT5DE125 は、VDE0414 及び IEC61869-2 などのさまざまな環境及びその他の規格に適合しています。このトランス 0.511kg は、Green Premium 製品の持続可能なステータスを提供します。幅広い比率範囲: 1250/5 ケーブル用に熱帯化処理済み 5 A二次電流 DINレール取り付け IP20保護仕様●巻数比:1250:5●トランスタイプ:熱帯仕様●入力電流:1250A●出力電流:5 A●全体の高さ:129mm●全体の幅:135mm●全体的な深さ:85mm●動作温度 Min:-25℃●動作温度 Max:+50℃●実装タイプ:表面実装●コード番号:198-4486アズワン品番65-7320-06
変流器 入力電流:2000A 2000:5 表面実装
シュナイダーエレクトリック¥48,980税込¥53,8781個7日以内出荷Schneider Electric METSECT5DE200 は、バスバー取り付け用に熱帯化された電流トランスで、精度クラス 0.5 @ 12 V ac 及びクラス 1 @ 15 V ac を備えています。この変流器はクラス B の電気絶縁クラスを備え、シールが付属しています。絶縁ロックねじ取り付けモードとサポート用のバスバーが付属しています。Schneider ElectricMETSECT5DE200 は、VDE0414 及び IEC61869-2 などのさまざまな環境及びその他の規格に適合しています。このトランス 0.511kg は、Green Premium 製品の持続可能なステータスを提供します。幅広い比率範囲: 2000/5 ケーブル用に熱帯化処理済み 5 A二次電流 DINレール取り付け IP20保護仕様●巻数比:2000:5●トランスタイプ:熱帯仕様●入力電流:2000A●出力電流:5 A●全体の高さ:129mm●全体の幅:135mm●全体的な深さ:85mm●動作温度 Min:-25℃●動作温度 Max:+50℃●実装タイプ:表面実装●コード番号:198-4488アズワン品番65-7321-13
変流器 入力電流:2000A 2000:5 表面実装
シュナイダーエレクトリック¥54,980税込¥60,4781個7日以内出荷Schneider Electric METSECT5DC200 は、バスバー取り付け用に熱帯化された電流トランスで、精度クラス 0.5 @ 25 V ac 及びクラス 1 @ 30 V ac を備えています。この変流器はクラス B の電気絶縁クラスを備え、シールが付属しています。絶縁ロックねじ取り付けモードとサポート用のバスバーが付属しています。Schneider ElectricMETSECT5DC200 は、VDE0414 及び IEC61869-2 などのさまざまな環境及びその他の規格に適合しています。このトランス 0.511kg は、Green Premium 製品の持続可能なステータスを提供します。幅広い比率範囲: 2000/5 ケーブル用に熱帯化処理済み 5 A二次電流 DINレール取り付け IP20保護仕様●巻数比:2000:5●トランスタイプ:熱帯仕様●入力電流:2000A●出力電流:5 A●全体の高さ:160mm●全体の幅:125mm●全体的な深さ:87mm●動作温度 Min:-25℃●動作温度 Max:+50℃●実装タイプ:表面実装●コード番号:198-4478アズワン品番65-7321-09
変流器 入力電流:300A 300:5 DINレール
シュナイダーエレクトリック¥25,980税込¥28,5781個7日以内出荷Schneider Electric METSECT5MC030 は、3 V ac でクラス 0.5 @ 3 V ac 及びクラス 1 @ 5 V ac の精度でバスバー取り付け用に熱帯化された電流トランスです。この変流器はクラス B の電気絶縁クラスを備え、シールが付属しています。絶縁ロックねじ取り付けモードとサポート用のバスバーが付属しています。Schneider ElectricMETSECT5MC030 は、VDE0414 及び IEC61869-2 などのさまざまな環境及びその他の規格に適合しています。このトランス 0.511kg は、Green Premium 製品の持続可能なステータスを提供します。広い比率範囲: 300 / 5 ケーブル用に熱帯化処理済み 5 A二次電流 DINレール取り付け IP20保護仕様●巻数比:300:5●ボアサイズ:32mm●トランスタイプ:熱帯仕様●入力電流:300A●出力電流:5 A●全体の高さ:95mm●全体の幅:70mm●全体的な深さ:65mm●動作温度 Min:-25℃●動作温度 Max:+60℃●実装タイプ:DINレール●コード番号:198-4502アズワン品番65-7319-97
変流器 入力電流:1000A 1000:5 表面実装
シュナイダーエレクトリック¥38,980税込¥42,8781個7日以内出荷Schneider Electric METSECT5DE100 は、バスバー取り付け用に熱帯化された電流トランスで、精度クラス 0.5 @ 12 V ac 及びクラス 1 @ 15 V ac を備えています。この変流器はクラス B の電気絶縁クラスを備え、シールが付属しています。絶縁ロックねじ取り付けモードとサポート用のバスバーが付属しています。Schneider ElectricMETSECT5DE100 は、VDE0414 及び IEC61869-2 などのさまざまな環境及びその他の規格に適合しています。このトランス 0.511kg は、Green Premium 製品の持続可能なステータスを提供します。幅広い比率範囲: 1000 / 5 ケーブル用に熱帯化処理済み 5 A二次電流 DINレール取り付け IP20保護仕様●巻数比:1000:5●トランスタイプ:熱帯仕様●入力電流:1000A●出力電流:5 A●全体の高さ:129mm●全体の幅:135mm●全体的な深さ:85mm●動作温度 Min:-25℃●動作温度 Max:+50℃●実装タイプ:表面実装●コード番号:198-4485アズワン品番65-7281-64
変流器 入力電流:1000A 1000:5 表面実装
シュナイダーエレクトリック¥42,980税込¥47,2781個7日以内出荷Schneider Electric METSECT5DB100 は、精度クラス 0.5 @ 6 V ac 及びクラス 1 @ 10 V ac のバスバー取り付け用に熱帯化された電流トランスです。この変流器はクラス B の電気絶縁クラスを備え、シールが付属しています。絶縁ロックねじ取り付けモードとサポート用のバスバーが付属しています。Schneider ElectricMETSECT5DB100 は、VDE0414 及び IEC61869-2 などのさまざまな環境及びその他の規格に適合しています。このトランス 0.511kg は、Green Premium 製品の持続可能なステータスを提供します。幅広い比率範囲: 1000 / 5 ケーブル用に熱帯化処理済み 5 A二次電流 DINレール取り付け IP20保護仕様●巻数比:1000:5●トランスタイプ:熱帯仕様●入力電流:1000A●出力電流:5 A●全体の高さ:160mm●全体の幅:99mm●全体的な深さ:78.4mm●動作温度 Min:-25℃●動作温度 Max:+60℃●実装タイプ:表面実装●コード番号:198-4471アズワン品番65-7313-01
変流器 入力電流:250A 250:5 DINレール
シュナイダーエレクトリック¥17,980税込¥19,7781個7日以内出荷Schneider Electric METSECT5CC025 は、ケーブルや DIN レールに取り付けることができる汎用変流器です。精度はクラス 3 @ 1 V ac、クラス 0.5 @ 5 V ac、クラス 3 @ 7 V ac です。この変流器はクラス B の電気絶縁クラスを備え、シールが付属しています。バイねじやクリップオンなど、さまざまな種類の取り付けモードがあり、サポート用の取り付けプレートで構成されています。Schneider Electric METSECT5CC025 は、VDE0414 及び IEC61869-2 などのさまざまな環境及びその他の規格に適合しています。この特殊なトランスの重量は 0.19 kg で、Green Premium 製品の持続可能なステータスを示します。広い比率範囲: 250 / 5 ケーブル用に熱帯化処理済み 5 A二次電流 DINレール取り付け IP20保護仕様●巻数比:250:5●ボアサイズ:21mm●トランスタイプ:熱帯仕様●入力電流:250A●出力電流:5 A●全体の高さ:65mm●全体の幅:44mm●全体的な深さ:37mm●動作温度 Min:-25℃●動作温度 Max:+60℃●実装タイプ:DINレール●コード番号:198-4465アズワン品番65-7322-27
TeSys F - main contact set - 4P
シュナイダーエレクトリック¥289,800税込¥318,7801個7日以内出荷SchneiderElectricTeSysF-4極メインコンタクトセット接続アクセサリです。GreenPremium製品正味重量-0.88Kg仕様●アクセサリタイプ:メインコンタクトセット●併用可能製品:CR1F2654 、LC1F2654●範囲:TeSysアズワン品番65-7287-44
mounting plate LA7F - for TeSys LR9F7/F8
シュナイダーエレクトリック¥33,980税込¥37,3781個7日以内出荷Schneider Electric LA7F シリーズ取り付けプレートは、LR9F7 / F8 電子熱過負荷リレー用です。Green Premium 製品 正味重量 - 0.1 Kg仕様●アクセサリタイプ:マウンティングプレート●併用可能製品:TeSys LR9F7 / F8●範囲:TeSys●コード番号:211-2564アズワン品番65-7288-60
mounting plate LA7F - for TeSys LR9F5/F6
シュナイダーエレクトリック¥22,980税込¥25,2781個7日以内出荷Schneider Electric LA7F シリーズ取り付けプレート( LR9F5 / F6 電子熱過負荷リレー用)。Green Premium 製品 正味重量 - 0.1 Kg仕様●アクセサリタイプ:マウンティングプレート●併用可能製品:TeSys LR9F5 / F6●範囲:TeSysアズワン品番65-7288-06
延長シャフト GVAP
シュナイダーエレクトリック¥4,298税込¥4,7281個7日以内出荷Schneider Electric GVAP シリーズ長さ 315 mm のロータリハンドル用ロングシャフト制御アクセサリです。Green Premium 製品 正味重量 - 0.11 Kg仕様●種類:ロングシャフト●併用可能製品:ロータリハンドル●シリーズ:GVAP●コード番号:211-2538アズワン品番65-7799-86
Adapter terminal block TeSys LRD for d
シュナイダーエレクトリック¥28,980税込¥31,8781個7日以内出荷Schneider Electric LA7D シリーズアダプタ Terminal ブロックは、ねじ端子付きで、TeSys D コンタクタ LC1D115-d150 に直接取り付けできます。Green Premium 製品 正味重量 - 0.30 Kg仕様●アクセサリタイプ:端子台●併用可能製品:LC1D115 、LC1D150 、LR2D 、LR3D●範囲:TeSysアズワン品番65-7287-59