カテゴリ

  • 制御機器(2)
絞り込み
ブランド
  • シュナイダーエレクトリック
  • モノタロウ(1)
  • omron(オムロン)(16)
  • オムロンヘルスケア(11)
  • ELPA(7)
  • RS PRO(5)
  • 富士電機(4)
  • エスコ(3)
  • コーセル(2)
  • オーム電機(1)
  • TOA(1)
  • 北陽電機(1)
  • KOITO(小糸製作所)(1)
  • アーテック[学校教材・教育玩具](1)
  • 東西電気産業(1)
  • ユーボン(1)
  • PILZ(1)
  • SICK(1)
  • TELEMECANIQUE SENSORS(1)
  • MOTTERU(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「led dc24v e12」の検索結果

2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    10,980税込12,078
    1個
    7日以内出荷
    。Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plate。The marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in English。This lens ring is primarily used with an emergency switching off mushroom head push-button。The light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiency。Benefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanism。The French text on the ring reading ARRET D’URGENCE is ideal for French speaking operators。It is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
    仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33
  • セーフティリレー 24 V チャンネル数2 安全接点3 シュナイダーエレクトリック

    セーフティリレー 24 V チャンネル数2 安全接点3

    シュナイダーエレクトリック
    59,980税込65,978
    1個
    7日以内出荷
    Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 XPSUAK シリーズのセーフティリレーモジュールは、ユーザーからの指示又は安全回路内で問題が検出された場合に、直ちに危険な動作を停止することで、ユーザーと機械の両方を保護するために使用します。このタイプのセーフティリレーは、主に次のような監視用途で使用されます。 非常停止回路の監視 保護装置によって有効にされたスイッチ メカニカルガードスイッチ 抗価又は 2 NC 接点を備えた磁気スイッチ アンチバレント接点を備えた近接安全スイッチ センサペア PNP + NPN センサ x 1 RFID 安全スイッチ タイプ 4 のライトカーテン 4 線式検知マットまたはエッジ 特長及び利点 のセレクタスイッチを使用して機能を設定できます 前面 完全なステータス情報を備えたソリッドステート診断出力により、容易になります メンテナンス この安全モジュールを使用して、より多くの抗価接点を監視するために、非価接点を直列の NC と、並列の NO で接続できます 前面にある 6 個の LED が、の情報を示します モニタリング回路のステータス 安全な拡張接続を備えた 20 個の端子 接続タイプの取り外し可能な Terminal Block 自動、手動、および監視による起動 2 NO + 1 NO の 2 つの安全入力 出力 制御出力は、3NO / OFF に設定可能なパルス出力です Schneider Electric Preventa 安全モジュール - XPSUAK12AP です リレーの安全レベルには、次のものがあります。 ISO 13849-1 に適合する通常開リレー接点の PL e /カテゴリ 4、IEC62061 に準拠する通常開リレー接点の SILCL 3 に到達可能、IEC61508 に準拠する通常開リレー接点の SIL 3 に到達可能、ISO13849-1 に準拠する常時閉リレーコンタクトの PL c/Category 1 に適合し、IEC62061 に準拠する常時閉リレーコンタクトの SILCL 1 に達することができ、IEC61508 に準拠する常時閉リレーコンタクトの SIL 1 に達することができます NC ペア、PNP ペア、抗価ペア、および OSSD ペアの電気回路タイプ の Preventa 安全オートメーションシリーズの一部を構成します 製品 このリレーの定格供給電圧は 24 です V ac - 15 → 10 % 及び 24 V dc - 20 ~ 20% このデバイスは、内部および電子入力保護を備えています と入力します 磁気スイッチモニタリング RFID スイッチ
    仕様●電源電圧:24V●チャンネルの数:2●安全接点:3●機能:緊急停止●補助接点:8●範囲:Preventa●ターミナルタイプ:ねじ●幅:22.5mm●長さ:100mm●コード番号:200-6134アズワン品番65-8064-50