カテゴリ
- 制御機器(23)
絞り込み
ブランド
- シュナイダーエレクトリック
- モノタロウ(2)
- BIGM(丸山製作所)(1,278)
- omron(オムロン)(70)
- ALCANhands(52)
- IDEC(和泉電気)(21)
- ALLSHENG(18)
- JAPANNEXT(16)
- アーテック[学校教材・教育玩具](13)
- 扶桑精機(12)
- NB(日本ベアリング)(11)
- Aratas(旧:omron)(11)
- サンドビック(10)
- KTC(9)
- NBK(鍋屋バイテック会社)(9)
- 三菱マテリアル(9)
- OSG(オーエスジー)(8)
- パナソニック インダストリー(パナソニック デバイスSUNX)(8)
- TRUSCO(8)
- 三菱電機(8)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(15)
「ms-30」の検索結果
特価

TeSys コンタクタDシリーズ
シュナイダーエレクトリック(1件のレビュー)¥4,998~税込¥5,498~1個当日出荷から112日以内出荷38Aまで横幅45mmに統一、しかも全機種1a1b補助接点標準装備。 38Aまで低消費電力形をフルラインアップ。 専用ブスバーで、一次側渡り配線不要。 サージキラーは右側にワンタッチ取付。
ワイヤレススイッチ 受信機
シュナイダーエレクトリック¥12,980~税込¥14,278~1個ほか当日出荷から7日以内出荷離れた場所からの操作や、レイアウト変更が多い場所で、様々な用途で活躍する無線スイッチ!!。ワイヤレスで電源、電池、配線が不要・取付にかかる時間とコストの削減。産業環境に適合なので堅牢で安全安心。長距離でも操作可能
ZBE101
シュナイダーエレクトリック¥2,498税込¥2,7481個当日出荷仕様●Contact operation:Slow-break質量(kg)0.011タイプProduct or Component:Contact block、Contact block:Single使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1保護構造IP20シリーズZBE接点構成1NO保護等級IP20 IEC 60529締付トルク(N・m)0.8~1.2操作力(N)2.3 N NO changing electrical state保存温度範囲(℃)-40~70機械的耐久性10000000サイクル電気的耐久性1000000サイクル耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZB5AS844
シュナイダーエレクトリック¥15,980税込¥17,5781個当日出荷幅(mm)40質量(kg)0.046直径(Φmm)40高さ(mm)40タイプProduct or Component:Head for emergency stop push-button、Operator:trigger action and mechanical latching、Head:Standard使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1、IEC 60204-1、IEC 60364-5-53、ISO 13850、GB 14048.5シリーズZB5深さ(mm)57保護等級IP66 IEC 60529、IP67、IP69、IP69Kヘッド形状Shape of signaling unit:RoundリセットTurn to release保存温度範囲(℃)-40~70機械的耐久性300000サイクル操作部形状Red mushroom Φ40mm、unmarkedクラスClass II IEC 60536耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Dark grey plastic耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZB4BS844
シュナイダーエレクトリック¥17,980税込¥19,7781個当日出荷幅(mm)40質量(kg)0.073直径(Φmm)40高さ(mm)40タイプProduct or Component:Head for emergency switching off push-button、Operator:trigger action and mechanical latching、Head:Standard使用温度範囲(℃)-40~70規格UL 508、IEC 60947-5-5、CSA C22.2 No 14、IEC 60947-5-4、JIS C8201-5-1、IEC 60947-1、IEC 60947-5-1、IEC 60204-1、IEC 60364-5-53、GB 14048.5、ISO 13850、JIS C8201-1シリーズZB4深さ(mm)57保護等級IP66 IEC 60529、IP69、IP69Kヘッド形状Shape of signaling unit:RoundリセットTurn to release保存温度範囲(℃)-40~70機械的耐久性300000サイクル操作部形状Red mushroom Φ40mm、unmarkedクラスClass I IEC 61140取付径(Φmm)22.5RoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metal耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZB5AZ105
シュナイダーエレクトリック¥5,398税込¥5,9381個当日出荷仕様●Contact operation:Slow-break幅(mm)30高さ(mm)42タイプProduct or Component:Complete body/contact assembly、Head:Standard、Contact block:Single使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZB5接点構成1NO+1NC深さ(mm)32保護等級IP20 IEC 60529保存温度範囲(℃)-40~70機械的耐久性10000000サイクルRoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZENL1121
シュナイダーエレクトリック¥2,998税込¥3,2981個当日出荷仕様●Contact operation:Slow-break質量(kg)0.015タイプProduct or Component:Contact block、Assembly:For customer assembly使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZENL接点構成1NC保護等級IP20 IEC 60529ヘッド形状screw:Cross Philips no 1、cross pozidriv No 1、Slotted flat Φ4mm、Slotted flat Φ5.5mm締付トルク(N・m)0.8~1.2操作力(N)2 N NC changing electrical state保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性10000000サイクル電気的耐久性1000000サイクル耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ワイヤレススイッチ メタルヘッド
シュナイダーエレクトリック¥999~税込¥1,099~1個翌々日出荷から7日以内出荷離れた場所からの操作や、レイアウト変更が多い場所で、様々な用途で活躍する無線スイッチ!! ワイヤレスで電源、電池、配線が不要・取付にかかる時間とコストの削減 産業環境に適合なので堅牢で安全安心 長距離でも操作可能
LP4K0901BW3
シュナイダーエレクトリック¥23,980税込¥26,3781個翌々日出荷仕様●製品群:TeSys●過電圧カテゴリー:III質量(kg)0.235取付支持形式Plate、レール接点構成3NO定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=690VAC AC-1 for power circuit補助接点1NC絶縁抵抗(MΩ)>10 for signalling circuit電極(P)3接続端子screw clamp terminalsモーター容量(kW)2.2 at 220~230VAC 50/60Hz AC-3、4 at 380~415VAC 50/60Hz AC-3、4 at 440/690VAC 50/60Hz AC-3、2.2 at 220~230VAC 50/60Hz AC-3e、4 at 380~415VAC 50/60Hz AC-3e、4 at 440/690VAC 50/60Hz AC-3e、2.2 at 220~230VAC 50/60Hz AC-4、4 at 380~415VAC 50/60Hz AC-4、4 at 440/690VAC 50/60Hz AC-4機械的耐久性30百万サイクル電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V定格インパルス耐電圧(kV)8定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947動作時間(ms)10~20 coil de-energisation and NO opening、30~40 coil energisation and NO closingコイルBuilt-in bidirectional peak limiting diode suppressor開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit動作回数(回)最大3600/h寸法(高さ×幅×奥行)(mm)58×45×57RoHS指令(10物質対応)対応製品分類区分ContactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC <=400Hz、Signalling circuit:<=690AC <=400Hz放熱量(W)1.8スイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)制御回路電圧(V)24DC
ZB4BL7341
シュナイダーエレクトリック¥5,398税込¥5,9381個7日以内出荷質量(kg)0.056タイプProduct or Component:Head for double-headed push-button、Operator:spring return、Head:Standard使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZB4保護等級IP69 IEC 60529、IP66 IEC 60529、IP69Kヘッド形状Shape of signaling unit:Rectangular操作description:Green ''I''-red ''O''保存温度範囲(℃)-40~70機械的耐久性1000000サイクル操作部形状1 flush-1 projecting push-buttonsクラスClass I IEC 60536取付径(Φmm)22RoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metal耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
XB4BW73731G5
シュナイダーエレクトリック¥13,980税込¥15,3781個7日以内出荷仕様●Contact operation:Slow-break材質Fixing collar:Zamak質量(kg)0.13タイプProduct or Component:Illuminated double-headed push-button、Operator:spring return、Head:Standard、Signalling:Steady使用温度範囲(℃)-40~70規格IEC 60947-5-5、CSA C22.2 No 14、IEC 60947-5-1、UL 508、IEC 60947-1、IEC 60947-5-4、JIS C8201-5-1、JIS C8201-1シリーズXB4接点構成1NO+1NC保護等級IP66 IEC 60529、IP69K IEC 60529、IP69 IEC 60529ヘッド形状Shape of signaling unit:Rectangular消費電流(mA)14操作description:Green ''I''-red ''O''光源色白操作力(N)3.5 N NC changing electrical state、3.8 N NO changing electrical state保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性1000000サイクル操作部形状1 flush-1 projecting push-buttons-1 central pilot lightクラスClass I IEC 60536取付径(Φmm)22.5耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metal材質(接点)Ag/Ni耐振動(Hz)5gn(2~500)IEC 60068-2-6
ZBE1026
シュナイダーエレクトリック¥3,598税込¥3,9581個7日以内出荷仕様●Contact operation:Slow-break質量(kg)0.012タイプProduct or Component:Contact block、Contact block:Single使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZBE保護等級IP20 IEC 60529ヘッド形状screw:Cross pozidriv No 1、Slotted flat Φ4mm、Slotted flat Φ5.5mm操作力(N)2 N NC changing electrical state保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性10000000サイクルRoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni/Au耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZBE204
シュナイダーエレクトリック¥4,198税込¥4,6181個7日以内出荷仕様●Contact operation:Slow-break質量(kg)0.02タイプProduct or Component:Contact block、Contact block:Double使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZBE接点構成2NC保護等級IP20 IEC 60529ヘッド形状screw:Cross pozidriv No 1、Slotted flat Φ4mm、Slotted flat Φ5.5mm締付トルク(N・m)0.8~1.2操作力(N)3.4 N NC changing electrical state保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性10000000サイクルRoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZBE1015
シュナイダーエレクトリック¥2,998税込¥3,2981個7日以内出荷仕様●Contact operation:Slow-break幅(mm)34.3質量(kg)0.005高さ(mm)14.8タイプProduct or Component:Contact block、Contact block:Single使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 60947-1、UL 60947-5-1、UL 60947-5-5、UL 1059、UL 486E、CSA C22.2 No 60947-1、CSA C22.2 No 60947-5-1、CSA C22.2 No 158、CSA C22.2 No 65、IACS E10シリーズZBE接点構成1NO深さ(mm)9.8保護等級IP20 IEC 60529ヘッド形状screw:Cross pozidriv No 1、Slotted flat Φ4mm、Slotted flat Φ5.5mm操作力(N)2.45 N NO changing electrical state保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性10000000サイクルRoHS指令(10物質対応)対応耐衝撃25gn6ms(1000 shocks on each axis IEC 60068-2-27)、30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni耐振動(Hz)5gn(f=10~500)conforming to IEC 60068-2-6、25 mm peak to peak(f=2~10)conforming to IEC 60068-2-6
ZB4BZ141
シュナイダーエレクトリック¥7,898税込¥8,6881個7日以内出荷仕様●Contact operation:Slow-break材質Fixing collar:Zamak幅(mm)30質量(kg)0.072高さ(mm)47タイプProduct or Component:Complete body/contact assembly、Head:Standard、Contact block:Single使用温度範囲(℃)-40~70規格IEC 60947-5-4、IEC 60947-5-1、IEC 60947-5-5、JIS C8201-5-1、IEC 60947-1、CSA C22.2 No 14、UL 508、JIS C8201-1シリーズZB4接点構成1NO+2NC深さ(mm)37保護等級IP20 IEC 60529保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性5000000サイクルRoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZB4BG08
シュナイダーエレクトリック¥13,980税込¥15,3781個7日以内出荷幅(mm)29質量(kg)0.098直径(Φmm)28.5高さ(mm)29タイプProduct or Component:Head for key selector switch、Operator:spring return、Head:Standard使用温度範囲(℃)-40~70規格EN/IEC 60947-1、EN/IEC 60947-5-1、EN/IEC 60947-5-4、EN/IEC 60947-5-5、UL 508、CSA C22.2 No 14、GB 14048.5シリーズZB4深さ(mm)72保護等級IP66 IEC 60529、IP67、IP69、IP69Kヘッド形状Shape of signaling unit:Round保存温度範囲(℃)-40~70機械的耐久性1000000サイクル操作部形状Black key switchクラスClass I IEC 60536取付径(Φmm)22RoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metal耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZB5AT844
シュナイダーエレクトリック¥6,398税込¥7,0381個7日以内出荷幅(mm)30質量(kg)0.05直径(Φmm)30高さ(mm)30タイプProduct or Component:Head for emergency stop push-button、Operator:trigger action and mechanical latching、Head:Standard使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1、IEC 60204-1、IEC 60364-5-53、ISO 13850、GB 14048.5シリーズZB5深さ(mm)56保護等級IP66 IEC 60529、IP67、IP69、IP69Kヘッド形状Shape of signaling unit:RoundリセットPush-pull保存温度範囲(℃)-40~70機械的耐久性300000サイクル操作部形状Red mushroom Φ30mm、unmarkedクラスClass II IEC 60536RoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Dark grey plastic耐振動(Hz)5gn(2~500)IEC 60068-2-6
ZB4BH033
シュナイダーエレクトリック¥4,598税込¥5,0581個7日以内出荷幅(mm)29質量(kg)0.026直径(Φmm)28.5高さ(mm)29タイプProduct or Component:Head for illuminated push-button、Operator:push-push、Head:Standard使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZB4レンズ色緑深さ(mm)30保護等級IP66 IEC 60529、IP67、IP69、IP69Kヘッド形状Shape of signaling unit:Round保存温度範囲(℃)-40~70機械的耐久性500000サイクル互換性Universal LED操作部形状Green flush、unmarkedクラスClass I IEC 60536取付径(Φmm)22.5RoHS指令(10物質対応)対応操作位置3 positions±45°耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metal耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZB5AS834
シュナイダーエレクトリック¥13,980税込¥15,3781個7日以内出荷幅(mm)30質量(kg)0.042直径(Φmm)30高さ(mm)30タイプProduct or Component:Head for emergency stop push-button、Operator:trigger action and mechanical latching、Head:Standard使用温度範囲(℃)-40~70規格IEC 60364-5-53、IEC 60947-5-5、GB 14048.5、JIS C8201-5-1、IEC 60947-5-4、IEC 60947-1、ISO 13850、UL 508、IEC 60204-1、IEC 60947-5-1、CSA C22.2 No 14、JIS C8201-1シリーズZB5深さ(mm)57保護等級IP66 IEC 60529、IP67、IP69、IP69Kヘッド形状Shape of signaling unit:RoundリセットTurn to release保存温度範囲(℃)-40~70機械的耐久性300000サイクル操作部形状Red mushroom Φ30mm、unmarkedクラスClass II IEC 60536RoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Dark grey plastic耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
LP1K0910BD3
シュナイダーエレクトリック¥19,980税込¥21,9781個7日以内出荷仕様●製品群:TeSys●過電圧カテゴリー:III質量(kg)0.225取付支持形式Plate、レール規格EN/IEC 60947-4-1、EN/IEC 60947-5-1、UL 60947-4-1、UL 60947-5-1、CSA C22.2 No 60947-4-1、CSA C22.2 No 60947-5-1、GB/T 14048.4接点構成3NO定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=690VAC AC-1 for power circuit保護等級IP2X補助接点1NO絶縁抵抗(MΩ)>10 for signalling circuit難燃性V1従い UL 94、Requirement 2 conforming to NF F 16-101、Requirement 2 conforming to NF F 16-102電極(P)3接続端子screw clamp terminalsモーター容量(kW)2.2 at 220~230VAC 50/60Hz AC-3、4 at 380~415VAC 50/60Hz AC-3、4 at 440/690VAC 50/60Hz AC-3、2.2 at 220~230VAC 50/60Hz AC-3e、4 at 380~415VAC 50/60Hz AC-3e、4 at 440/690VAC 50/60Hz AC-3e、2.2 at 220~230VAC 50/60Hz AC-4、4 at 380~415VAC 50/60Hz AC-4、4 at 440/690VAC 50/60Hz AC-4機械的耐久性10百万サイクル電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V標高(m)2000 without derating定格インパルス耐電圧(kV)8定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947動作時間(ms)30~40 coil energisation and NO closing、10 coil de-energisation and NO openingコイルBuilt-in bidirectional peak limiting diode suppressor周囲温度(℃)動作:-25~50、保存-50~80開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit動作回数(回)最大3600/h寸法(高さ×幅×奥行)(mm)58×45×57RoHS指令(10物質対応)対応各種認証CB Scheme、CCC、UL、CSA、EAC、CE、UKCA製品分類区分ContactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC <=400Hz、Signalling circuit:<=690AC <=400Hz放熱量(W)1.3スイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)制御回路電圧(V)24DCデバイスLP1K