カテゴリ
- 制御機器(14)
絞り込み
ブランド
- シュナイダーエレクトリック
- ボルミオリ・ロッコ(101)
- RS PRO(36)
- KEMET(31)
- ORIRO(29)
- SPARKFUN(29)
- MAZDA(マツダ)(14)
- ホンダ(13)
- SKF(日本エスケイエフ)(11)
- DAIWA(ダイワ)[船舶用品・漁業資材](11)
- ATEN(7)
- Seeed Studio(7)
- ABB(6)
- MARWI(6)
- IDEC(和泉電気)(4)
- トヨタ(4)
- MOTO GRAFIX (モトグラフィックス)(4)
- 三菱ふそう(3)
- SICK(3)
- ブランドをもっと見る
「oriro」の検索結果

Network Management Card 3 with Environmental Monitoring オンサイト5年保証
シュナイダーエレクトリック¥189,800税込¥208,7801台翌日出荷UPSのリモート監視と制御を可能にし、通知機能とロギングにより障害を予防します。監視対象機器の周辺温度・湿度の監視機能、また、ドライ接点によるUPSの管理が可能です。AP9641Jの5年オンサイト付き保証モデルです。UPS保守付きモデルとセットでの購入が条件となります。
制御リレー TeSysシリーズ 10 A 110 Vdc 0.0054 kW
シュナイダーエレクトリック¥33,980税込¥37,3781個7日以内出荷TheSchneiderElectricTeSysDseriesofcontactorfromSchneiderElectricarebestsuitedforautomationandmotorcontrolapplicationsTheSchneiderElectricTeSysDcontactorsofferquicksimplesetupwhilemaintainingcompliancewithinternationalstandards.EasilyinstalledaccessoriesFlexiblecontrolcircuittosuitawiderangeofapplications仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:3NO + 2NCアズワン品番65-7290-89
制御リレー TeSysシリーズ 10 A 48 Vac 0.07 kW
シュナイダーエレクトリック¥19,980税込¥21,9781個7日以内出荷The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wid仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:48 Vac●範囲:TeSys●許容入力:0.07 kW●通常端子構成:3NO + 2NCアズワン品番65-7292-05
制御リレー TeSysシリーズ 10 A 380 Vac 0.07 kW
シュナイダーエレクトリック¥16,980税込¥18,6781個7日以内出荷The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wid仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:380 Vac●範囲:TeSys●許容入力:0.07 kW●通常端子構成:3NO + 2NCアズワン品番65-7284-91
制御リレー TeSysシリーズ 10 A 72 Vdc 0.0054 kW
シュナイダーエレクトリック¥29,980税込¥32,9781個7日以内出荷The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wid仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:72 Vdc●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:5NOアズワン品番65-7291-33
制御リレー TeSysシリーズ 10 A 440 Vac 0.0054 kW
シュナイダーエレクトリック¥32,980税込¥36,2781個7日以内出荷The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wid仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:440 Vac●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:5NOアズワン品番65-7279-66
制御リレー TeSysシリーズ 10 A 24 Vac 0.0054 kW
シュナイダーエレクトリック¥27,980~税込¥30,778~1個7日以内出荷The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wid仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:24 Vac●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:3NO + 2NC
制御リレー TeSysシリーズ 10 A 115 Vac 0.07 kW
シュナイダーエレクトリック¥18,980税込¥20,8781個7日以内出荷The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wid仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:115 Vac●範囲:TeSys●許容入力:0.07 kW●通常端子構成:3NO + 2NCアズワン品番65-7288-26
制御リレー TeSysシリーズ 10 A 250 Vac 0.0054 kW
シュナイダーエレクトリック¥32,980税込¥36,2781個7日以内出荷The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wide range of applications仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:250 Vac●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:5NO●コード番号:211-1676アズワン品番65-7285-69
制御リレー TeSysシリーズ 10 A 24 Vac 0.07 kW
シュナイダーエレクトリック¥16,980税込¥18,6781個7日以内出荷The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wide range of applications仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:24 Vac●範囲:TeSys●許容入力:0.07 kW●通常端子構成:3NO + 2NC●コード番号:211-1664アズワン品番65-7285-29
制御リレー TeSysシリーズ 10 A 110 Vdc 0.07 kW
シュナイダーエレクトリック¥19,980税込¥21,9781個7日以内出荷The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wide range of applications仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.07 kW●通常端子構成:3NO + 2NC●コード番号:211-1668アズワン品番65-7278-67
制御リレー TeSysシリーズ 10 A 60 Vdc 0.0054 kW
シュナイダーエレクトリック¥20,980税込¥23,0781個7日以内出荷The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wide range of applications仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:60 Vdc●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:3NO + 2NC●コード番号:211-1670アズワン品番65-7290-93
レンズリング
シュナイダーエレクトリック¥8,798税込¥9,6781個7日以内出荷Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-button。It is marked with black text which reads ARRET D’URGENCE。When the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environments。It is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplace。These practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiency。Benefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 series。The text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operators。The consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241アズワン品番65-7804-71
レンズリング
シュナイダーエレクトリック¥7,798税込¥8,5781個7日以内出荷Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in German。This legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operators。When the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operators。It is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessories。The enhanced design of these products ensure improved control, efficiency and safety with your emergency stop system。Benefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operators。It is compatible with Schneider Electric XB4 and XB5 series。It can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244アズワン品番65-7841-31