カテゴリ

  • 制御機器(4)
絞り込み
ブランド
  • シュナイダーエレクトリック
  • モノタロウ(1)
  • 東海産業(PEAK)(16)
  • PEAK(ピーク)(2)
  • Peak Electronic Design(2)
  • CNC Racing (シーエヌシーレーシング)(320)
  • Puig (プーチ)(186)
  • スリーピークス(161)
  • SW-MOTECH (エスダブリューモテック)(43)
  • SKC(環境測定)(29)
  • Jabra(26)
  • ピーク(21)
  • 昭和測器(19)
  • EVOTECH PERFORMANCE (エヴォテックパフォーマンス)(18)
  • brembo(15)
  • AHS(15)
  • BAGSTER (バグスター)(13)
  • エツミ(11)
  • HIOKI(日置電機)(10)
  • テクシオ・テクノロジー(GW INSTEK)(10)
  • メディアカバーマーケット(10)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(3)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「peak」の検索結果

特価
本日4月18日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260417
キャンペーンコードのご利用方法※特価からの更なる割引はございません
4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
TeSys コンタクタDシリーズ シュナイダーエレクトリックTeSys コンタクタDシリーズシュナイダーエレクトリック(1件のレビュー)
4,498税込4,948特価
1個
当日出荷から111日以内出荷
38Aまで横幅45mmに統一、しかも全機種1a1b補助接点標準装備。 38Aまで低消費電力形をフルラインアップ。 専用ブスバーで、一次側渡り配線不要。 サージキラーは右側にワンタッチ取付。
ZBE1015 シュナイダーエレクトリックZBE1015シュナイダーエレクトリック
3,298税込3,628
1個
6日以内出荷
仕様●Contact operation:Slow-break幅(mm)34.3質量(kg)0.005高さ(mm)14.8タイプProduct or Component:Contact block、Contact block:Single使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 60947-1、UL 60947-5-1、UL 60947-5-5、UL 1059、UL 486E、CSA C22.2 No 60947-1、CSA C22.2 No 60947-5-1、CSA C22.2 No 158、CSA C22.2 No 65、IACS E10シリーズZBE接点構成1NO深さ(mm)9.8保護等級IP20 IEC 60529ヘッド形状screw:Cross pozidriv No 1、Slotted flat Φ4mm、Slotted flat Φ5.5mm操作力(N)2.45 N NO changing electrical state保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性10000000サイクルRoHS指令(10物質対応)対応耐衝撃25gn6ms(1000 shocks on each axis IEC 60068-2-27)、30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni耐振動(Hz)5gn(f=10~500)conforming to IEC 60068-2-6、25 mm peak to peak(f=2~10)conforming to IEC 60068-2-6
LP4K0901BW3 シュナイダーエレクトリックLP4K0901BW3シュナイダーエレクトリック
22,980税込25,278
1個
7日以内出荷
仕様●製品群:TeSys●過電圧カテゴリー:III質量(kg)0.235取付支持形式Plate、レール接点構成3NO定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=690VAC AC-1 for power circuit補助接点1NC絶縁抵抗(MΩ)>10 for signalling circuit電極(P)3接続端子screw clamp terminalsモーター容量(kW)2.2 at 220~230VAC 50/60Hz AC-3、4 at 380~415VAC 50/60Hz AC-3、4 at 440/690VAC 50/60Hz AC-3、2.2 at 220~230VAC 50/60Hz AC-3e、4 at 380~415VAC 50/60Hz AC-3e、4 at 440/690VAC 50/60Hz AC-3e、2.2 at 220~230VAC 50/60Hz AC-4、4 at 380~415VAC 50/60Hz AC-4、4 at 440/690VAC 50/60Hz AC-4機械的耐久性30百万サイクル電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V定格インパルス耐電圧(kV)8定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947動作時間(ms)10~20 coil de-energisation and NO opening、30~40 coil energisation and NO closingコイルBuilt-in bidirectional peak limiting diode suppressor開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit動作回数(回)最大3600/h寸法(高さ×幅×奥行)(mm)58×45×57RoHS指令(10物質対応)対応製品分類区分ContactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC <=400Hz、Signalling circuit:<=690AC <=400Hz放熱量(W)1.8スイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)制御回路電圧(V)24DC
LP1K0910BD3 シュナイダーエレクトリックLP1K0910BD3シュナイダーエレクトリック
19,980税込21,978
1個
7日以内出荷
仕様●製品群:TeSys●過電圧カテゴリー:III質量(kg)0.225取付支持形式Plate、レール規格EN/IEC 60947-4-1、EN/IEC 60947-5-1、UL 60947-4-1、UL 60947-5-1、CSA C22.2 No 60947-4-1、CSA C22.2 No 60947-5-1、GB/T 14048.4接点構成3NO定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=690VAC AC-1 for power circuit保護等級IP2X補助接点1NO絶縁抵抗(MΩ)>10 for signalling circuit難燃性V1従い UL 94、Requirement 2 conforming to NF F 16-101、Requirement 2 conforming to NF F 16-102電極(P)3接続端子screw clamp terminalsモーター容量(kW)2.2 at 220~230VAC 50/60Hz AC-3、4 at 380~415VAC 50/60Hz AC-3、4 at 440/690VAC 50/60Hz AC-3、2.2 at 220~230VAC 50/60Hz AC-3e、4 at 380~415VAC 50/60Hz AC-3e、4 at 440/690VAC 50/60Hz AC-3e、2.2 at 220~230VAC 50/60Hz AC-4、4 at 380~415VAC 50/60Hz AC-4、4 at 440/690VAC 50/60Hz AC-4機械的耐久性10百万サイクル電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V標高(m)2000 without derating定格インパルス耐電圧(kV)8定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947動作時間(ms)30~40 coil energisation and NO closing、10 coil de-energisation and NO openingコイルBuilt-in bidirectional peak limiting diode suppressor周囲温度(℃)動作:-25~50、保存-50~80開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit動作回数(回)最大3600/h寸法(高さ×幅×奥行)(mm)58×45×57RoHS指令(10物質対応)対応各種認証CB Scheme、CCC、UL、CSA、EAC、CE、UKCA製品分類区分ContactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC <=400Hz、Signalling circuit:<=690AC <=400Hz放熱量(W)1.3スイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)制御回路電圧(V)24DCデバイスLP1K