カテゴリ

  • 制御機器(41)
絞り込み
ブランド
  • シュナイダーエレクトリック
  • モノタロウ(1)
  • BULGIN(13)
  • IDEC(和泉電気)(38)
  • Micronic Europe B.V.(11)
  • NORGREN(48)
  • Panasonic(パナソニック)(25)
  • RS PRO(83)
  • SHIMANO(シマノ)(38)
  • SPARKFUN(24)
  • ハーティング(15)
  • フエニックス・コンタクト(49)
  • ホンダ(280)
  • メディアカバーマーケット(27)
  • ヤマダコーポレーション(14)
  • ワゴジャパン(58)
  • 三好キカイ(旧:三好パイジョン)(10)
  • 三菱ふそう(208)
  • 光(23)
  • 日野自動車(34)
  • ブランドをもっと見る
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(9)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「push」の検索結果

特価
本日11月7日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10%引き!
キャンペーンコード000026261120
キャンペーンコードのご利用方法※特価からの更なる割引はございません
41件中 1~40件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Black Push button Shroud for ZB4BC range シュナイダーエレクトリック

    Black Push button Shroud for ZB4BC range

    シュナイダーエレクトリック
    ¥3,998税込¥4,398
    1個
    8日以内出荷
    仕様プッシュボタン アクセサリ
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    ¥7,798税込¥8,578
    1個
    7日以内出荷
    Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in German。This legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operators。When the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operators。It is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessories。The enhanced design of these products ensure improved control, efficiency and safety with your emergency stop system。Benefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operators。It is compatible with Schneider Electric XB4 and XB5 series。It can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
    仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244アズワン品番65-7841-31
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    ¥7,598税込¥8,358
    1個
    7日以内出荷
    Schneider Electric Harmony Lens Ring, LOGO ONLY, 120 v, ZBY9W2G140 Guarantee optimal visibility for your emergency stop push-button with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G140 is a yellow 120 V LED illumi
    仕様●種類:Illuminated Unmarked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9243アズワン品番65-7841-30
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    ¥7,598税込¥8,358
    1個
    7日以内出荷
    。Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plate。The marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in English。This lens ring is primarily used with an emergency switching off mushroom head push-button。The light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiency。Benefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanism。The French text on the ring reading ARRET D’URGENCE is ideal for French speaking operators。It is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
    仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    ¥8,798税込¥9,678
    1個
    7日以内出荷
    Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-button。It is marked with black text which reads ARRET D’URGENCE。When the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environments。It is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplace。These practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiency。Benefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 series。The text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operators。The consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
    仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241アズワン品番65-7804-71
  • ワイヤレススイッチ ヘッド付き送信機 シュナイダーエレクトリック

    ワイヤレススイッチ ヘッド付き送信機

    シュナイダーエレクトリック(1件のレビュー)
    ¥9,898~税込¥10,888~
    1個
    当日出荷から47日以内出荷
  • ワイヤレススイッチ パッケージセット シュナイダーエレクトリック

    ワイヤレススイッチ パッケージセット

    シュナイダーエレクトリック(1件のレビュー)
    ¥31,980~税込¥35,178~
    1個
    当日出荷から4日以内出荷
  • ZB5AS844 シュナイダーエレクトリック

    ZB5AS844

    シュナイダーエレクトリック
    ¥15,980税込¥17,578
    1個
    当日出荷
    幅(mm)40質量(kg)0.046直径(Φmm)40高さ(mm)40タイプProduct or Component:Head for emergency stop push-button、Operator:trigger action and mechanical latching、Head:Standard使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1、IEC 60204-1、IEC 60364-5-53、ISO 13850、GB 14048.5シリーズZB5深さ(mm)57保護等級IP66 IEC 60529、IP67、IP69、IP69Kヘッド形状Shape of signaling unit:RoundリセットTurn to release保存温度範囲(℃)-40~70機械的耐久性300000サイクル操作部形状Red mushroom Φ40mm、unmarkedクラスClass II IEC 60536耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Dark grey plastic耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
  • ZB4BS844 シュナイダーエレクトリック

    ZB4BS844

    シュナイダーエレクトリック
    ¥17,980税込¥19,778
    1個
    当日出荷
    幅(mm)40質量(kg)0.073直径(Φmm)40高さ(mm)40タイプProduct or Component:Head for emergency switching off push-button、Operator:trigger action and mechanical latching、Head:Standard使用温度範囲(℃)-40~70規格UL 508、IEC 60947-5-5、CSA C22.2 No 14、IEC 60947-5-4、JIS C8201-5-1、IEC 60947-1、IEC 60947-5-1、IEC 60204-1、IEC 60364-5-53、GB 14048.5、ISO 13850、JIS C8201-1シリーズZB4深さ(mm)57保護等級IP66 IEC 60529、IP69、IP69Kヘッド形状Shape of signaling unit:RoundリセットTurn to release保存温度範囲(℃)-40~70機械的耐久性300000サイクル操作部形状Red mushroom Φ40mm、unmarkedクラスClass I IEC 61140取付径(Φmm)22.5RoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metal耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
  • ワイヤレススイッチ 透明カバー シュナイダーエレクトリック

    ワイヤレススイッチ 透明カバー

    シュナイダーエレクトリック
    ¥9,998税込¥10,998
    1個
    3日以内出荷から8日以内出荷
    離れた場所からの操作や、レイアウト変更が多い場所で、様々な用途で活躍する無線スイッチ!! ワイヤレスで電源、電池、配線が不要・取付にかかる時間とコストの削減 産業環境に適合なので堅牢で安全安心 長距離でも操作可能
  • 押ボタンヘッド Harmony XB4 モーメンタリ 黒 白 シュナイダーエレクトリック

    押ボタンヘッド Harmony XB4 モーメンタリ 黒 白

    シュナイダーエレクトリック
    ¥2,198税込¥2,418
    1個
    4日以内出荷
    。Schneider Electric 押ボタンヘッド - Harmony XB4 シリーズ。Schneider Electrics XB4 シリーズの金属製押ボタンは、設置の簡便性と高性能を兼ね備えながら、柔軟性と堅牢性を実現するように設計及び設計されています。Harmony XB4 シリーズの押ボタンは、革新的で人間工学に基づいた設計を採用し、簡単に操作できるようにしています。また、制御盤や機械を美しく仕上げることもできます。特長及び利点。ほとんどの産業用途における最も堅牢性と性能要件に適合します シンプルさと効率性を提供しながら、コストを最小限に抑えます 標準取り付けから埋込取り付けに変換するオプションがあります 過酷な環境でも極めて堅牢な性能を発揮します Harmony XB4 シリーズの一部です このシリーズのすべてのヘッドには、固定カラー、内蔵 LED、コンタクトアセンブリが必要です 注意: LED ブロックを使用している場合は、ヘッドの色を LED の色と合わせる必要があります マークなし、ただしマークオプションあり スプリングリターンスイッチ式 。用途。商業ビルの制御パネル ファクトリオートメーションライン ボタンを押すだけで電源を切断する必要がある緊急時に使用します
    仕様●コード番号:817-4727質量(kg)0.056タイプProduct or Component:Head for double-headed push-button、Operator:spring return、Head:Standard使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZB4ボタン形状長方形作動方式モーメンタリ保護等級IP67 IEC 60529、IP69 IEC 60529ヘッド形状Shape of signaling unit:Rectangular操作description:White ''I''-black ''O''保存温度範囲(℃)-40~70機械的耐久性1000000サイクル操作部形状2 flush push-buttonsアズワン品番65-7824-95クラスClass I IEC 60536取付径(Φmm)22耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metalカットアウト直径(Φmm)22耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
  • Schneider Electric カウンタ Connection Kit M340カウンタモジュール用 シュナイダーエレクトリック

    Schneider Electric カウンタ Connection Kit M340カウンタモジュール用

    シュナイダーエレクトリック
    ¥7,998税込¥8,798
    1個
    6日以内出荷
    仕様アクセサリタイプ:接続キット併用可能製品:M340カウンタモジュールModicon M340 Counter Modules. The counter modules for the Modicon M340 automation platform are used to count the pulses generated by a sensor or to process the signals from an incremental encoder. 2-wire 24V proximity sensors 3-wire 24V proximity sensors 10/30V output signal incremental encoders with push-pull outputsRoHS指令(10物質対応)対応
  • Schneider Electric PLC I/Oモジュール BMXシリーズ シュナイダーエレクトリック

    Schneider Electric PLC I/Oモジュール BMXシリーズ

    シュナイダーエレクトリック
    ¥129,800税込¥142,780
    1個
    6日以内出荷
    仕様メーカーシリーズ:BMX入力数:6出力数:2入力タイプ:Encoder出力タイプ:Configurable併用可能製品:Modicon M340入力/出力数:6/2電圧カテゴリ:24 V dc出力電流:2 A長さ:503.2mm幅:100mm深さ:150mm寸法:503.2 x 100 x 150 mm電源電圧:10 → 30 VModicon M340 Counter Modules. The counter modules for the Modicon M340 automation platform are used to count the pulses generated by a sensor or to process the signals from an incremental encoder. 2-wire 24V proximity sensors 3-wire 24V proximity sensors 10/30V output signal incremental encoders with push-pull outputsRoHS指令(10物質対応)対応
  • Schneider Electric 非常用ボタン Harmony XAPシリーズ シュナイダーエレクトリック

    Schneider Electric 非常用ボタン Harmony XAPシリーズ

    シュナイダーエレクトリック
    ¥19,980~税込¥21,978~
    1個
    6日以内出荷
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    ¥9,998税込¥10,998
    1個
    7日以内出荷
    ILLUMINATED RING 230V 1 RED FIXED LED TEXT ARRET D URGENCE WITH LOGO YELLOW LABEL.
    仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9249アズワン品番65-7841-12
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    ¥7,598税込¥8,358
    1個
    7日以内出荷
    ILL。RING 230V 1 RED FIXED LED NO TEXT WITH LOGO YELLOW LABEL.
    仕様●種類:Illuminated Unmarked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9250アズワン品番65-7842-32
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    ¥7,998税込¥8,798
    1個
    7日以内出荷
    Schneider Electric Harmony Illuminated Lens Ring, PARADA DE EMERGENCIA, 24 V, ZBY9W2B430 Maximise safety and efficiency in your workplace and secure peace-of-mind with the Harmony Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2B430 is a 24 V
    仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9238アズワン品番65-7842-28
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    ¥7,598税込¥8,358
    1個
    7日以内出荷
    。ILLUMINATED RING 120V 1 RED FIXED LED TEXT ARRESTO DI EMERGENZA WITH LOGO YELLOW LABEL.
    仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9247アズワン品番65-7841-32
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    ¥7,598税込¥8,358
    1個
    7日以内出荷
    。ILLUMINATED RING 230V 1 RED FIXED LED TEXT NOT HALT WITH LOGO YELLOW LABEL.
    仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9251アズワン品番65-7842-14
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    ¥11,980税込¥13,178
    1個
    7日以内出荷
    ILLUMINATED RING 24V 2 W/R FIXED LED TEXT PARADA DE EMERGENCIA WITH LOGO YELLOW LABEL.
    仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9261アズワン品番65-7842-27
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    ¥11,980税込¥13,178
    1個
    7日以内出荷
    ILLUMINATED RING 24V 2 W/R FIXED LED TEXT ARRESTO DI EMERGENZA WITH LOGO YELLOW LABEL.
    仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9262アズワン品番65-7842-31
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    ¥7,598税込¥8,358
    1個
    7日以内出荷
    ILLUMINATED LEGEND RING 230V 1 Colour RED FIXED LED UNMARKED YELLOW LABEL.
    仕様●種類:Illuminated Unmarked Legend Ring●併用可能製品:Emergency Switching Off Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9248アズワン品番65-7841-33
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    ¥11,980税込¥13,178
    1個
    7日以内出荷
    ILL。RING 24V 2 WHITE/RED FIXED LED NO TEXT WITH LOGO YELLOW LABEL.
    仕様●種類:Illuminated Unmarked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9257アズワン品番65-7841-16
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    ¥8,498税込¥9,348
    1個
    7日以内出荷
    ILLUMINATED RING 24V 2 WHITE/RED FIXED LED TEXT ARRET D URGENCE WITH LOGO YELLOW LABEL.
    仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9256アズワン品番65-7842-34
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    ¥8,398税込¥9,238
    1個
    7日以内出荷
    ILLUMINATED RING 24V 2 WHITE/RED FIXED LED TEXT EMERGENCY STOP WITH LOGO YELLOW LABEL.
    仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9260アズワン品番65-7841-42
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    ¥11,980税込¥13,178
    1個
    7日以内出荷
    ILLUMINATED RING 24V 2 WHITE/RED FIXED LED TEXT NOT HALT WITH LOGO YELLOW LABEL.
    仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9259アズワン品番65-7841-36
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    ¥7,798税込¥8,578
    1個
    7日以内出荷
    Schneider Electric Harmony Illuminated Lens Ring, 120V, Unmarked, ZBY9W2G101 Ensure essential protection in the workplace with your emergency stop system by combining it with the highly visible Harmony Lens Ring by Schneider Electric.The Harmony Lens Rin
    仕様●種類:Illuminated Unmarked Legend Ring●併用可能製品:Emergency Switching Off Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9240アズワン品番65-7841-09
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    ¥11,980税込¥13,178
    1個
    7日以内出荷
    。ILLUMINATED LEGEND RING 24V 2 COLORS WHITE/RED FIXED LED UNMARKED YELLOW LABEL.
    仕様●種類:Illuminated Unmarked Legend Ring●併用可能製品:Emergency Switching Off Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9255アズワン品番65-7841-14
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    ¥7,998税込¥8,798
    1個
    7日以内出荷
    ILLUMINATED RING 230V 1 RED FIXED LED TEXT EMERGENCY STOP WITH LOGO YELLOW LABEL.
    仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9252アズワン品番65-7841-34
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    ¥7,698税込¥8,468
    1個
    7日以内出荷
    ILLUMINATED RING 120V 1 RED FIXED LED TEXT PARADA DE EMERGENCIA WITH LOGO YELLOW LABEL.
    仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9246アズワン品番65-7841-11
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    ¥7,598税込¥8,358
    1個
    7日以内出荷
    ILLUMINATED RING 120V 1 RED FIXED LED TEXT EMERGENCY STOP WITH LOGO YELLOW LABEL.
    仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9245アズワン品番65-7842-38
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    ¥7,598税込¥8,358
    1個
    7日以内出荷
    ILLUMINATED RING 230V 1 RED FIXED LED TEXT PARADA DE EMERGENCIA WITH LOGO YELLOW LABEL.
    仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9253アズワン品番65-7841-35
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    ¥7,598税込¥8,358
    1個
    7日以内出荷
    Schneider Electric Harmony Illuminated Lens Ring, ARRESTO DI EMERGENZA WITH LOGO, 24 V, ZBY9W2B630 Secure optimum accessibility for your emergency stop system with the Harmony Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2B630 is a 24 V LED
    仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9239アズワン品番65-7842-29
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    ¥7,898税込¥8,688
    1個
    7日以内出荷
    ILLUMINATED RING 230V 1 RED FIXED LED TEXT ARRESTO DI EMERGENZA WITH LOGO YELLOW LABEL.
    仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9254アズワン品番65-7841-13
  • レンズリング シュナイダーエレクトリック

    レンズリング

    シュナイダーエレクトリック
    ¥5,198税込¥5,718
    1個
    7日以内出荷
    Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 24 V, ZBY9W2B140 Ensure optimal and essential protection for the emergency stop system in your workplace with the Harmony Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2B140 is an
    仕様●種類:Illuminated Unmarked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9234アズワン品番65-7841-75
  • ZB4BL7341 シュナイダーエレクトリック

    ZB4BL7341

    シュナイダーエレクトリック
    ¥5,398税込¥5,938
    1個
    8日以内出荷
    質量(kg)0.056タイプProduct or Component:Head for double-headed push-button、Operator:spring return、Head:Standard使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZB4保護等級IP69 IEC 60529、IP66 IEC 60529、IP69Kヘッド形状Shape of signaling unit:Rectangular操作description:Green ''I''-red ''O''保存温度範囲(℃)-40~70機械的耐久性1000000サイクル操作部形状1 flush-1 projecting push-buttonsクラスClass I IEC 60536取付径(Φmm)22RoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metal耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
  • XB4BW73731G5 シュナイダーエレクトリック

    XB4BW73731G5

    シュナイダーエレクトリック
    ¥13,980税込¥15,378
    1個
    8日以内出荷
    仕様●Contact operation:Slow-break材質Fixing collar:Zamak質量(kg)0.13タイプProduct or Component:Illuminated double-headed push-button、Operator:spring return、Head:Standard、Signalling:Steady使用温度範囲(℃)-40~70規格IEC 60947-5-5、CSA C22.2 No 14、IEC 60947-5-1、UL 508、IEC 60947-1、IEC 60947-5-4、JIS C8201-5-1、JIS C8201-1シリーズXB4接点構成1NO+1NC保護等級IP66 IEC 60529、IP69K IEC 60529、IP69 IEC 60529ヘッド形状Shape of signaling unit:Rectangular消費電流(mA)14操作description:Green ''I''-red ''O''光源色白操作力(N)3.5 N NC changing electrical state、3.8 N NO changing electrical state保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性1000000サイクル操作部形状1 flush-1 projecting push-buttons-1 central pilot lightクラスClass I IEC 60536取付径(Φmm)22.5耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metal材質(接点)Ag/Ni耐振動(Hz)5gn(2~500)IEC 60068-2-6
  • ZB4BH033 シュナイダーエレクトリック

    ZB4BH033

    シュナイダーエレクトリック
    ¥4,598税込¥5,058
    1個
    8日以内出荷
    幅(mm)29質量(kg)0.026直径(Φmm)28.5高さ(mm)29タイプProduct or Component:Head for illuminated push-button、Operator:push-push、Head:Standard使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZB4レンズ色緑深さ(mm)30保護等級IP66 IEC 60529、IP67、IP69、IP69Kヘッド形状Shape of signaling unit:Round保存温度範囲(℃)-40~70機械的耐久性500000サイクル互換性Universal LED操作部形状Green flush、unmarkedクラスClass I IEC 60536取付径(Φmm)22.5RoHS指令(10物質対応)対応操作位置3 positions±45°耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metal耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
  • XACA9415 シュナイダーエレクトリック

    XACA9415

    シュナイダーエレクトリック
    ¥1,598税込¥1,758
    1個
    8日以内出荷
    質量(kg)0.01タイプProduct or Component:Head for push-button使用温度範囲(℃)-25~70規格IEC 60947-5-1、UL 508、CSA C22.2 No 14、IEC 60204-32保護構造IP65シリーズXACAレンズ色黄保護等級IP65 conforming to IEC 60529保存温度範囲(℃)-40~70クラスClass II conforming to IEC 61140RoHS指令(10物質対応)対応耐衝撃100gn(IEC 60068-2-27)取付面位置Front of enclosure耐振動(Hz)15gn(f=10~500)conforming to IEC 60068-2-6緊急停止ボタン無
  • ZB5AS834 シュナイダーエレクトリック

    ZB5AS834

    シュナイダーエレクトリック
    ¥13,980税込¥15,378
    1個
    8日以内出荷
    幅(mm)30質量(kg)0.042直径(Φmm)30高さ(mm)30タイプProduct or Component:Head for emergency stop push-button、Operator:trigger action and mechanical latching、Head:Standard使用温度範囲(℃)-40~70規格IEC 60364-5-53、IEC 60947-5-5、GB 14048.5、JIS C8201-5-1、IEC 60947-5-4、IEC 60947-1、ISO 13850、UL 508、IEC 60204-1、IEC 60947-5-1、CSA C22.2 No 14、JIS C8201-1シリーズZB5深さ(mm)57保護等級IP66 IEC 60529、IP67、IP69、IP69Kヘッド形状Shape of signaling unit:RoundリセットTurn to release保存温度範囲(℃)-40~70機械的耐久性300000サイクル操作部形状Red mushroom Φ30mm、unmarkedクラスClass II IEC 60536RoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Dark grey plastic耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6