カテゴリ

  • 制御機器(22)
絞り込み
ブランド
  • シュナイダーエレクトリック
  • RS PRO(9,587)
  • SPARKFUN(139)
  • KEMET(64)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(46)
  • FIRST PRO(ファーストプロ/水上)(39)
  • エレコム(29)
  • HYPERPRO(ハイパープロ)(26)
  • SKF(日本エスケイエフ)(25)
  • コミネ(21)
  • 長谷川工業(14)
  • VISHAY(13)
  • SIEMENS(12)
  • SICK(12)
  • ラムマウント(11)
  • PanzerGlass(11)
  • BUFFALO(バッファロー)(7)
  • ハネウェル(7)
  • メディアカバーマーケット(7)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「rs pro lan」の検索結果

22件中 122
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
auxiliary latch block TeSys - 100 V DC/A シュナイダーエレクトリックauxiliary latch block TeSys - 100 V DC/Aシュナイダーエレクトリック
21,980税込24,178
1個
7日以内出荷
The Schneider Electric Schneiders auxiliary latch block TeSys becomes imperative to have lower power consumptions while providing latched condition for contactors.Remotely actuated or by front panel button Electrical delatching pulse must be greater than 100ms Front mounting
仕様●アクセサリタイプ:ラッチブロック●範囲:TeSysアズワン品番65-7286-17
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
11,980税込13,178
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in German。This legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operators。When the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operators。It is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessories。The enhanced design of these products ensure improved control, efficiency and safety with your emergency stop system。Benefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operators。It is compatible with Schneider Electric XB4 and XB5 series。It can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244アズワン品番65-7841-31
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
10,980税込12,078
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-button。It is marked with black text which reads ARRET D’URGENCE。When the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environments。It is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplace。These practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiency。Benefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 series。The text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operators。The consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241アズワン品番65-7804-71
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
10,980税込12,078
1個
7日以内出荷
。Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plate。The marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in English。This lens ring is primarily used with an emergency switching off mushroom head push-button。The light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiency。Benefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanism。The French text on the ring reading ARRET D’URGENCE is ideal for French speaking operators。It is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33
制御リレー TeSysシリーズ 110 A 72 Vdc 0.003 kW シュナイダーエレクトリック制御リレー TeSysシリーズ 110 A 72 Vdc 0.003 kWシュナイダーエレクトリック
15,980税込17,578
1個
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:72 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:2NO + 2NCアズワン品番65-7285-78
制御リレー TeSysシリーズ 110 A 110 Vdc 0.0018 kW シュナイダーエレクトリック制御リレー TeSysシリーズ 110 A 110 Vdc 0.0018 kWシュナイダーエレクトリック
16,980税込18,678
1個
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.0018 kW●通常端子構成:2NO + 2NCアズワン品番65-7291-25
制御リレー TeSysシリーズ 110 A 24 Vac 0.0018 kW シュナイダーエレクトリック制御リレー TeSysシリーズ 110 A 24 Vac 0.0018 kWシュナイダーエレクトリック
20,980税込23,078
1個
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:24 Vac●範囲:TeSys●許容入力:0.0018 kW●通常端子構成:4NOアズワン品番65-7280-89
制御リレー TeSysシリーズ 110 A 115 Vac 0.045 kW シュナイダーエレクトリック制御リレー TeSysシリーズ 110 A 115 Vac 0.045 kWシュナイダーエレクトリック
11,980税込13,178
1個
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:115 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:2NO + 2NCアズワン品番65-7279-67
制御リレー TeSysシリーズ 110 A 400 Vac 0.045 kW シュナイダーエレクトリック制御リレー TeSysシリーズ 110 A 400 Vac 0.045 kWシュナイダーエレクトリック
10,980税込12,078
1個
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:400 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:3NO + 1NCアズワン品番65-7282-26
制御リレー TeSysシリーズ 110 A 220 Vac 0.003 kW シュナイダーエレクトリック制御リレー TeSysシリーズ 110 A 220 Vac 0.003 kWシュナイダーエレクトリック
13,980税込15,378
1個
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
制御リレー TeSysシリーズ 110 A 48 Vdc 0.003 kW シュナイダーエレクトリック制御リレー TeSysシリーズ 110 A 48 Vdc 0.003 kWシュナイダーエレクトリック
14,980税込16,478
1個
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:48 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:3NO + 1NCアズワン品番65-7285-63
制御リレー TeSysシリーズ 110 A 440 Vac 0.045 kW シュナイダーエレクトリック制御リレー TeSysシリーズ 110 A 440 Vac 0.045 kWシュナイダーエレクトリック
11,980税込13,178
1個
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:440 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:2NO + 2NCアズワン品番65-7291-18
制御リレー TeSysシリーズ 110 A 42 Vac 0.045 kW シュナイダーエレクトリック制御リレー TeSysシリーズ 110 A 42 Vac 0.045 kWシュナイダーエレクトリック
11,980税込13,178
1個
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:42 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:3NO + 1NCアズワン品番65-7284-02
制御リレー TeSysシリーズ 110 A 24 Vac 0.045 kW シュナイダーエレクトリック制御リレー TeSysシリーズ 110 A 24 Vac 0.045 kWシュナイダーエレクトリック
14,980税込16,478
1個
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
制御リレー TeSysシリーズ 110 A 120 Vac 0.045 kW シュナイダーエレクトリック制御リレー TeSysシリーズ 110 A 120 Vac 0.045 kWシュナイダーエレクトリック
11,980税込13,178
1個
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:120 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:3NO + 1NCアズワン品番65-7283-13
制御リレー TeSysシリーズ 110 A 12 Vdc 0.003 kW シュナイダーエレクトリック制御リレー TeSysシリーズ 110 A 12 Vdc 0.003 kWシュナイダーエレクトリック
15,980税込17,578
1個
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:12 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:3NO + 1NCアズワン品番65-7282-25
制御リレー TeSysシリーズ 110 A 110 Vdc 0.003 kW シュナイダーエレクトリック制御リレー TeSysシリーズ 110 A 110 Vdc 0.003 kWシュナイダーエレクトリック
15,980税込17,578
1個
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing
仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:2NO + 2NC●コード番号:211-1649アズワン品番65-7285-43
制御リレー TeSysシリーズ 110 A 110 Vdc 0.0018 kW シュナイダーエレクトリック制御リレー TeSysシリーズ 110 A 110 Vdc 0.0018 kWシュナイダーエレクトリック
19,980税込21,978
1個
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing
仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.0018 kW●通常端子構成:4NO●コード番号:211-1663アズワン品番65-7292-84
制御リレー TeSysシリーズ 110 A 60 Vdc 0.003 kW シュナイダーエレクトリック制御リレー TeSysシリーズ 110 A 60 Vdc 0.003 kWシュナイダーエレクトリック
13,980税込15,378
1個
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing
仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:60 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:4NO●コード番号:211-1660アズワン品番65-7288-94
制御リレー TeSysシリーズ 110 A 230 Vac 0.045 kW シュナイダーエレクトリック制御リレー TeSysシリーズ 110 A 230 Vac 0.045 kWシュナイダーエレクトリック
14,980税込16,478
1個
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing
仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:230 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:2NO + 2NC●コード番号:211-1639アズワン品番65-7284-92
制御リレー TeSysシリーズ 110 A 220 Vac 0.003 kW シュナイダーエレクトリック制御リレー TeSysシリーズ 110 A 220 Vac 0.003 kWシュナイダーエレクトリック
14,980税込16,478
1個
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing
仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:220 Vac●範囲:TeSys●許容入力:0.003 kW●通常端子構成:3NO + 1NC●コード番号:211-1657アズワン品番65-7292-78
可変速ドライブ ATV320 380 → 500 V ac 4 kW Altivar Machine ATV320 イーサネット シュナイダーエレクトリック可変速ドライブ ATV320 380 → 500 V ac 4 kW Altivar Machine ATV320 イーサネットシュナイダーエレクトリック
339,800税込373,780
1個
7日以内出荷
Altivar ATV320 シリーズ Altivar Machine ATV320可変速ドライブは、シンプルながら各所が強化されています。これらは、OEM メーカー向けに設計されており、0.18 → 15 kW の三相同期及び非同期モータのシンプルかつ Advanced な要件に適合します。 このタイプの VFD は、各種用途で機械の実効性を向上させるのに最適なソリューションです。 特長と利点: オープンループモータ制御によるオートメーション機能の強化と非同期及び同期モータの単純さの組み合わせ。これは、始動 / 停止用途向けの低速動的精度にも適用されます。 EtherNet/IP - Modbus TCP、Profinet EtherCAT、Profibus、CANopen、DeviceNet などの Advanced Connectivity 機械に専門性や柔軟性をもたらす ATVLogic などの機能を搭載 Altivar Machine ATV320 可変速ドライブは、前モデルの堅牢性と信頼性の伝統を継承 特に生産変更時に機械の動作時間を最大化するために、安全診断と安全動作、システム統合、及びネットワーク構成をタイムリーに実現できます。 ATV320 は、複数の機械レイアウトに対応し、キャビネットや機械フレームなどの場所の内側に設置できるコスト効果が高く簡単な設備として設計 これらの VFD は、堅牢で強度と信頼性に優れ、IEC60721-3-3 クラス 3C3 コーティングを施された基板と可変周波数ドライブを備え、過酷な環境での機械の可用性を拡大 このシリーズには、機械に応じたさまざまな取り付けオプション(垂直、水平、ドライブを横向きに取り付ける場合は制御モジュールをオフセットするオプションを使用、横並び) 追加安全トルクオフ、機械の認定と機械指令 2006/42/EC への準拠を単純化する完全安全監視の 4 つの機能を備えた、総合的な組み込み安全アカウントです。 カセット形式で簡単に取り付け可能な通信カード 可変周波数ドライブは通常どこにありますか ATV320 シリーズはシンプルな機械要件にも Advanced の機械要件にも対応 機械設備にも電気設備にも使用可能 原材料処理 - 小型コンベア 包装 - 小型ラベル貼り機、小型袋詰め機 ファン付き機械のある機械のある機械 - 空気又は煙の排出、プラスチックフィルム製造機械、オーブン、ボイラーなど アクセスバリアの処理、広告板の回転など、シンプルな消費者向け機械 医療用ベッドやランニングマシンなどの健康業界 食品及び飲料産業の製粉機、こね混ぜ機、ミキサーなどでも活躍 商品や材料の吊り上げ移動を必要とする企業にも優れたソリューションとなるインバータドライブです。 ATV320 シリーズ VFD のメンテナンス方法 Altivar 12に予防保守は一切必要ありませんが、性能を最適化するため、いくつかの定期チェックを実施することをお勧めします。 すべての接続の状態と締め付け具合。 ユニット周囲の温度が許容可能なレベルに保たれ、換気が効果的であることを確認します。ファンの平均サービス寿命は10年もあります。 目に見えるほこりがないことを確認します。 ファンが常に適切に動作しており、カバーに物理的な損傷がないことを確認してください。 ATV320U40N4W Altivar Machine ATV320 Variable Speed Drive Inverter Drive with Vario IP66。ATV320。Asynchronous motors, Synchronous motors。Complex machine application。Without Vario。Enclosed control block Integrated EMC filter Class C2。Product does Not have a built-in fan。380 to 500 V Rated supply voltage。5 hp Motor (heavy duty)。Line current 10.6 A 500 V, 13.7 A 380 V。52 dB Noise level to 86/188/EEC。Relay output (R1, R2), 5 mA at 24 V DC minimum switching current。Machinery applications.
仕様●許容入力:4 kW●相数:3●電源電圧:380 → 500 V ac●許容電流値:10.6 A●出力周波数:0.1 → 599Hz●併用可能製品:Altivar Machine ATV320●シリーズ:ATV320●IP保護等級:IP66●フィールドバス通信タイプ:CANopen、Modbus●STO:あり●フィルタを含む:あり●機能:モータ制御, 開ループ速度制御●コード番号:186-0908アズワン品番65-7326-58