カテゴリ
- 制御機器(1)
- オフィス家具(1)
絞り込み
ブランド
- シュナイダーエレクトリック
- BUFFALO(バッファロー)(2)
- Intel(インテル)(2)
- StarTech.com(2)
- SILVER STONE(シルバーストーン)(2)
- ESET(2)
- アイリスオーヤマ(1)
- サンプラテック(1)
- BLACK BOX(1)
エコロジープロダクト
RoHS10物質対応(1)
「server rack」の検索結果
特価

Schneider Electric シリアルModbus BMX
シュナイダーエレクトリック¥99,980税込¥109,9781個7日以内出荷仕様メーカーシリーズ:BMX併用可能製品:M340 Seriesモジュールスロット:2取り付けタイプ:DIN Rail重量(無負荷):0.2kg長さ:100mm深さ:93mm動作温度 Min:0℃動作温度 Max:+60℃Modicon M340 CPU, Level 1. Standard and Performance processors from the Modicon M340 automation platform manage an entire PLC single-rack station on which a maximum of 11 slots can be equipped with:. Discrete I/O modules Analog I/O modules Application-specific modules (counter, Ethernet TCP/IP communication). 個 processor is supplied with a memory card used for:. Backing up the application (program, symbols and constants) Activating a standard web server for the Transparent Ready B10 class integrated ethernet port (depending on the model). Max 510 discrete I/O Max 128 Analogue I/O. 66 in single-rack configuration (4I/2Q x 11) 20 counter channels 2,048Kb Total internal user RAM (1664Kb Program, constants and symbols + 128Kb Data)RoHS指令(10物質対応)対応