カテゴリ

  • 制御機器(7)
絞り込み
ブランド
  • シュナイダーエレクトリック
  • RS PRO(283)
  • SUS(エスユーエス)(127)
  • 三菱ふそう(109)
  • ホンダ(107)
  • NIC(エヌアイシ・オートテック)(105)
  • MARWI(81)
  • 武蔵オイルシール工業(77)
  • SPARKFUN(64)
  • Triumph(62)
  • トヨタ(41)
  • SKF(日本エスケイエフ)(27)
  • 東尾メック(26)
  • StarTech.com(22)
  • piaggio(ピアッジオグループ)(19)
  • MB Wear(17)
  • BMW(13)
  • オリオン機械(12)
  • KTM(11)
  • タニコー(9)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「sio sus」の検索結果

関連キーワード
7件中 17
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
中型電子音警報器 ST25CPシリーズ(メロディDタイプ) シュナイダーエレクトリック中型電子音警報器 ST25CPシリーズ(メロディDタイプ)シュナイダーエレクトリック
24,980税込27,478
1個
3日以内出荷から10日以内出荷
16音、101~120dB帯、薄型ボディ、取付けアングルにさびに強いSUSを採用、直流から交流まで対応。ホーンスピーカー型の中型電子音警報器です。機種によって内蔵の音色が異なり、音源や電圧、ボディ色を用途に応じてお選びいただけます。切替えスイッチで、内蔵の音色から予め1音を選択して制御できるシングルタイプです。引出し線に電圧を加えるだけの電源制御で、設定された音色を吹鳴します。音量は最大102dBです。(背面ツマミで最小0dB ~最大102dBを無段階で調節可能)ボディは耐候性に優れたASA樹脂、取付けアングルには耐塩性と耐錆性に優れたSUSを採用しています。保護特性IP53(正方向取付け時)です。
材質ボディ:ASA樹脂(ホワイトグレー)(準標準:赤、黄)アングル:ステンレス鋼(SUS)後蓋:ポリカーボネート樹脂(透明)銘板:ステンレス鋼(SUS)定格時間連続色調
マルチサウンド中型電子音警報器 ST25MM2シリーズ シュナイダーエレクトリックマルチサウンド中型電子音警報器 ST25MM2シリーズシュナイダーエレクトリック
26,980税込29,678
1個
翌日出荷から91日以内出荷
101~120dB帯、16音色をが外部信号線から制御可能、マルチサウンド。ホーンスピーカー型の中型電子音警報器です。内蔵の16音色をビット入力、もしくはバイナリ入力で制御していただけます。ビット入力では、背面のロータリースイッチで、任意の音色グループを設定し、4音を制御できます。バイナリ入力では、15音を外部信号により制御できます。音量は最大102dBです。(背面ツマミで最小0dB ~最大102dBを無段階で調節可能)ボディは耐候性に優れたASA樹脂、取付けアングルには耐塩性と耐錆性に優れたSUSを採用しています。無電圧接点回路で、NPNオープンコレクタ接続に標準対応しており、PLCによる直接駆動が可能です。(PNPオープンコレクタ接続タイプは、DC12/24Vタイプのみ受注生産で対応可能)UL規格認定品です。保護特性IP53(正方向取付け時)です。
材質ボディ:ASA樹脂(ホワイトグレー)(準標準:赤、黄)アングル:ステンレス鋼(SUS) 後蓋:ポリカーボネート樹脂(透明)銘板:ステンレス鋼(SUS)接続NPNオープンコレクタ接続定格時間連続
マルチサウンド中型電子音警報器 ST25AMシリーズ シュナイダーエレクトリックマルチサウンド中型電子音警報器 ST25AMシリーズシュナイダーエレクトリック
26,980税込29,678
1個
翌日出荷から10日以内出荷
101~120dB帯、43音色を外部信号線から制御可能、マルチサウンド。ホーンスピーカー型の中型電子音警報器です。内蔵の43種類の音色と音階、無音信号をビット入力、もしくはバイナリ入力で制御していただけます。ビット入力では、背面のロータリースイッチで、任意の音色グループを設定し、8音を制御できます。バイナリ入力では、63パターンの警報音を外部信号により制御できます。ビット入力時の音色グループは、内蔵の8グループに加えて、カスタマイズで任意のグループを1つ登録できます。4種類の動作モード<1優先モード2後着優先モード3ワンショットモード4バイナリモード>を内蔵し、機器の動作に合わせた吹鳴が可能です。音量は最大105dBです。(背面ツマミで最小0dB ~最大105dBを無段階で調節可能)無電圧接点回路で、NPNオープンコレクタ接続に標準対応しており、PLCによる直接駆動が可能です。(PNPオープンコレクタ接続タイプは別料金受注生産で対応可能)IEC/EN規格適合品です。EU諸国への輸出に際し、CEマーキングが必要な機器へも安心してご使用いただけます。(直流タイプのみ)UL規格認定品です。保護特性IP53(正方向取付け時)です。
材質ボディ:ASA樹脂(ホワイトグレー)(準標準、赤、黄)アングル:ステンレス鋼(SUS)後蓋:ポリカーボネイト樹脂(透明)銘板:ステンレス鋼(SUS)定格出力(W)2定格時間連続音圧レベル(dB)最大105(1m前方)
中型電子音警報器 ST25CBシリーズ(アラーム音) シュナイダーエレクトリック中型電子音警報器 ST25CBシリーズ(アラーム音)シュナイダーエレクトリック
21,980税込24,178
1個
4日以内出荷から10日以内出荷
8音、101~120dB帯、薄型ボディ、取付けアングルにさびに強いSUSを採用、直流から交流まで対応。ホーンスピーカー型の中型電子音警報器です。機種によって内蔵の音色が異なり、音源や電圧、ボディ色を用途に応じてお選びいただけます。切替えスイッチで、内蔵の音色から予め1音を選択して制御できるシングルタイプです。引出し線に電圧を加えるだけの電源制御で、設定された音色を吹鳴します。音量は最大102dBです。(背面ツマミで最小0dB ~最大102dBを無段階で調節可能)ボディは耐候性に優れたASA樹脂、取付けアングルには耐塩性と耐錆性に優れたSUSを採用しています。保護特性IP53(正方向取付け時)です。
材質ボディ:ASA樹脂(ホワイトグレー)(準標準:赤、黄)アングル:ステンレス鋼(SUS)後蓋:ポリカーボネート樹脂(透明)銘板:ステンレス鋼(SUS)定格時間連続音圧レベル(dB)最大102 (1m前方)音声内容電子音:A.非常ベル音(標準)(自火報ベルに類似)B.発車ベル音(標準)C.警鐘音(標準)D.ピンポン音(標準)(ピンポーン・ピンポーン・・・)E.非常ベル音(標準)F.非常ベル音(音程が高い)G.警鐘音(周期が速い)(カン・カン・カン…) H.ピューピュー音(ピュー・ピュー…)再生数1音(音色切換スイッチで設定)
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider ElectricThe Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-buttonIt is marked with black text which reads ARRET D’URGENCEWhen the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environmentsIt is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplaceThese practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiencyBenefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 seriesThe text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operatorsThe consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusionIP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any directionIP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning proceduresIP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downsType 13 conforming to UL 50E Protection against spraying, splashingType 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolantsType 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formationRoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241アズワン品番65-7804-71
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider ElectricThe Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plateThe marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in EnglishThis lens ring is primarily used with an emergency switching off mushroom head push-buttonThe light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiencyBenefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanismThe French text on the ring reading ARRET D’URGENCE is ideal for French speaking operatorsIt is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in GermanThis legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operatorsWhen the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operatorsIt is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessoriesThe enhanced design of these products ensure improved control, efficiency and safety with your emergency stop systemBenefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operatorsIt is compatible with Schneider Electric XB4 and XB5 seriesIt can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusionIP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any directionIP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning proceduresIP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downsType 13 conforming to UL 50E Protection against spraying, splashingType 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolantsType 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formationRoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244アズワン品番65-7841-31