カテゴリ
- 制御機器(2)
絞り込み
ブランド
- シュナイダーエレクトリック
- APC(シュナイダーエレクトリック)(2)

APC Smart-UPS 1200VA RM 1U LCD 100V
シュナイダーエレクトリック¥259,800税込¥285,7801台4日以内出荷APC Smart-UPS 1200VA RM 1U LCD 100Vは、1Uサイズで大容量(1200VA/1000W)のUPSであり、中小規模ビジネス向けUPSで機器の状態がLCD表示により目視にて確認できます。 高機能なAVR機能(自動電圧調整機能)による安定した電力供給だけでなく、高効率グリーンモード、出力コンセントグループごとにON/OFF制御が可能な機能を搭載しております。仕様●負荷運転時間(1000W(最大)):3分29秒●最大使用容量:100%●Main Input Voltage:100V AC●Main Output Voltage:100V●Other Output Voltage:100V●定格電力:1000W●定格電力:1200VA●Input Connection Type:ネーム 5-15P●output connection type:4 NEMA 5-15R●Number of rack unit:1U●ケーブルの長さ:2.44m●battery type:鉛蓄電池●Communication port type:USB●Number of power module:0●Number of power module filled slots:0●Number of power module free slots:0●Redundant:No●色:黒●サイズ(cm):高さ/4.45、幅/43.2、奥行き/66.5●質量 :24.5kg●取付方法:Front●Mounting preference:Lower●取付モード:Rack-mounted●Two post mountable:0●USB compatible:Yes●Mounting position:Horizontal●最大入力電流:12A●入力保護タイプ:Circuit breaker●Input Power Factor at Full Load:0.8●plug standard:5-15P●Input voltage limits:83...122V 100V AC、70...125V adjustable 100V AC●Input current:12A rated●周波数:50/60 Hz rated●Crest factor:2.5:1●高調波歪み:5%未満●Maximum configurable power in VA:1200VA●最大設定可能電力:1000W●最大出力電流:12A●Output voltage tolerance:+/- 2 %●運転方式:ラインインタラクティブ●出力波形:正弦波●出力周波数(主電源同期運転時):47...63 Hz +/- 0.3●製品認証:VCCI class A、TUV●騒音レベル:46dB●heat dissipation:116Btu/h●耐気圧(使用高度) :0...10000ft●使用周囲温度:0…40℃●保存周囲温度:-15…45℃●保管可能高度:0.00…15240.00m●IP 保護等級:IP20●使用周囲湿度:0…95%●実行時間:View Runtime Graph●効率:View Efficiency Graph●Battery voltage:36V●拡張バックアップ時間:0●バッテリー容量:54Ah●搭載済みバッテリ:0●バッテリースロットが空です:0●充電時間:4h●RBC数量:1●バッテリー寿命:4…6 year(s)●交換用バッテリー:APCRBC88J●Battery power in VAH:259VAh runtime●バッテリ充電電力:81W rated●アラーム機能:ステータス監視と制御のための多機能lcd付コンソール●緊急電源停止(EPO):はい●空きストレージ:1●Communication port support:USB:●Alarm:Alarm when on battery/distinctive low battery alarm/configurable delays●サージフィルタ:780J●フィルタリング:フルタイム稼動のマルチポール・ノイズフィルタ/0.3%のieeeサージ通過/クランプ応答時間ゼロ/ul 1449準拠。●Unit Type of Package 1:PCE●Number of Units in Package 1:1●Package 1 Height:20cm●Package 1 Width:79.4cm●Package 1 Length:57.5cm●Package 1 Weight:29kg●保証:2years(Japan only)●アズワン品番67-5232-96
APC Smart-UPS 1200VA RM 1U LCD 100V
シュナイダーエレクトリック¥199,800税込¥219,7801台8日以内出荷APC Smart-UPS 1200VA RM 1U LCD 100Vは、1Uサイズで大容量(1200VA/1000W)のUPSであり、中小規模ビジネス向けUPSで機器の状態がLCD表示により目視にて確認できます。高機能なAVR機能(自動電圧調整機能)による安定した電力供給だけでなく、高効率グリーンモード、出力コンセントグループごとにON/OFF制御が可能な機能を搭載しております。仕様●ラックユニット:1U●入力保護タイプ:サーキットブレーカー質量(kg)24.5色黒取付(優先)下方種類無停電電源装置 (UPS)取付方式ラックマウント式シリーズSmart-UPS定格電力(W)1000ケーブル長(m)2.4幅(cm)43.2定格入力電圧(V)100運転方式ラインインタラクティブ騒音値(dB)46保存温度(℃)-15~45出力周波数(Hz)47~63 ± 0.3出力波形正弦波バッテリー鉛蓄電池プラグNEMA 5-15P外形寸法(高さH×幅W×奥行D)(mm)445×432×665充電時間4hバッテリー容量(Ah)54バッテリー電圧(V)36保証期間2 years (Japan only)高さ(cm)4.45入力周波数(Hz)50/60充電時間(時間)4入力電圧変動許容範囲(V)83~122/100VAC、70~125(調整可能)/100AC入力電流(A)12(rated)定格電力(VA)1200定格出力電圧(V)100動作温度(℃)0~40バッテリー数1適合バッテリー鉛蓄電池プラグ形状NEMA5-15P入力電圧範囲(V)83~122、70~125(100AC)通信ポートUSBシリアルスマートスロット出力容量(VA/W)1200/1000入力電圧(定格)100VAC取付面位置前/水平IP等級IP20バッテリー寿命4~6年最大入力電流(A)12正味質量(kg)24.5相対湿度(%RH)0~95コントロールパネルステータス監視と制御のための多機能LCD付コンソール認証マークVCCI クラスA/TUVUSB対応深さ(cm)66.5最大出力電流(A)12出力コンセント4 NEMA 5-15R