カテゴリ
- 制御機器(22)
絞り込み
ブランド
- シュナイダーエレクトリック
- SPARKFUN(64)
- RS PRO(44)
- SKF(日本エスケイエフ)(40)
- KOA(12)
- LUMBERG(8)
- トヨタ(7)
- TOYOX(トヨックス)(6)
- TSI(5)
- SIEMENS(5)
- 昭電(4)
- Baumer(4)
- セキスイ(3)
- FINDER(3)
- Festo(3)
- フエニックス・コンタクト(2)
- DEUTSCH(2)
- DIGILENT(2)
- SICK(2)
- ブランドをもっと見る
「tsis」の検索結果

熱動過負荷リレー TeSysシリーズ 1 A 690 Vac
シュナイダーエレクトリック¥17,980税込¥19,7781個7日以内出荷TheSchneiderElectricTeSysSeriesisbestsuitedforapplicationsinvolvingMotorControlandStartingofMotor。TheSchneiderElectricseriesisknownforprovidingabettercompatibilitywhichmakesitTheSchneiderElectricbestchoiceforthisapplication.Easymaintenancechecks,checkTheSchniederElectricstighteningofcablesthroughconductingthermographictestingandcheckingTheSchniederElectricsmechanicaloperationofTheSchniederElectricsproductthroughmanuallyoperatingTheSchniederE仕様●モーター定格電流:1 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSysアズワン品番65-7285-13
熱動過負荷リレー TeSysシリーズ 13 A 690 Vac
シュナイダーエレクトリック¥24,980税込¥27,4781個7日以内出荷TheSchneiderElectricTeSysSeriesisbestsuitedforapplicationsinvolvingMotorControlandStartingofMotor。TheSchneiderElectricseriesisknownforprovidingabettercompatibilitywhichmakesitTheSchneiderElectricbestchoiceforthisapplication.Easymaintenancechecks,checkTheSchniederElectricstighteningofcablesthroughconductingthermographictestingandcheckingTheSchniederElectricsmechanicaloperationofTheSchniederElectricsproductthroughmanuallyoperatingTheSchniederE仕様●モーター定格電流:13 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSysアズワン品番65-7279-73
制御リレー TeSysシリーズ 110 A 24 Vac 0.0018 kW
シュナイダーエレクトリック¥20,980税込¥23,0781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:24 Vac●範囲:TeSys●許容入力:0.0018 kW●通常端子構成:4NOアズワン品番65-7280-89
制御リレー TeSysシリーズ 110 A 115 Vac 0.045 kW
シュナイダーエレクトリック¥11,980税込¥13,1781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:115 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:2NO + 2NCアズワン品番65-7279-67
制御リレー TeSysシリーズ 110 A 400 Vac 0.045 kW
シュナイダーエレクトリック¥10,980税込¥12,0781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:400 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:3NO + 1NCアズワン品番65-7282-26
制御リレー TeSysシリーズ 110 A 220 Vac 0.003 kW
シュナイダーエレクトリック¥13,980~税込¥15,378~1個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
制御リレー TeSysシリーズ 110 A 48 Vdc 0.003 kW
シュナイダーエレクトリック¥14,980税込¥16,4781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:48 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:3NO + 1NCアズワン品番65-7285-63
制御リレー TeSysシリーズ 110 A 440 Vac 0.045 kW
シュナイダーエレクトリック¥11,980税込¥13,1781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:440 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:2NO + 2NCアズワン品番65-7291-18
制御リレー TeSysシリーズ 110 A 42 Vac 0.045 kW
シュナイダーエレクトリック¥11,980税込¥13,1781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:42 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:3NO + 1NCアズワン品番65-7284-02
制御リレー TeSysシリーズ 110 A 24 Vac 0.045 kW
シュナイダーエレクトリック¥14,980税込¥16,4781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
制御リレー TeSysシリーズ 110 A 120 Vac 0.045 kW
シュナイダーエレクトリック¥11,980税込¥13,1781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:120 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:3NO + 1NCアズワン品番65-7283-13
制御リレー TeSysシリーズ 110 A 12 Vdc 0.003 kW
シュナイダーエレクトリック¥15,980税込¥17,5781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:12 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:3NO + 1NCアズワン品番65-7282-25
制御リレー TeSysシリーズ 110 A 72 Vdc 0.003 kW
シュナイダーエレクトリック¥15,980税込¥17,5781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:72 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:2NO + 2NCアズワン品番65-7285-78
制御リレー TeSysシリーズ 110 A 110 Vdc 0.0018 kW
シュナイダーエレクトリック¥16,980税込¥18,6781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.0018 kW●通常端子構成:2NO + 2NCアズワン品番65-7291-25
制御リレー TeSysシリーズ 110 A 110 Vdc 0.003 kW
シュナイダーエレクトリック¥15,980税込¥17,5781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:2NO + 2NC●コード番号:211-1649アズワン品番65-7285-43
制御リレー TeSysシリーズ 110 A 110 Vdc 0.0018 kW
シュナイダーエレクトリック¥19,980税込¥21,9781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.0018 kW●通常端子構成:4NO●コード番号:211-1663アズワン品番65-7292-84
制御リレー TeSysシリーズ 110 A 60 Vdc 0.003 kW
シュナイダーエレクトリック¥13,980税込¥15,3781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:60 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:4NO●コード番号:211-1660アズワン品番65-7288-94
制御リレー TeSysシリーズ 110 A 230 Vac 0.045 kW
シュナイダーエレクトリック¥14,980税込¥16,4781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:230 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:2NO + 2NC●コード番号:211-1639アズワン品番65-7284-92
制御リレー TeSysシリーズ 110 A 220 Vac 0.003 kW
シュナイダーエレクトリック¥14,980税込¥16,4781個7日以内出荷The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:220 Vac●範囲:TeSys●許容入力:0.003 kW●通常端子構成:3NO + 1NC●コード番号:211-1657アズワン品番65-7292-78
タッチパネル ディスプレイ サイズ:4 インチ Harmony ST6 及び STW6シリーズ IP20、IP65
シュナイダーエレクトリック¥129,800税込¥142,7801個7日以内出荷Schneider Electric タッチパネルスクリーン - 4 インチディスプレイ Schneider Electric ST6 / STW6 HMI タッチパネルは、革新的なエンジニアリングの成果で、総合的なオートメーションの鍵となる製品です。より複雑な HMI タスク(ヒューマンマシンインターフェイス)を実行することが、このモジュールの主な機能です。多数のアプリケーションに対応する、究極の利便性と自動化ソリューションを提供します。1600 万色、50000 時間のバックライト寿命、480 x 272 ピクセルのディスプレイ解像度でお客様にお届けします。Schneider Electrics タッチパネルディスプレイは、オペレータの Web インターフェイスとして最適なソリューションです。4 インチディスプレイサイズ、16 レベルの輝度、各種文字フォントから選択できます。 特長及び利点 シングルタッチアナログ抵抗膜タッチパネルタイプ カラー TFT LCD ディスプレイ 定格供給電圧は 24 V dc です 突入電流は 30 A です ローカルシグナリングは、赤と緑の LED によって実行されます 消費電力は 6.9 W、プロセッサ周波数は 800 MHz USB および Ethernet 統合接続タイプ リアルタイムクロック内蔵 フロント素材はアルミニウムで構成されているが エンクロージャの材質は PC です この製品が使用されている場合に、防塵性と耐湿性を提供します ソリッドペインにインストールされます 範囲情報 Harmony ST6/STW6 Basic シリーズは、さまざまな規格、認定、要件に準拠して設計されています Harmony ST6 Basic 及び STW6 Basic Web HMI パネルは、高品質のグラフィックとスタイリッシュなデザインを提供します。カラータッチスクリーン端子( TFT 技術)です。 Harmony ST6 ベーシックパネルは、EcoStruxure オペレータ Terminal Expert ソフトウェアを使用して構成されます。このソフトウェアとそのユーザーインターフェイスにより、プロジェクト開発やオンラインアップデートをより簡単に行うことができます。EcoStruxure オペレータ Terminal Expert を使用すると、HMI 用途を作成できます Harmony ST6 の革新的なナビゲーションコンセプトを採用しています Harmony ST6 HMI パネルは、Schneider Electric ( Uni-TE、Modbus )、Mitsubishi Electric、Omron、Allen-Bradley、Siemens のいずれかの通信プロトコルを使用して、1 つ又は 2 つの内蔵シリアルリンク経由で PLC と通信しますEcoStruxure オペレータ Terminal Expert 付きのパネルには、次の機能があります。 8 種類のアニメーションによる合成光のアニメーション表示 ( タッチパネルの押し、色の変化、塗りつぶし、動き、回転、サイズ、表示、値表示 ) 数値および英数字の制御、変更 現在の日付と時刻を表示します ログ付きのリアルタイムカーブとトレンドカーブ アラーム表示、アラームログ、およびアラームグループの管理 マルチウィンドウ レシピ管理 ビルドタイムエディタでの多言語サポート (10 言語 ) アプリケーションログを USB スティックに保存します仕様●メーカーシリーズ:Harmony ST6 及び STW6●ディスプレイのタイプ:TFT LCD●ディスプレイのサイズ:4インチ●ディスプレイの解像度:480 x 272pixels●プロセッサのタイプ:ARM Cortex●オンボードメモリ:512 MB●バックライト:あり●電源電圧:24 V dc●IP保護等級:IP20、IP65●奥行き:43mm●コード番号:200-8969アズワン品番65-7298-30
レンズリング
シュナイダーエレクトリック¥11,980税込¥13,1781個7日以内出荷Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in German。This legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operators。When the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operators。It is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessories。The enhanced design of these products ensure improved control, efficiency and safety with your emergency stop system。Benefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operators。It is compatible with Schneider Electric XB4 and XB5 series。It can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244アズワン品番65-7841-31
レンズリング
シュナイダーエレクトリック¥10,980税込¥12,0781個7日以内出荷。Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plate。The marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in English。This lens ring is primarily used with an emergency switching off mushroom head push-button。The light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiency。Benefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanism。The French text on the ring reading ARRET D’URGENCE is ideal for French speaking operators。It is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33