カテゴリ
- 制御機器(5)
絞り込み
ブランド
- シュナイダーエレクトリック
- TELEMECANIQUE SENSORS(98)
- MUELLER ELECTRIC(39)
- SPARKFUN(15)
- エスコ(6)
- エーモン(3)
- イチネンTASCO(3)
- SIEMENS(3)
- Bigblue Tech(ビッグブルーテック)(3)
- ELPA(2)
- 冨士端子工業(2)
- MURATA(村田製作所)(2)
- SICK(2)
- トライメイト(2)
- EARIN(2)
- Blue-Ray Biotech(2)
- ハイテックマルチプレックスジャパン(2)
- エレコム(1)
- オーム電機(1)
- ブランドをもっと見る
「uec 2a」の検索結果
特価

レンズリング
シュナイダーエレクトリック¥7,798税込¥8,5781個7日以内出荷Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in German。This legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operators。When the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operators。It is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessories。The enhanced design of these products ensure improved control, efficiency and safety with your emergency stop system。Benefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operators。It is compatible with Schneider Electric XB4 and XB5 series。It can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244アズワン品番65-7841-31
セーフティリレー 24 V ac/dc チャンネル数1 安全接点5
シュナイダーエレクトリック¥38,980税込¥42,8781個7日以内出荷Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 XPSUEP シリーズのセーフティモジュールは、XPS ユニバーサルセーフティモジュールの安全出力コンタクトの数を拡張するように設計及び製造されています。 これらのモジュールには、緊急停止、リミットスイッチ、両手操作制御などのベースモジュールも装備されています。XPSUAT をベースモジュールとして使用する場合は、構成を使用して、XPSUEP の出力が XPSUAT の即時出力と時間遅延出力のどちらに従うかを選択します。 特長及び利点 前面にある 3 つの LED が、の情報を示します モニタリング回路のステータス スタート入力はホストモジュールに依存します ゼロ安全入力、拡張バス 4 NO + 2 シングル NC 安全出力 接続は、ベースモジュールを介してによって行われます コネクタです 完全なステータス情報を含む 1 つのソリッドステート診断出力 接続タイプの取り外し可能な Terminal Block 16 端子 Schneider Electric Preventa 安全モジュール - XPSUEP14AP です の Preventa 安全オートメーションシリーズの一部を構成します 製品 安全接点の数を増やすために、優先的に使用されます 安全レベル : ISO 13849-1 に適合する通常開リレー接点の PL e /カテゴリ 4、IEC 62061 に適合する通常開リレー接点の SILCL 3 に到達可能、IEC 61508 に準拠する通常開リレー接点の SIL 3 に到達可能、ISO13849-1 に準拠する常時閉リレーコンタクトの PL c/Category 1 に適合し、IEC62061 に準拠する常時閉リレーコンタクトの SILCL 1 に達することができ、IEC61508 に準拠する常時閉リレーコンタクトの SIL 1 に達することができます 定格供給電圧は 24 V AC です -15 → 10 % 及び 24 V dc - 20 → 20 % 内部および電子入力保護タイプ 入力の互換性は、常閉回路、XC リミットスイッチ、機械式コンタクト、常閉回路、Antialバレ ントペア、OSSD ペア、及び 3 線式近接センサです 消費電力: 1.5W、24V ( DC 安全出力: 4 NO 冗長、2 NC シングル 従来のフリーエア熱電流: 8 A仕様●電源電圧:24V ac/dc●チャンネルの数:1●安全接点:5●機能:緊急停止監視●補助接点:4●範囲:Preventa●ターミナルタイプ:ねじ●幅:22.5mm●長さ:100mm●コード番号:201-1494アズワン品番65-8064-14
セーフティリレー 24 V ac/dc チャンネル数1 安全接点5
シュナイダーエレクトリック¥43,980税込¥48,3781個7日以内出荷Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 XPSUEP シリーズのセーフティモジュールは、XPS ユニバーサルセーフティモジュールの安全出力コンタクトの数を拡張するように設計及び製造されています。 これらのモジュールには、緊急停止、リミットスイッチ、両手操作制御などのベースモジュールも装備されています。XPSUAT をベースモジュールとして使用する場合は、構成を使用して、XPSUEP の出力が XPSUAT の即時出力と時間遅延出力のどちらに従うかを選択します。 特長及び利点 前面にある 3 つの LED が、の情報を示します モニタリング回路のステータス スタート入力はホストモジュールに依存します ゼロ安全入力、拡張バス 4 NO + 2 シングル NC 安全出力 接続は、ベースモジュールを介してによって行われます コネクタです 完全なステータス情報を含む 1 つのソリッドステート診断出力 接続タイプの取り外し可能な Terminal Block 16 端子 Schneider Electric Preventa 安全モジュール - XPSUEP34AP です の Preventa 安全オートメーションシリーズの一部を構成します 製品番号 安全接点の数を増やすために、優先的に使用されます 安全レベル : ISO 13849-1 に適合する通常開リレー接点の PL e /カテゴリ 4、IEC 62061 に適合する通常開リレー接点の SILCL 3 に到達可能、IEC 61508 に準拠する通常開リレー接点の SIL 3 に到達可能、ISO13849-1 に準拠する常時閉リレーコンタクトの PL c/Category 1 に適合し、IEC62061 に準拠する常時閉リレーコンタクトの SILCL 1 に達することができ、IEC61508 に準拠する常時閉リレーコンタクトの SIL 1 に達することができます 定格供給電圧は 48 ~ 240 V AC/DC です -10 ~ 10% 内部および電子入力保護タイプ 入力の互換性は、常閉回路、XC リミットスイッチ、機械式コンタクト、常閉回路、Antialバレ ントペア、OSSD ペア、及び 3 線式近接センサです 消費電力: 1.5W、24V ( DC 安全出力: 4 NO 冗長、2 NC シングル 従来のフリーエア熱電流: 8 A仕様●電源電圧:24V ac/dc●チャンネルの数:1●安全接点:5●機能:緊急停止●補助接点:4●範囲:Preventa●ターミナルタイプ:ねじ●幅:22.5mm●長さ:100mm●コード番号:201-1475アズワン品番65-8064-59
セーフティリレー 24 V ac/dc チャンネル数1 安全接点5
シュナイダーエレクトリック¥38,980税込¥42,8781個7日以内出荷Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 XPSUEP シリーズのセーフティモジュールは、XPS ユニバーサルセーフティモジュールの安全出力コンタクトの数を拡張するように設計及び製造されています。 これらのモジュールには、緊急停止、リミットスイッチ、両手操作制御などのベースモジュールも装備されています。XPSUAT をベースモジュールとして使用する場合は、構成を使用して、XPSUEP の出力が XPSUAT の即時出力と時間遅延出力のどちらに従うかを選択します。 特長及び利点 前面にある 3 つの LED が、の情報を示します モニタリング回路のステータス スタート入力はホストモジュールに依存します ゼロ安全入力、拡張バス 4 NO + 2 シングル NC 安全出力 接続は、ベースモジュールを介してによって行われます コネクタです 完全なステータス情報を含む 1 つのソリッドステート診断出力 接続タイプの取り外し可能な Terminal Block 16 端子 Schneider Electric Preventa 安全モジュール - XPSUEP14AC ですの Preventa 安全オートメーションシリーズの一部を構成します 製品 安全接点の数を増やすために、優先的に使用されます 安全レベル : ISO 13849-1 に適合する通常開リレー接点の PL e /カテゴリ 4、IEC 62061 に適合する通常開リレー接点の SILCL 3 に到達可能、IEC 61508 に準拠する通常開リレー接点の SIL 3 に到達可能、ISO13849-1 に準拠する常時閉リレーコンタクトの PL c/Category 1 に適合し、IEC62061 に準拠する常時閉リレーコンタクトの SILCL 1 に達することができ、IEC61508 に準拠する常時閉リレーコンタクトの SIL 1 に達することができます 定格供給電圧は 24 V AC です -15 → 10 % 及び 24 V dc - 20 → 20 % 内部および電子入力保護タイプ 入力の互換性は、常閉回路、XC リミットスイッチ、機械式コンタクト、常閉回路、Antialバレ ントペア、OSSD ペア、及び 3 線式近接センサです 消費電力: 1.5W、24V ( DC 安全出力: 4 NO 冗長、2 NC シングル 従来のフリーエア熱電流: 8 A仕様●電源電圧:24V ac/dc●チャンネルの数:1●安全接点:5●機能:緊急停止監視●補助接点:4●範囲:Preventa●ターミナルタイプ:スプリング●幅:22.5mm●長さ:100mm●コード番号:201-1493アズワン品番65-8064-13
セーフティリレー 24 V ac/dc チャンネル数1 安全接点5
シュナイダーエレクトリック¥52,980税込¥58,2781個7日以内出荷Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 XPSUEP シリーズのセーフティモジュールは、XPS ユニバーサルセーフティモジュールの安全出力コンタクトの数を拡張するように設計及び製造されています。 これらのモジュールには、緊急停止、リミットスイッチ、両手操作制御などのベースモジュールも装備されています。XPSUAT をベースモジュールとして使用する場合は、構成を使用して、XPSUEP の出力が XPSUAT の即時出力と時間遅延出力のどちらに従うかを選択します。 特長及び利点 前面にある 3 つの LED が、の情報を示します モニタリング回路のステータス スタート入力はホストモジュールに依存します ゼロ安全入力、拡張バス 4 NO + 2 シングル NC 安全出力 接続は、ベースモジュールを介してによって行われます コネクタです 完全なステータス情報を含む 1 つのソリッドステート診断出力 接続タイプの取り外し可能な Terminal Block 16 端子 Schneider Electric Preventa 安全モジュール - XPSUEP34AC です の Preventa 安全オートメーションシリーズの一部を構成します 製品番号 安全接点の数を増やすために、優先的に使用されます 安全レベル : ISO 13849-1 に適合する通常開リレー接点の PL e /カテゴリ 4、IEC 62061 に適合する通常開リレー接点の SILCL 3 に到達可能、IEC 61508 に準拠する通常開リレー接点の SIL 3 に到達可能、ISO13849-1 に準拠する常時閉リレーコンタクトの PL c/Category 1 に適合し、IEC62061 に準拠する常時閉リレーコンタクトの SILCL 1 に達することができ、IEC61508 に準拠する常時閉リレーコンタクトの SIL 1 に達することができます 定格供給電圧は 48 ~ 240 V AC/DC です -10 ~ 10% 内部および電子入力保護タイプ 入力の互換性は、常閉回路、XC リミットスイッチ、機械式コンタクト、常閉回路、Antialバレ ントペア、OSSD ペア、及び 3 線式近接センサです 消費電力: 1.5W、24V ( DC 安全出力: 4 NO 冗長、2 NC シングル 従来のフリーエア熱電流: 8 A仕様●電源電圧:24V ac/dc●チャンネルの数:1●安全接点:5●機能:緊急停止監視●補助接点:4●範囲:Preventa●ターミナルタイプ:スプリング●幅:22.5mm●長さ:100mm●コード番号:201-1497アズワン品番65-8064-02