カテゴリ

  • 制御機器(18)
絞り込み
ブランド
  • シュナイダーエレクトリック
  • SMC(172)
  • 三菱ふそう(58)
  • KTM(10)
  • コクヨ(6)
  • KTC(5)
  • イトーキ(4)
  • ホームテイスト(4)
  • Yamato(大和製衡)(3)
  • APEM(3)
  • 安全興業(2)
  • 三桂製作所(2)
  • ParkerTAIYO(1)
  • 富士電機(1)
  • JTEKT(ジェイテクト/旧:光洋精工)(1)
  • KVK(1)
  • オカムラ(岡村製作所)(1)
  • LEAD(リード工業)(1)
  • DUCATI(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(12)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「zbe」の検索結果

18件中 118
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Schneider Electric コンタクトブロック 1NC 600V ネジターミナル ZB2BE102 シュナイダーエレクトリックSchneider Electric コンタクトブロック 1NC 600V ネジターミナル ZB2BE102シュナイダーエレクトリック
3,298税込3,628
1個
翌々日出荷
仕様●ブロックのタイプ: コンタクトブロック●定格電圧: 600V●シリーズ: XB2●接点構成: 1NC●末端様式: ネジ●定格電流: 10A●Better World 製品: あり
ZBE101 シュナイダーエレクトリックZBE101シュナイダーエレクトリック
3,198税込3,518
1個
当日出荷
仕様●Contact operation:Slow-break質量(kg)0.011タイプProduct or Component:Contact block、Contact block:Single使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1保護構造IP20シリーズZBE接点構成1NO保護等級IP20 IEC 60529締付トルク(N・m)0.8~1.2操作力(N)2.3 N NO changing electrical state保存温度範囲(℃)-40~70機械的耐久性10000000サイクル電気的耐久性1000000サイクル耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in GermanThis legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operatorsWhen the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operatorsIt is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessoriesThe enhanced design of these products ensure improved control, efficiency and safety with your emergency stop systemBenefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operatorsIt is compatible with Schneider Electric XB4 and XB5 seriesIt can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusionIP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any directionIP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning proceduresIP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downsType 13 conforming to UL 50E Protection against spraying, splashingType 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolantsType 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formationRoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244アズワン品番65-7841-31
コンタクトブロック 1NC ねじターミナル Schneider Electric シュナイダーエレクトリックコンタクトブロック 1NC ねじターミナル Schneider Electricシュナイダーエレクトリック
5,998税込6,598
1個
当日出荷
ZBE1015 シュナイダーエレクトリックZBE1015シュナイダーエレクトリック
3,298税込3,628
1個
6日以内出荷
仕様●Contact operation:Slow-break幅(mm)34.3質量(kg)0.005高さ(mm)14.8タイプProduct or Component:Contact block、Contact block:Single使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 60947-1、UL 60947-5-1、UL 60947-5-5、UL 1059、UL 486E、CSA C22.2 No 60947-1、CSA C22.2 No 60947-5-1、CSA C22.2 No 158、CSA C22.2 No 65、IACS E10シリーズZBE接点構成1NO深さ(mm)9.8保護等級IP20 IEC 60529ヘッド形状screw:Cross pozidriv No 1、Slotted flat Φ4mm、Slotted flat Φ5.5mm操作力(N)2.45 N NO changing electrical state保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性10000000サイクルRoHS指令(10物質対応)対応耐衝撃25gn6ms(1000 shocks on each axis IEC 60068-2-27)、30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni耐振動(Hz)5gn(f=10~500)conforming to IEC 60068-2-6、25 mm peak to peak(f=2~10)conforming to IEC 60068-2-6
コンタクトブロック SPST ネジターミナル Schneider Electric シュナイダーエレクトリックコンタクトブロック SPST ネジターミナル Schneider Electricシュナイダーエレクトリック
3,198税込3,518
1個
4日以内出荷
仕様末端様式:ネジ、ボディ / 固定カラー付属:なし、Better World 製品:ありシリーズHarmony XB接点構成SPST定格電流(A)10特性IEC、JIS. UL、CSA. Schneider Electric / Harmony XB4 / 5シリーズ(ZB5AZ) / コンタクトブロック. Schneider ElectricのHarmony XB4 / 5シリーズのZBEコンタクトブロックをご紹介します。高品質で高性能なコンタクトブロックは、機械類の動作と全体的な性能に整合性を持たせるために、日常業務に必要な部品です。. 特長と利点. 10 Aカートリッジヒューズによる短絡保護で、優れた回路保護を実現 軽量で、装着と設定が簡単。簡単に取り外して調整可能。前面取り付け 動作温度: -40 → 70 ℃ 耐久性: 1,000,000回(機械的) XB4コンタクトブロックシリーズで標準のSchneider Green Premium製品 Schneider18か月のメーカー保証 保護等級 - IEC60529準拠のIP20 (指などの小さな物体からの保護) EN/IEC60947-1、60947-5-1、60947-5-4 UL508及びCSA C22.2 No 14 5 gnまでの耐振動性があり、機器を移動させる必要があるさまざまな場面に最適 30 gn (持続時間18 ms)までの耐衝撃性、IEC60068-2-27に準拠. 用途:. 押ボタン、信号コントローラなどと併用 機械、化学、又は海洋用途に適合 サービス分野、配電パネルなどに最適ブロックタイプコンタクトブロック
ZBE204 シュナイダーエレクトリックZBE204シュナイダーエレクトリック
5,698税込6,268
1個
7日以内出荷
仕様●Contact operation:Slow-break質量(kg)0.02タイプProduct or Component:Contact block、Contact block:Double使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZBE接点構成2NC保護等級IP20 IEC 60529ヘッド形状screw:Cross pozidriv No 1、Slotted flat Φ4mm、Slotted flat Φ5.5mm締付トルク(N・m)0.8~1.2操作力(N)3.4 N NC changing electrical state保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性10000000サイクルRoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZBE1026 シュナイダーエレクトリックZBE1026シュナイダーエレクトリック
5,898税込6,488
1個
7日以内出荷
仕様●Contact operation:Slow-break質量(kg)0.012タイプProduct or Component:Contact block、Contact block:Single使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZBE保護等級IP20 IEC 60529ヘッド形状screw:Cross pozidriv No 1、Slotted flat Φ4mm、Slotted flat Φ5.5mm操作力(N)2 N NC changing electrical state保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性10000000サイクルRoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni/Au耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
コンタクトブロック 2NC ネジターミナル Schneider Electric シュナイダーエレクトリックコンタクトブロック 2NC ネジターミナル Schneider Electricシュナイダーエレクトリック
5,698税込6,268
1個
5日以内出荷
仕様末端様式:ネジ、ボディ / 固定カラー付属:なしシリーズHarmony XB接点構成2NCRoHS指令(10物質対応)対応特性内蔵ラチェットを介してベースプレート又は別のボディ上ですばやく取り付け. Schneider Electric / Harmony XB4 / 5シリーズ(ZBE) / コンタクトブロック. Schneider ElectricのHarmony XB4 / 5シリーズのコンタクトブロック(ZBE)をご紹介します。これらのコンタクトブロックシリーズは、エンドユーザーに最高品質の製品をお届けするため、厳密なテストを経ています。 Schneiderの「Green Premium」製品リストは、安心感を提供するものです。これらの製品は、エネルギーを効率的に消費し、廃棄が簡単で、グリーンプレミアムシール認定シールに留意しています。. 特長と利点. 軽量、取り付けと設定が簡単なねじクランプ端子コネクタ。簡単に取り外して調整可能。押しボタンカラーに取り付け可能 100,000,000回の機械的耐久性、長寿命、品質を保証 Harmony XB4 / 5シリーズで標準のSchneider Green Premium製品。他社同等品より環境に優しく、安全な廃棄が簡単 Schneider Electricの18か月間保証 保護等級及び安全機能 - EN/ IEC60947-5-1、60204-32 UL508及びCSA C22.2 No 14 耐振動性: 5 gn (2 → 500 Hz)、IEC60068-2-6適合 耐衝撃性: 30 / 50 gn、IEC60068-2-27準拠(データシート参照) 10 Aカートリッジヒューズを使用したEN / IEC60947-5-1適合の短絡保護. 用途:. 押しボタンカラー各種認証Better World 認証:Green Premiumブロックタイプコンタクトブロック
コンタクトブロック 1NC ネジターミナル Schneider Electric シュナイダーエレクトリックコンタクトブロック 1NC ネジターミナル Schneider Electricシュナイダーエレクトリック
5,898税込6,488
1個
5日以内出荷
仕様末端様式:ネジ、ボディ / 固定カラー付属:なし、Better World 製品:あり接点構成1NCブロックタイプコンタクトブロック
Schneider Electric コンタクトブロック 1NO + 1NC ネジターミナル ZBE205 シュナイダーエレクトリックSchneider Electric コンタクトブロック 1NO + 1NC ネジターミナル ZBE205シュナイダーエレクトリック
5,698税込6,268
1個
5日以内出荷
仕様●ブロックのタイプ: コンタクトブロック●シリーズ: Harmony XB●接点構成: 1NO + 1NC●末端様式: ネジ●ボディ / 固定色付属: なし●Better World 製品: あり●内蔵ラチェットを介してベースプレート又は別のボディ上ですばやく取り付け. Schneider Electric / Harmony XB4 / 5シリーズ(ZBE) / コンタクトブロック. Schneider ElectricのHarmony XB4 / 5シリーズのコンタクトブロック(ZBE)をご紹介します。これらのコンタクトブロックシリーズは、エンドユーザーに最高品質の製品をお届けするため、厳密なテストを経ています。 Schneiderの「Green Premium」製品リストは、安心感を提供するものです。これらの製品は、エネルギーを効率的に消費し、廃棄が簡単で、グリーンプレミアムシール認定シールに留意しています。. 特長と利点. 軽量、取り付けと設定が簡単なねじクランプ端子コネクタ。簡単に取り外して調整可能。押しボタン色に取り付け可能 100000000回の機械的耐久性、長寿命、品質を保証 Harmony XB4 / 5シリーズで標準のSchneider Green Premium製品。他社同等品より環境に優しく、安全な廃棄が簡単 Schneider Electricの18か月間保証 保護等級及び安全機能 - EN/ IEC60947-5-160204-32 UL508及びCSA C22.2 No 14 耐振動性: 5 gn (2 → 500 Hz)、IEC60068-2-6適合 耐衝撃性: 30 / 50 gn、IEC60068-2-27準拠(データシート参照) 10 Aカートリッジヒューズを使用したEN / IEC60947-5-1適合の短絡保護. 用途:. 押しボタン色RoHS指令(10物質対応)対応
コンタクトブロック 1NO 1NC ねじターミナル Schneider Electric シュナイダーエレクトリックコンタクトブロック 1NO 1NC ねじターミナル Schneider Electricシュナイダーエレクトリック
5,198税込5,718
1個
7日以内出荷
コンタクトブロック 1NC スクリュークランプターミナル Schneider Electric シュナイダーエレクトリックコンタクトブロック 1NC スクリュークランプターミナル Schneider Electricシュナイダーエレクトリック
3,198税込3,518
1個
7日以内出荷
仕様末端様式:スクリュークランプ、ボディ / 固定カラー付属:なし、Better World 製品:ありシリーズHarmony XB接点構成1NCRoHS指令(10物質対応)対応特性CE、UL、CSA、CCC. コンタクトブロックはスタックできません。Schneider Electric / Harmony XB4シリ-ズ / コンタクトブロック. Schneider ElectricのHarmony XB4シリ-ズコンタクトブロックは、高品質のコンタクトブロックで、あらゆる電気回路のニ-ズに最適です。 Schneider Electricは高品質の製品を誇っており、XB4シリ-ズも例外ではありません。特長と利点. スロ-ブレ-クコンタクト動作タイプ。接続にスプリングクランプ端子付きの標準コンタクトを使用 気温-40~+70 ℃の範囲で、さまざまな分野に使用可能 迅速な配線 - 3倍速い配線により、長期的に時間とコストを節約 XB4シリ-ズは優れた耐振動性を発揮 ケ-ブル端子の有無にかかわらず、必要に応じて、より線又はソリッドワイヤに対応 - 端子なしケ-ブルのワイヤサイズは1 x 24 AWG/0.2mm2以上 - 端子付きケ-ブルのワイヤサイズは1 x 26 AWG/1.5mm2以上 - ケ-ブルの装着に工具は不要ZB4及びZB5デバイスの間では継手が標準(ねじクランプを使用) 1回のレバ-操作だけで両方のケ-ブルクランプを開くことができ、限られた時間で複数の異なる端子のクランプを解除し、時間を節約 XB4コンタクトブロックには、目視できるインジケ-タがあり、安全な接続領域を見つける場合に有効。この設計により、絶縁材のクランプを防止可能 標準的に設けられた成形穴で、必要に応じてテストプロ-ブに使用 XB4コンタクトブロックシリ-ズで標準のSchneider Green Premium製品 Schneider18か月のメ-カ-保証 保護等級: IEC60529規格に準拠したIP20保護等級。固形物に対する保護を実現 EN/IEC60947-1、60947-5-1、60947-5-4など、業界で認知された規格(デ-タシ-トをご確認) 耐衝撃性: 最大30 gn (正弦半波加速度作用時間18 ms)、最大50 gn (正弦半波加速度作用時間11 ms). 用途:. 押ボタン、信号コントロ-ラなどと併用ブロックタイプコンタクトブロック
コンタクトブロック 2NO ねじターミナル Schneider Electric シュナイダーエレクトリックコンタクトブロック 2NO ねじターミナル Schneider Electricシュナイダーエレクトリック
5,198税込5,718
1個
7日以内出荷
コンタクトブロック 1NO スクリュークランプターミナル Schneider Electric シュナイダーエレクトリックコンタクトブロック 1NO スクリュークランプターミナル Schneider Electricシュナイダーエレクトリック
3,298税込3,628
1個
7日以内出荷
仕様末端様式:スクリュークランプ、ボディ / 固定カラー付属:なしシリーズHarmony XB接点構成1NORoHS指令(10物質対応)対応特性CE、UL、CSA、CCC. コンタクトブロックはスタックできません。Schneider Electric / Harmony XB4シリ-ズ / コンタクトブロック. Schneider ElectricのHarmony XB4シリ-ズコンタクトブロックは、高品質のコンタクトブロックで、あらゆる電気回路のニ-ズに最適です。 Schneider Electricは高品質の製品を誇っており、XB4シリ-ズも例外ではありません。特長と利点. スロ-ブレ-クコンタクト動作タイプ。接続にスプリングクランプ端子付きの標準コンタクトを使用 気温-40~+70 ℃の範囲で、さまざまな分野に使用可能 迅速な配線 - 3倍速い配線により、長期的に時間とコストを節約 XB4シリ-ズは優れた耐振動性を発揮 ケ-ブル端子の有無にかかわらず、必要に応じて、より線又はソリッドワイヤに対応 - 端子なしケ-ブルのワイヤサイズは1 x 24 AWG/0.2mm2以上 - 端子付きケ-ブルのワイヤサイズは1 x 26 AWG/1.5mm2以上 - ケ-ブルの装着に工具は不要ZB4及びZB5デバイスの間では継手が標準(ねじクランプを使用) 1回のレバ-操作だけで両方のケ-ブルクランプを開くことができ、限られた時間で複数の異なる端子のクランプを解除し、時間を節約 XB4コンタクトブロックには、目視できるインジケ-タがあり、安全な接続領域を見つける場合に有効。この設計により、絶縁材のクランプを防止可能 標準的に設けられた成形穴で、必要に応じてテストプロ-ブに使用 XB4コンタクトブロックシリ-ズで標準のSchneider Green Premium製品 Schneider18か月のメ-カ-保証 保護等級: IEC60529規格に準拠したIP20保護等級。固形物に対する保護を実現 EN/IEC60947-1、60947-5-1、60947-5-4など、業界で認知された規格(デ-タシ-トをご確認) 耐衝撃性: 最大30 gn (正弦半波加速度作用時間18 ms)、最大50 gn (正弦半波加速度作用時間11 ms). 用途:. 押ボタン、信号コントロ-ラなどと併用各種認証Better World 認証:Green Premiumブロックタイプコンタクトブロック
Schneider Electric コンタクトユニット シュナイダーエレクトリックSchneider Electric コンタクトユニットシュナイダーエレクトリック
15,980税込17,578
1袋(5個)
7日以内出荷
仕様併用可能製品:ZB4オペレータ、ZB5オペレータスイッチの動作:スローブレーク動作温度 Min:-25℃動作温度 Max:+70℃動作温度範囲:-25 → +70℃Harmonyコンタクトブロック. 内蔵ラチェットを介してベースプレート又は別のボディ上ですばやく取り付け エネルギー制限スナップオンバリスタモジュール(230 V ac)を用意、品番 ; 610-3004 610-3004
Schneider Electric コンタクトブロック シュナイダーエレクトリックSchneider Electric コンタクトブロックシュナイダーエレクトリック
5,598税込6,158
1個
7日以内出荷
仕様アクセサリタイプ:シングル併用可能製品:XB4シリーズ、XB5シリーズシリーズ:Harmony XBHarmonyコンタクトブロック. 内蔵ラチェットを介してベースプレート又は別のボディ上ですばやく取り付け エネルギー制限スナップオンバリスタモジュール(230 V ac)を用意、品番 ; 610-3004 610-3004RoHS指令(10物質対応)対応
コンタクトユニット 1袋 5個入 シュナイダーエレクトリックコンタクトユニット 1袋 5個入シュナイダーエレクトリック
18,980税込20,878
1袋(5個)
7日以内出荷
内蔵ラチェットを介してベースプレート又は別のボディ上ですばやく取り付けSchneider Electric / Harmony XB4 / 5シリーズ(ZBE) / コンタクトブロックSchneider ElectricのHarmony XB4 / 5シリーズのコンタクトブロック(ZBE)をご紹介します。これらのコンタクトブロックシリーズは、エンドユーザーに最高品質の製品をお届けするため、厳密なテストを経ています。 Schneiderの「Green Premium」製品リストは、安心感を提供するものです。これらの製品は、エネルギーを効率的に消費し、廃棄が簡単で、グリーンプレミアムシール認定シールに留意しています。特長と利点軽量、取り付けと設定が簡単なねじクランプ端子コネクタ。簡単に取り外して調整可能。押しボタンカラーに取り付け可能 100,000,000回の機械的耐久性、長寿命、品質を保証 Harmony XB4 / 5シリーズで標準のSchneider Green Premium製品。他社同等品より環境に優しく、安全な廃棄が簡単 Schneider Electricの18か月間保証 保護等級及び安全機能 - EN/ IEC60947-5-1、60204-32 UL508及びCSA C22.2 No 14 耐振動性: 5 gn (2 → 500 Hz)、IEC60068-2-6適合 耐衝撃性: 30 / 50 gn、IEC60068-2-27準拠(データシート参照) 10 Aカートリッジヒューズを使用したEN / IEC60947-5-1適合の短絡保護用途:押しボタンカラー
仕様●併用可能製品:ZB4オペレータ、ZB5オペレータ●動作特性:アーリーメーク●動作温度 Min:-25℃●動作温度 Max:+70℃●動作温度範囲:-25 → +70℃●コード番号:830-3124アズワン品番65-7825-95