サーパス工業12日以内出荷から93日以内出荷
最小8uL/minから最大35mL/minまで計測可能な微小流量計です。測定方式は熱マーカーを用いたTOF式で、独自のデジタル処理により、高精度の測定を実現しました。オプション品の通信アダプターを併用すると、本体への電源供給や流量モニターなど様々な機能が対応できます。ディスプレー一体構造により、現場で流量が目視確認でき、実験、研究用途に適します。
電源電圧DC24V±10%消費電力MAX50mA使用流体純水、薬液(接液部を腐食させない流体、接液部に付着凝固しない流体)測定対象液体出力仕様流量(電流):4~20mA、流量(周波数パルス):NPNオープンコネクタ流体温度範囲(℃)15~50環境温度範囲(℃)15~50