M2Mルーター(SIMフリー)+F FS010M富士ソフト当日出荷
IoT/M2M用途での業務利用に最適なM2Mルーター。コンパクトなサイズと壁掛け可能な機構で様々な場所へ柔軟かつ安定的に設置できます。また丈夫な筐体と幅広い使用温度範囲で安心・安全に利用できます。高い堅牢性変質しにくく丈夫な金属製の筐体と広い動作温度範囲で様々な設置環境で安心・安全に稼動できます。sXGP/地域BWA対応自営PHSサービスからの乗り換えや地域BWAを活用して、工場内や地域限定のクローズドなネットワーク構築用端末としても利用可能です。壁掛け設置付属の専用取り付け金具でしっかり固定することができるため、壁面等に設置することもできます。通信回線の冗長化万が一固定回線が使えなくなった際のバックアップとしてSIM回線を使用できるため、通信回線の冗長化しBCP対策を図ることができます。スケジュール設定最新ファームウェアの確認やアップデート、メンテナンス用の端末再起動等、定期的に実施する操作をスケジューリングして自動で実施させることができます。
伝送速度(Mbps)4G:最大受信速度:150/最大送信速度:50伝送方法IEEE 802.11 b/g/n (2.4GHz帯)周波数(GHz)2.4