NEC三菱13日以内出荷
豊富なレイヤ2機能と基本的なレイヤ3機能を備え、IRFスタック、10GbEアップリンク(SFP+)標準装備の「1GbE高機能・ベーシックレイヤ3 PoE+スイッチ」。装置前面に10/100/1000Base-Tを24ポート/SFP×4(コンボポート)、SFP+(10GbE)を4ポート標準装備。トリプル認証、SDNコントローラ連携(Network Operation Engine連携)、VRF-Lite、ループ検出、IRFスタック、IEEE802.3az
仕様●タイプ:1GbEベーシックPoE+・レイヤ3スイッチ●標準ポート数:24●通信速度:10/100/1000Mx24,SFPスロットx4(コンボポート),SFP+スロットx4、(SFP/SFP+実装オプションでサポート)●SNMP機能:あり●AUTO-MDIX機能:あり●VLAN機能:あり●冷却ファン:あり●スタッカブル機能:あり 最大6台まで●MACアドレス登録件数:16000件●電源:AC100~240V (90~264V) , 50/60Hz●マグネット:なし●ラックマウントキット:あり(標準添付)●最大消費電力:471W●アスベスト:非含有●RoHS指令:対応●J-Moss:対象外●環境自己主張マーク:なし●その他環境及び安全規格:VCCI Class A●電波法備考:電波を発しない製品の為●電波法:非対象●電気通信事業法:適合●法規関連確認日:20210915●本体サイズ(H):44mm●本体サイズ(W):440mm●本体サイズ(D):266mm●本体重量:4600g●電気用品安全法(本体):非対象●電気用品安全法(付属品等):非対象●電気用品安全法(備考):AC電源コードは電気用品安全法の内規適用。●※RoHS指令情報は2024年3月時点のものです。アズワン品番68-4433-65