*OpenSwim Pro - RedShokz欠品中
Shokz OpenSwim Proは、BluetoothモードとMP3モードの2つの機能を1つのデバイスで簡単に切り替えることができる骨伝導イヤホンです。PremiumPitch2.0+骨伝導テクノロジーを搭載し、クリアなサウンド、パワフルな音量、豊かな低音再生を実現します。
仕様骨伝導技術:PremiumPitch(TM) 2.0+セット内容OpenSwim Pro、マグネット充電/データ用ケーブル(USB-A接続)、キャリングケース、水泳用イヤープラグ、マニュアル類、保証書材質シリコン、プラスチック、ニッケルチタン合金など色レッド質量(g)約27.3(イヤホンのみ)対応OSiOS、Android、macOS、Windows感度スピーカー:105±3dB、マイク:-38dB±1dB寸法(幅W×高さH×奥行D)(mm)約124.0×100.0×45.25対応機種Bluetoothオーディオに対応したスマートフォン、PC、その他デバイス、Windows PC、Mac機能EQ:アプリ対応周波数特性20Hz-20KHz周波数帯域(MHz)2402-2480充電時間90分保証期間2年間防塵防水性能IP68充電電圧(V)最大:5.0±5%バッテリー容量(mAh)160充電方式専用マグネットポート、急速充電:搭載(約10分で最大3時間使用、音楽再生時)バッテリー稼動時間Bluetoothモード:9時間、MP3モード:6時間(MP3モードで2時間、Bluetoothモードで6時間放置後、自動的に電源オフ)接続台数マルチポイント:最大2台対応ファイルMP3、WMA、FLAC、WAV、AAC、M4A、APEBluetoothBluetooth 5.4通信距離(m)無線:10ストレージ内蔵:32GB対応プロファイルA2DP、AVRCP、HFP