TAKENOW当日出荷
MAX1200ルーメン出力のハイパフォーマンストーチライト。赤・緑ランプ付フラッシュライトタイプ。赤と緑の点灯&ストロボモード搭載で災害時のSOS信号としても活躍。PCレンズ。ポケットクリップ付き。充電インジケータ付き(赤/要充電-緑/充電完了)。
用途MAX1200ルーメン出力のハイパフォーマンストーチライト電球の種類LED付属品3.6V2600mAh充電池、Micro USBケーブル、ベルトポーチ、ストラップ、デフューザー寸法(mm)Φ37×146材質(本体)アルミニウム質量(g)200スイッチモード:テール部/ON-OFF、サイド部/Eco-弱-強-ターボ-赤-緑(約1秒押し→ストロボモードへ切替)使用温度(℃)-10~+40波長(nm)レッドライト/620-625、グリーンライト/515-530バッテリー高品質 3.7V 2600mAh リチウムイオン電池防塵防水性能IPX8/IK07充電時間(時間)4LEDスポットライト:超高輝度 LED, 6500K明るさ(Lm)Hi/1200、Mid/350、Low/30、Eco/5、レッド/120、グリーン/180照射距離(m)最大300充放電回数(回)約500点灯時間(時間)Hi/2.5、Mid/4、Low/30、Eco/105、レッド/4、グリーン/4最大輝度(cd/m2)約27200照射角度(°)10エコロジー商品省エネ