規格UL1778、VCCIクラスB、RoHS指令準拠(6物質)出力電圧100V(バッテリ運転時±10%)定格入力電圧(V)100運転方式常時商用給電方式騒音値(dB)40以下(商用運転時)冷却方式自然空冷入力プラグNEMA 5-15P(3P-2P変換プラグ付き)出力周波数(Hz)50/60相数単相バッテリー容量(Ah)8.5バッテリー電圧(V)12出力定格周波数(Hz)50/60(バッテリ運転時±1% )入力周波数(Hz)50/60設置方式タワー型充電時間(時間)12(90%充電、周囲温度25℃)波形正弦波周囲温度(℃)0~40定格出力電圧(V)100適合バッテリー小形制御弁式鉛蓄電池入力電圧範囲(V)100(-10%、+15%)入力電圧100V(-10%,+15%)切替時間10msec以下(抵抗負荷時、周囲温度25℃)バッテリー寿命約4~5年(周囲温度25℃)相対湿度(%RH)90以下(但し無結露のこと)線数2線周波数許容範囲(%)±5