XTBシリーズ(32点PLC専用I/Oインターフェイス端子台)進電テクノロジー37日以内出荷
1.32点PLC専用I/Oインターフェイス端子台
2.I/Oが固定されているため、配線しやすい
3.コネクタと端子台は1:1結線タイプ
4.端子カバーは開閉式のため粉塵・水気等に強い電気的に安全な構造
5.DINレール取付け、直付け、双方に対応
6.PLC(三菱電機・シーメンス)と接続ケーブルは選定表にてご選定ください。
用途各種PLC用端子台適合機種-極数電源:2P、I/O:32P使用温度範囲(℃)-10~50(結露がないこと)定格電圧(V)125(AC)/24(DC)定格電流(A)電源:2 I/O:0.5適合電線(mm2)1.25/MAX適合端子Y型/O型端子(7.0mmピッチ)コネクタHIF3BA-40PA-2.54DSA端子(スクリュー)M3×8LRoHS指令(10物質対応)対応外寸法(横×縦×高さ)(mm)131×40.5×43ケーブルコネクタHIF3BA-40D-2.54R