PT-104データロガーPico Technology5日以内出荷
高精度白金抵抗データロガー。最大4台の白金抵抗温度計を使って-200℃~+800℃の範囲で温度の測定&記録ができるデータロガーです。PT100とPT1000に対応し、2、3、4線式センサーをサポートしています。分解能24ビットで、校正済み基準抵抗器を使用し電圧と抵抗も測定できます。無料のデータロギングソフトPicoLog 6を使用します。パソコンとUSBで接続しますが、USBはPoE(Power-over-Ethernet)にも対応しています。リモート操作用のEthernetインターフェースにより、1台で最大20台のパソコンを実行できます。
仕様●入力/出力●タイプ:温度、抵抗、電圧●センサー:温度:PT100、PT1000●抵抗:該当なし●電圧:該当なし●範囲:温度:-200~+800℃●抵抗:0~375Ω、0~10kΩ●電圧:0~115mV、0~2.5V●精度(23±2℃の環境にある場合):温度:0.015℃ 測定値の+0.01%●抵抗:100Ωで20ppm●電圧:0.4%●温度係数:温度:5ppm/℃●抵抗:5ppm/℃●電圧:100ppm/℃●フィルター適用後のノイズ(RMS値):温度:0.01℃●抵抗:10ppm●電圧:10ppm●分解能:温度:0.001℃●抵抗:1μΩ●電圧:0.156μV●過負荷保護:±30V●入力数:4●変換器の分解能:24ビット●変換時間:チャンネルあたり720ms●入力コネクタ:4ピンミニDIN●入力インピーダンス:電圧:>10MΩ●ソフトウェア:PicoLog&PicoSDK(こちらからご利用いただけます。)●PicoSDKサンプルコード(PicoのGitHubページ:こちらからご利用いただけます。)●PC要件●PicoLog:Windows7/8/10(32ビット/64ビット)/macOS 10.9(Mavericks)以降/Linux※●※Linux用PicoLogはAppImageとして配布されるため、スーパーユーザーの許可なくインストールできます:詳細はこちらにアクセスしてご確認ください。本ソフトウェアは、OpenSUSEとUbuntuでテスト済みです。●PicoSDK※1:Windowsで使用できます。LinuxやmacOS用のドライバも用意。●PCインターフェース:USB2.0フルスピード(USB1.1およびUSB3.1と互換性あり)●環境●動作環境●温度範囲●湿度範囲:0~70℃(推定精度を得るには20~30℃)、相対湿度20%~90%(結露なきこと)●保管環境●温度範囲●湿度:-20~+80℃、相対湿度5%~95%(結露なきこと)●物理特性●寸法:184×135×36mm●重量:350g●※1 PicoSDK 10.6.11は、Windows XP(SP3)、Vista SP2と互換性のあるバージョンで、最新バージョンのWindowsとも互換性があります。アズワン品番67-0394-08