PM2.5/PM10測定器 185×55×38mmCEM6日以内出荷
小型ハンディタイプのDT-96は2.0インチTFTカラーLCD画面を搭載し使用がいたって簡単で素早くPM2.5とPM10を同時に測定することができます。DT-96はパーティルカウンターパーティクル質量濃度気温と相対湿度も同時測定します環境保護や省エネルギー対策に最適な機器です。2.0インチTFTカラーLCD表示。PM2.5とPM10を同時に表示。PM2.5とPM10の微粒子数測定(パーティクルカウンター機能)。気温と相対湿度も表示。リアルタイム時計表示。アナログバー表示。5000データメモリーと読出し。自動停止機能付き。
付属品充電用USBケーブル、日本語取扱い説明書質量(g)139測定範囲(℃)PM2.5/PM10/2000μg/m3、温度/0~50、湿度/0~100%RH(結露無きこと)測定方式PM2.5/10:レーザ光散乱方式分解能(℃)PM2.5/10/1μg/m3、温度/0.1、湿度/0.1%RH機能PM2.5/濃度により表示色変化、PM2.5とPM10を同一画面に表示、パーティクルカウンター機能、温度と湿度も同一画面に表示、自動停止機能付き使用時間フル充電で約5時間使用電池充電式リチウム電池サイズ(mm)185×55×38アズワン品番69-3884-05