用途銅・真鍮・アルミニウム・ステンレス・クロムメッキ・亜鉛メッキ・ブリキなどの非鉄金属(金・銀などは除く)や鉄の下塗り用色クリヤ主な用途銅・真鍮・アルミニウム・ステンレス・クロムメッキ・亜鉛メッキ・ブリキなどの非鉄金属(金・銀などは除く)や鉄の下塗り塗膜状態透明標準重ね塗り回数(回)1危険等級Ⅲ使用場所屋内外アズワン品番65-2073-33危険物の類別第四類危険物の品名第二石油類危険物の数量200mL油性 or 水性油性RoHS指令(10物質対応)対応塗り面積(1回塗り)(m2)4~5 (タタミ2.5~3枚分)乾燥時間夏期/30分~1時間・冬期/1~2時間、上塗り時間:夏期/2時間以上・冬期/3時間以上危険物の性状非水溶性塗料タイプ下塗り用アクリルラッカー