IROAD4日以内出荷
CMOSセンサー搭載、昼夜問わず2カメラFHD1080P画質で鮮明な映像を実現。2カメラ共に140°の画角で死角を最小化。リアルタイムで明るさを調節・表現する新しいISP機能を搭載、夜間や暗所でも画質を調整し鮮明でクリアな映像を記録します。高温及び低温に強い耐久性を持ち、いつも安定したパフォーマンスを発揮。異常な温度が検出された場合は機器故障防止のため自動で電源が遮断されます。
容量microSD最大25GBまで質量(g)フロント:100/リア:30チャンネル数2カメラ:IROAD JX1入力電圧(V)DC12~24/DC5寸法(幅W×高さH×奥行D)(mm)フロント:108.2×57×32.9/リア:59.6×27.9×27.9センサー衝撃:3軸加速度Gセンサー解像度フロント:1080p FULL HD/リア:1080p Full HD保管温度範囲(℃)-20~80RoHS指令(10物質対応)対応画角フロント:対角40°、水平116°、垂直61°、リア:対角140°、水平106°、垂直58°動作温度範囲(℃)-20~70ビデオ仕様デイコーダー:TP9950/フォーマット:AVI/ファイルサイステム:FAT32Wi-Fi外付け(2.4GHz)イメージセンサーフロント:CMOSセンサー(Approx.2MP)1/2.8インチ/リア:CMOSセンサー(Approx.2MP)1/2.8インチ録画方式一般・事故・手動・音声GPS内蔵型GPS対応ソフトウェアIROAD X-Viewer(PC)ーWindows7以上、Mac OS X 10.7.64Bit以上