カテゴリ
- 防犯用品(55)
絞り込み
ブランド
- SecuSTATION
- モノタロウ(1)
- 富士電機(28)
- YAMAHA(ヤマハ)(7)
- 千代田通商(6)
- StarTech.com(6)
- エスコ(5)
- 酸素アーク工業(5)
- 富士電機機器制御(5)
- 河村電器産業(4)
- KSフィルター(4)
- RS PRO(4)
- nexperia(4)
- UNION(ユニオン産業)(3)
- MDF(エムディーエフ)(3)
- メディアカバーマーケット(3)
- EXCEL(エクセル)(2)
- SMC(2)
- エレコム(2)
- OHNO(大野ゴム工業)(2)
- ブランドをもっと見る
「sc-2b」の検索結果

SecuSTATION モニター一体型POE8ch録画装置+500万画素防犯カメラ4台セット
SecuSTATION¥93,980税込¥103,3781セット当日出荷から5日以内出荷必要な物が全部揃ったコスパに優れたお得な防犯カメラセットです。LANケーブル接続で通信が安定し、信頼性の高い運用ができます。用途録画装置とカメラの接続はLANケーブル1本で完結するのでコードが煩雑にならずスッキリ配線。初心者でも簡単に接続できて防犯カメラのある安心生活が送れます。寸法(mm)録画装置:約278×229×44電源(V)48定格消費電力(W)11(カメラ無し・HDD無し)レンズ広角3.6mm/対角130°HDD3.5型・SATA・1台(録画装置用を推奨)解像度映像出力解像度:1280×1024 / 1024×768動作環境-10℃~55℃・湿度90%以下 結露無き事出力端子HDMI(4K@30Hz / 2K@30Hz / 1080P@50、 60Hz / 1440×900 / 1280×1024 / 1024×768)画素数500万画素使用場所屋内・屋外USBポート正面:1個(USB2.0)・背面:1個(USB2.0)通信ポートアップリンクポート:RJ45×1・10Mbps/100Mbps(最長距離:100m)給電方式PoE(規格:IEEE802.3af)供給電流(A)2モニターサイズ10.1インチ入力ポートRJ45×8ch・10Mbps(最長距離:250m)
SecuSTATION モニター一体型録画装置+ワイヤレス500万画素防犯カメラ1台セット
SecuSTATION¥72,980税込¥80,2781セット5日以内出荷必要なものが全部そろった防犯カメラセット用途ネット環境不要、電源を入れるだけですぐ映る簡単設定の防犯カメラセットです。防塵防水性能IP65画素数カメラ:500万画素使用場所屋内・屋外モニターサイズ12.5インチ
SecuSTATION モニター一体型録画装置+ワイヤレス500万画素防犯カメラ4台セット
SecuSTATION¥119,800税込¥131,7801セット5日以内出荷必要なものが全部そろった防犯カメラセット用途ネット環境不要、電源を入れるだけですぐ映る簡単設定の防犯カメラセットです。画素数500万画素モニターサイズ12.5インチ
SecuSTATION モニター一体型録画装置+ワイヤレス500万画素防犯カメラ2台セット
SecuSTATION¥63,980~税込¥70,378~1セット5日以内出荷必要なものが全部そろった防犯カメラセット用途ネット環境不要、電源を入れるだけですぐ映る簡単設定の防犯カメラセットです。画素数500万画素モニターサイズ12.5インチ
SecuSTATION モニター付録画装置+ワイヤレス500万画素防犯カメラ4台セット
SecuSTATION¥139,800税込¥153,7801セット5日以内出荷電源を入れるだけですぐに使用可能な防犯カメラセットです。用途1つの録画装置で管理するから複数台の防犯カメラを一括で管理できます。防塵防水性能(カメラ)IP65画素数500万画素使用場所屋外モニターサイズ10.1インチ
SecuSTATION PoE4ch録画装置+500万画素防犯カメラ2台セット
SecuSTATION¥49,980~税込¥54,978~1セット5日以内出荷PoE給電対応なので、付属品のLANケーブルで接続すればカメラの電源がとれます。PoE録画装置に内蔵するハードディスクをご選択いただけますのでカメラの台数や録画する時間帯に合わせてご選択いただけます。用途閲覧方法は3種類。【1】モニター。録画装置にモニタを接続し確認。【2】Windowsパソコンに無料ソフトをインストールして閲覧。【3】スマホに無料アプリをインストールして閲覧画素数500万画素使用場所屋内屋外兼用
SecuSTATION モニター一体型録画装置+ワイヤレス500万画素防犯カメラ8台セット
SecuSTATION¥169,800税込¥186,7801セット5日以内出荷から6日以内出荷必要なものが全部そろった防犯カメラセット用途ネット環境不要、電源を入れるだけですぐ映る簡単設定の防犯カメラセットです。画素数500万画素モニターサイズ12.5インチ
SecuSTATION PoE4ch録画装置+500万画素防犯カメラ4台セット
SecuSTATION¥119,800税込¥131,7801セット5日以内出荷PoE給電対応なので、付属品のLANケーブルで接続すればカメラの電源がとれます。PoE録画装置に内蔵するハードディスクをご選択いただけますのでカメラの台数や録画する時間帯に合わせてご選択いただけます。用途閲覧方法は3種類。【1】モニター。録画装置にモニタを接続し確認。【2】Windowsパソコンに無料ソフトをインストールして閲覧。【3】スマホに無料アプリをインストールして閲覧画素数500万画素使用場所屋内屋外兼用
SecuSTATION モニター一体型録画装置+ワイヤレス500万画素防犯カメラ3台セット
SecuSTATION¥97,980税込¥107,7781セット5日以内出荷必要なものが全部そろった防犯カメラセット用途ネット環境不要、電源を入れるだけですぐ映る簡単設定の防犯カメラセットです。画素数500万画素モニターサイズ12.5インチ
SecuSTATION PoE8ch録画装置+500万画素防犯カメラ5台セット
SecuSTATION¥199,800税込¥219,7801セット5日以内出荷PoE給電対応なので、付属品のLANケーブルで接続すればカメラの電源がとれます。PoE録画装置に内蔵するハードディスクをご選択いただけますのでカメラの台数や録画する時間帯に合わせてご選択いただけます。用途閲覧方法は3種類。【1】モニター。録画装置にモニタを接続し確認。【2】Windowsパソコンに無料ソフトをインストールして閲覧。【3】スマホに無料アプリをインストールして閲覧電源カメラ:PoE給電(IEEE802.3af)またはDC12V/1A、録画装置:48V/1.25A機能録画:人、動体検知/スケジュール/常時最大解像度2880×1616解像度映像出力:最大4K画素数500万画素使用場所屋内屋外兼用USBポートUSB2.0×2映像出力HDMI/VGA無線LAN非対応入力ポートカメラ:RJ45×8ch・10Mbps(最長距離:250m)PoE対応(規格)IEEE802.3af/IEEE802.3at
SecuSTATION DZシリーズPoE8ch録画装置+500万画素防犯カメラ1台セット
SecuSTATION¥71,980税込¥79,1781セット5日以内出荷PoE給電対応なので、付属品のLANケーブルで接続すればカメラの電源がとれます。PoE録画装置に内蔵するハードディスクをご選択いただけますのでカメラの台数や録画する時間帯に合わせてご選択いただけます。コストパフォーマンスに優れたモデルです。用途録画装置とカメラの接続はLANケーブル1本で完結するのでコードが煩雑にならずスッキリ配線。初心者でも簡単に接続できて防犯カメラのある安心生活が送れます。仕様夜間フルカラー撮影・発光LED:対応防塵防水性能IP66スピーカー対応画素数500万画素使用場所屋内屋外兼用カメラ仕様カメラタイプ/台数:バレット型カメラ黒色/1台
SecuSTATION PoE4ch録画装置+800万画素防犯カメラ2台セット
SecuSTATION¥77,980~税込¥85,778~1セット5日以内出荷PoE給電対応なので、付属品のLANケーブルで接続すればカメラの電源がとれます。PoE録画装置に内蔵するハードディスクをご選択いただけますのでカメラの台数や録画する時間帯に合わせてご選択いただけます。用途閲覧方法は3種類。【1】モニター。録画装置にモニタを接続し確認。【2】Windowsパソコンに無料ソフトをインストールして閲覧。【3】スマホに無料アプリをインストールして閲覧画素数800万画素使用場所屋内屋外兼用
SecuSTATION DZシリーズPoE8ch録画装置+500万画素防犯カメラ2台セット
SecuSTATION¥30,980~税込¥34,078~1セット5日以内出荷PoE給電対応なので、付属品のLANケーブルで接続すればカメラの電源がとれます。PoE録画装置に内蔵するハードディスクをご選択いただけますのでカメラの台数や録画する時間帯に合わせてご選択いただけます。コストパフォーマンスに優れたモデルです。用途録画装置とカメラの接続はLANケーブル1本で完結するのでコードが煩雑にならずスッキリ配線。初心者でも簡単に接続できて防犯カメラのある安心生活が送れます。仕様夜間フルカラー撮影・発光LED:対応防塵防水性能IP66スピーカー対応画素数500万画素使用場所屋内屋外兼用カメラ仕様カメラタイプ/台数:バレット型カメラ黒色/2台
SecuSTATION モニター一体型録画装置+ワイヤレス500万画素防犯カメラ6台セット
SecuSTATION¥139,800税込¥153,7801セット5日以内出荷必要なものが全部そろった防犯カメラセット用途ネット環境不要、電源を入れるだけですぐ映る簡単設定の防犯カメラセットです。画素数カメラ:500万画素モニターサイズ12.5インチ
SecuSTATION モニター一体型録画装置+ワイヤレス500万画素防犯カメラ7台セット
SecuSTATION¥159,800税込¥175,7801セット5日以内出荷必要なものが全部そろった防犯カメラセット用途ネット環境不要、電源を入れるだけですぐ映る簡単設定の防犯カメラセットです。画素数カメラ:500万画素モニターサイズ12.5インチ
SecuSTATION PoE4ch録画装置+800万画素防犯カメラ4台セット
SecuSTATION¥189,800税込¥208,7801セット5日以内出荷PoE給電対応なので、付属品のLANケーブルで接続すればカメラの電源がとれます。PoE録画装置に内蔵するハードディスクをご選択いただけますのでカメラの台数や録画する時間帯に合わせてご選択いただけます。用途閲覧方法は3種類。【1】モニター。録画装置にモニタを接続し確認。【2】Windowsパソコンに無料ソフトをインストールして閲覧。【3】スマホに無料アプリをインストールして閲覧画素数800万画素使用場所屋内屋外兼用
SecuSTATION PoE4ch録画装置+800万画素防犯カメラ3台セット
SecuSTATION¥149,800税込¥164,7801セット5日以内出荷PoE給電対応なので、付属品のLANケーブルで接続すればカメラの電源がとれます。PoE録画装置に内蔵するハードディスクをご選択いただけますのでカメラの台数や録画する時間帯に合わせてご選択いただけます。用途閲覧方法は3種類。【1】モニター。録画装置にモニタを接続し確認。【2】Windowsパソコンに無料ソフトをインストールして閲覧。【3】スマホに無料アプリをインストールして閲覧画素数800万画素使用場所屋内屋外兼用
SecuSTATION モニター付録画装置+ワイヤレス500万画素防犯カメラ7台セット
SecuSTATION¥229,800税込¥252,7801セット5日以内出荷電源を入れるだけですぐに使用可能な防犯カメラセットです。用途1つの録画装置で管理するから複数台の防犯カメラを一括で管理できます。防塵防水性能(カメラ)IP65画素数カメラ:500万画素使用場所屋外モニターサイズ10.1インチ
SecuSTATION モニター付録画装置+ワイヤレス500万画素防犯カメラ5台セット
SecuSTATION¥169,800税込¥186,7801セット5日以内出荷電源を入れるだけですぐに使用可能な防犯カメラセットです。用途1つの録画装置で管理するから複数台の防犯カメラを一括で管理できます。防塵防水性能(カメラ)IP65画素数500万画素使用場所屋外ストレージHDD:最大8TBモニターサイズ10.1インチ
SecuSTATION DZシリーズPoE8ch録画装置+800万画素防犯カメラ2台セット
SecuSTATION¥59,980~税込¥65,978~1セット5日以内出荷PoE給電対応なので、付属品のLANケーブルで接続すればカメラの電源がとれます。PoE録画装置に内蔵するハードディスクをご選択いただけますのでカメラの台数や録画する時間帯に合わせてご選択いただけます。コストパフォーマンスに優れたモデルです。用途録画装置とカメラの接続はLANケーブル1本で完結するのでコードが煩雑にならずスッキリ配線。初心者でも簡単に接続できて防犯カメラのある安心生活が送れます。画素数800万画素使用場所屋内屋外兼用接続台数2台
SecuSTATION モニター一体型POE8ch録画装置+800万画素防犯カメラ5台セット
SecuSTATION¥179,800税込¥197,7801セット5日以内出荷必要な物が全部揃ったコスパに優れたお得な防犯カメラセットです。LANケーブル接続で通信が安定し、信頼性の高い運用ができます。ケーブル1本で配線可能。ケーブルを繋いだらすぐに使える。屋外対応、防塵防水。夜間もフルカラー撮影、防犯灯機能。最大8台。スマホPC対応。検知時スマホ通知※ネット接続要。高画質最大800万画素。常時・検知、日時指定、選べる録画。長時間録画用途録画装置とカメラの接続はLANケーブル1本で完結するのでコードが煩雑にならずスッキリ配線。初心者でも簡単に接続できて防犯カメラのある安心生活が送れます。ケーブル長(mm)約480画素数800万画素モニターサイズ10.1インチ
SecuSTATION モニター一体型POE8ch録画装置+800万画素防犯カメラ8台セット
SecuSTATION¥229,800税込¥252,7801セット5日以内出荷必要な物が全部揃ったコスパに優れたお得な防犯カメラセットです。LANケーブル接続で通信が安定し、信頼性の高い運用ができます。ケーブル1本で配線可能。ケーブルを繋いだらすぐに使える。屋外対応、防塵防水。夜間もフルカラー撮影、防犯灯機能。最大8台。スマホPC対応。検知時スマホ通知※ネット接続要。高画質最大800万画素。常時・検知、日時指定、選べる録画。長時間録画用途録画装置とカメラの接続はLANケーブル1本で完結するのでコードが煩雑にならずスッキリ配線。初心者でも簡単に接続できて防犯カメラのある安心生活が送れます。ケーブル長(mm)約480画素数800万画素モニターサイズ10.1インチ
SecuSTATION モニター一体型POE8ch録画装置+800万画素防犯カメラ6台セット
SecuSTATION¥199,800税込¥219,7801セット5日以内出荷必要な物が全部揃ったコスパに優れたお得な防犯カメラセットです。LANケーブル接続で通信が安定し、信頼性の高い運用ができます。ケーブル1本で配線可能。ケーブルを繋いだらすぐに使える。屋外対応、防塵防水。夜間もフルカラー撮影、防犯灯機能。最大8台。スマホPC対応。検知時スマホ通知※ネット接続要。高画質最大800万画素。常時・検知、日時指定、選べる録画。長時間録画用途録画装置とカメラの接続はLANケーブル1本で完結するのでコードが煩雑にならずスッキリ配線。初心者でも簡単に接続できて防犯カメラのある安心生活が送れます。ケーブル長(mm)約480画素数800万画素モニターサイズ10.1インチ
SecuSTATION モニター一体型POE8ch録画装置+800万画素防犯カメラ7台セット
SecuSTATION¥219,800税込¥241,7801セット5日以内出荷必要な物が全部揃ったコスパに優れたお得な防犯カメラセットです。LANケーブル接続で通信が安定し、信頼性の高い運用ができます。ケーブル1本で配線可能。ケーブルを繋いだらすぐに使える。屋外対応、防塵防水。夜間もフルカラー撮影、防犯灯機能。最大8台。スマホPC対応。検知時スマホ通知※ネット接続要。高画質最大800万画素。常時・検知、日時指定、選べる録画。長時間録画用途録画装置とカメラの接続はLANケーブル1本で完結するのでコードが煩雑にならずスッキリ配線。初心者でも簡単に接続できて防犯カメラのある安心生活が送れます。ケーブル長(mm)約480画素数800万画素モニターサイズ10.1インチ
SecuSTATION モニター一体型POE8ch録画装置+800万画素防犯カメラ4台セット
SecuSTATION¥159,800税込¥175,7801セット5日以内出荷必要な物が全部揃ったコスパに優れたお得な防犯カメラセットです。LANケーブル接続で通信が安定し、信頼性の高い運用ができます。ケーブル1本で配線可能。ケーブルを繋いだらすぐに使える。屋外対応、防塵防水。夜間もフルカラー撮影、防犯灯機能。最大8台。スマホPC対応。検知時スマホ通知※ネット接続要。高画質最大800万画素。常時・検知、日時指定、選べる録画。長時間録画用途録画装置とカメラの接続はLANケーブル1本で完結するのでコードが煩雑にならずスッキリ配線。初心者でも簡単に接続できて防犯カメラのある安心生活が送れます。ケーブル長(mm)約480画素数800万画素モニターサイズ10.1インチ
SecuSTATION PoE4ch録画装置+500万画素防犯カメラ3台セット
SecuSTATION¥119,800税込¥131,7801セット5日以内出荷PoE給電対応なので、付属品のLANケーブルで接続すればカメラの電源がとれます。PoE録画装置に内蔵するハードディスクをご選択いただけますのでカメラの台数や録画する時間帯に合わせてご選択いただけます。用途閲覧方法は3種類。【1】モニター。録画装置にモニタを接続し確認。【2】Windowsパソコンに無料ソフトをインストールして閲覧。【3】スマホに無料アプリをインストールして閲覧画素数500万画素使用場所屋内屋外兼用
SecuSTATION PoE4ch録画装置+800万画素防犯カメラ1台セット
SecuSTATION¥99,980税込¥109,9781セット5日以内出荷PoE給電対応なので、付属品のLANケーブルで接続すればカメラの電源がとれます。PoE録画装置に内蔵するハードディスクをご選択いただけますのでカメラの台数や録画する時間帯に合わせてご選択いただけます。用途閲覧方法は3種類。【1】モニター。録画装置にモニタを接続し確認。【2】Windowsパソコンに無料ソフトをインストールして閲覧。【3】スマホに無料アプリをインストールして閲覧画素数800万画素使用場所屋内屋外兼用
SecuSTATION モニター一体型録画装置+ワイヤレス500万画素防犯カメラ5台セット
SecuSTATION¥129,800税込¥142,7801セット5日以内出荷必要なものが全部そろった防犯カメラセット用途ネット環境不要、電源を入れるだけですぐ映る簡単設定の防犯カメラセットです。画素数500万画素モニターサイズ12.5インチ
SecuSTATION DZシリーズPoE8ch録画装置+500万画素防犯カメラ7台セット
SecuSTATION¥119,800税込¥131,7801セット5日以内出荷PoE給電対応なので、付属品のLANケーブルで接続すればカメラの電源がとれます。PoE録画装置に内蔵するハードディスクをご選択いただけますのでカメラの台数や録画する時間帯に合わせてご選択いただけます。コストパフォーマンスに優れたモデルです。用途録画装置とカメラの接続はLANケーブル1本で完結するのでコードが煩雑にならずスッキリ配線。初心者でも簡単に接続できて防犯カメラのある安心生活が送れます。仕様夜間フルカラー撮影・発光LED:対応防塵防水性能IP66スピーカー対応画素数500万画素使用場所屋内屋外兼用カメラ仕様カメラタイプ/台数:バレット型カメラ黒色/7台
SecuSTATION DZシリーズPoE8ch録画装置+500万画素防犯カメラ4台セット
SecuSTATION¥94,980税込¥104,4781セット5日以内出荷PoE給電対応なので、付属品のLANケーブルで接続すればカメラの電源がとれます。PoE録画装置に内蔵するハードディスクをご選択いただけますのでカメラの台数や録画する時間帯に合わせてご選択いただけます。コストパフォーマンスに優れたモデルです。用途録画装置とカメラの接続はLANケーブル1本で完結するのでコードが煩雑にならずスッキリ配線。初心者でも簡単に接続できて防犯カメラのある安心生活が送れます。仕様夜間フルカラー撮影・発光LED:対応防塵防水性能IP66スピーカー対応画素数500万画素使用場所屋内屋外兼用カメラ仕様カメラタイプ/台数:バレット型カメラ黒色/4台
SecuSTATION DZシリーズPoE8ch録画装置+500万画素防犯カメラ6台セット
SecuSTATION¥109,800税込¥120,7801セット5日以内出荷PoE給電対応なので、付属品のLANケーブルで接続すればカメラの電源がとれます。PoE録画装置に内蔵するハードディスクをご選択いただけますのでカメラの台数や録画する時間帯に合わせてご選択いただけます。コストパフォーマンスに優れたモデルです。用途録画装置とカメラの接続はLANケーブル1本で完結するのでコードが煩雑にならずスッキリ配線。初心者でも簡単に接続できて防犯カメラのある安心生活が送れます。仕様夜間フルカラー撮影・発光LED:対応防塵防水性能IP66スピーカー対応画素数500万画素使用場所屋内屋外兼用カメラ仕様カメラタイプ/台数:バレット型カメラ黒色/6台
SecuSTATION DZシリーズPoE8ch録画装置+500万画素防犯カメラ3台セット
SecuSTATION¥87,980税込¥96,7781セット5日以内出荷PoE給電対応なので、付属品のLANケーブルで接続すればカメラの電源がとれます。PoE録画装置に内蔵するハードディスクをご選択いただけますのでカメラの台数や録画する時間帯に合わせてご選択いただけます。コストパフォーマンスに優れたモデルです。用途録画装置とカメラの接続はLANケーブル1本で完結するのでコードが煩雑にならずスッキリ配線。初心者でも簡単に接続できて防犯カメラのある安心生活が送れます。仕様夜間フルカラー撮影・発光LED:対応防塵防水性能IP66スピーカー対応画素数500万画素使用場所屋内屋外兼用カメラ仕様カメラタイプ/台数:バレット型カメラ黒色/3台
SecuSTATION DZシリーズPoE8ch録画装置+500万画素防犯カメラ8台セット
SecuSTATION¥129,800税込¥142,7801セット5日以内出荷PoE給電対応なので、付属品のLANケーブルで接続すればカメラの電源がとれます。PoE録画装置に内蔵するハードディスクをご選択いただけますのでカメラの台数や録画する時間帯に合わせてご選択いただけます。コストパフォーマンスに優れたモデルです。用途録画装置とカメラの接続はLANケーブル1本で完結するのでコードが煩雑にならずスッキリ配線。初心者でも簡単に接続できて防犯カメラのある安心生活が送れます。仕様夜間フルカラー撮影・発光LED:対応防塵防水性能IP66スピーカー対応画素数500万画素使用場所屋内屋外兼用カメラ仕様カメラタイプ/台数:バレット型カメラ黒色/8台
SecuSTATION DZシリーズPoE8ch録画装置+500万画素防犯カメラ5台セット
SecuSTATION¥99,980税込¥109,9781セット5日以内出荷PoE給電対応なので、付属品のLANケーブルで接続すればカメラの電源がとれます。PoE録画装置に内蔵するハードディスクをご選択いただけますのでカメラの台数や録画する時間帯に合わせてご選択いただけます。コストパフォーマンスに優れたモデルです。用途録画装置とカメラの接続はLANケーブル1本で完結するのでコードが煩雑にならずスッキリ配線。初心者でも簡単に接続できて防犯カメラのある安心生活が送れます。仕様夜間フルカラー撮影・発光LED:対応防塵防水性能IP66スピーカー対応画素数500万画素使用場所屋内屋外兼用カメラ仕様カメラタイプ/台数:バレット型カメラ黒色/5台
SecuSTATION モニター付録画装置+ワイヤレス500万画素防犯カメラ8台セット
SecuSTATION¥249,800税込¥274,7801セット5日以内出荷電源を入れるだけですぐに使用可能な防犯カメラセットです。用途1つの録画装置で管理するから複数台の防犯カメラを一括で管理できます。防塵防水性能(カメラ)IP65画素数カメラ:500万画素使用場所屋外モニターサイズ10.1インチ
SecuSTATION PoE4ch録画装置+500万画素防犯カメラ1台セット
SecuSTATION¥83,980税込¥92,3781セット5日以内出荷PoE給電対応なので、付属品のLANケーブルで接続すればカメラの電源がとれます。PoE録画装置に内蔵するハードディスクをご選択いただけますのでカメラの台数や録画する時間帯に合わせてご選択いただけます。用途閲覧方法は3種類。【1】モニター。録画装置にモニタを接続し確認。【2】Windowsパソコンに無料ソフトをインストールして閲覧。【3】スマホに無料アプリをインストールして閲覧画素数500万画素使用場所屋内屋外兼用
SecuSTATION DZシリーズPoE8ch録画装置+800万画素防犯カメラ6台セット
SecuSTATION¥199,800税込¥219,7801セット5日以内出荷PoE給電対応なので、付属品のLANケーブルで接続すればカメラの電源がとれます。PoE録画装置に内蔵するハードディスクをご選択いただけますのでカメラの台数や録画する時間帯に合わせてご選択いただけます。コストパフォーマンスに優れたモデルです。用途録画装置とカメラの接続はLANケーブル1本で完結するのでコードが煩雑にならずスッキリ配線。初心者でも簡単に接続できて防犯カメラのある安心生活が送れます。画素数800万画素使用場所屋内屋外兼用接続台数6台
SecuSTATION DZシリーズPoE8ch録画装置+800万画素防犯カメラ5台セット
SecuSTATION¥189,800税込¥208,7801セット5日以内出荷PoE給電対応なので、付属品のLANケーブルで接続すればカメラの電源がとれます。PoE録画装置に内蔵するハードディスクをご選択いただけますのでカメラの台数や録画する時間帯に合わせてご選択いただけます。コストパフォーマンスに優れたモデルです。用途録画装置とカメラの接続はLANケーブル1本で完結するのでコードが煩雑にならずスッキリ配線。初心者でも簡単に接続できて防犯カメラのある安心生活が送れます。画素数800万画素使用場所屋内屋外兼用接続台数5台
SecuSTATION DZシリーズPoE8ch録画装置+800万画素防犯カメラ3台セット
SecuSTATION¥139,800税込¥153,7801セット5日以内出荷PoE給電対応なので、付属品のLANケーブルで接続すればカメラの電源がとれます。PoE録画装置に内蔵するハードディスクをご選択いただけますのでカメラの台数や録画する時間帯に合わせてご選択いただけます。コストパフォーマンスに優れたモデルです。用途録画装置とカメラの接続はLANケーブル1本で完結するのでコードが煩雑にならずスッキリ配線。初心者でも簡単に接続できて防犯カメラのある安心生活が送れます。画素数800万画素使用場所屋内屋外兼用接続台数3台
SecuSTATION DZシリーズPoE8ch録画装置+800万画素防犯カメラ7台セット
SecuSTATION¥239,800税込¥263,7801セット5日以内出荷PoE給電対応なので、付属品のLANケーブルで接続すればカメラの電源がとれます。PoE録画装置に内蔵するハードディスクをご選択いただけますのでカメラの台数や録画する時間帯に合わせてご選択いただけます。コストパフォーマンスに優れたモデルです。用途録画装置とカメラの接続はLANケーブル1本で完結するのでコードが煩雑にならずスッキリ配線。初心者でも簡単に接続できて防犯カメラのある安心生活が送れます。画素数800万画素使用場所屋内屋外兼用接続台数7台