京セラインダストリアルツールズ3日以内出荷
極細握り52mm径で長時間作業でも疲れにくく、低いギヤヘッドで狭いところも削れるコードが脱着できるディスクグラインダーです(脱着式コードを標準付属しております)。複数台の本体を1本の電源コードで使える脱着式コード式です。直径52mmの極細の握り径で抜群の握りやすさを実現しています。切断時に切り込み深さを一定に保てる丸形ヘッドを採用しています。狭いところも入り込めるクラスで最も低いスリムギヤヘッドを採用しています。スイッチがONの本体に通電中の脱着コードを誤って繋いでも動作しない「再起動防止機能」を採用しています
用途金属等の切断・研削作業付属品カニ目スパナ×1、脱着コード(2.5m)×1材質ハウジング:PA/ギヤケース:アルミ/脱着コード:PVC電流(A)8.8電源(V)単相100消費電力(W)850最大出力(W)1100コード長さ(m)2.5砥石径(Φmm)100絶縁方式二重絶縁握り径(Φmm)52最高回転速度(min-1)12000